Beli mata pisau potong aluminium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TJAP MATA Mata Gergaji Bundar TCT Alumuniumatribut:
- Diameter Size (inch): 10
- Thickness (mm): 3
- monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais)Deskripsi:It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloyatribut:
- Overall Length (mm): 70
- Blade Length (mm): 25
- Blade Diameter (mm): 10
- Blade Diameter Tolerance (mm): 0~+0.03
- Material: Cobalt high speed steel
- Number of Tips: 4
- Shank Diameter Tolerance (mm): h6
- Helix Angle (°): 30
- Shank Diameter (mm): 10
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- KYK TCT Saw Blade for AluminiumDeskripsi:Pisau potong Alumunium
- EDESSO TCT Saw Blade for AluminiumDeskripsi:Pisau potong Alumunium
- RIDGID Pipe Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for AluminiumDeskripsi:-Many blade teeth with a sharp blade shape for excellent sharpness and a clean finish without burrs and deformation of the cut surface.-For cutting various aluminum products, aluminum sashes, metal siding boards, and thin iron sheets(up to 0.4mm), etc.atribut:
- Cutting Performance Aluminum: 3mm
- Base Metal Materials: Special Alloy
- Tip Material: Carbide
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- Dalton Tangga Rumah Lipat AluminiumDeskripsi:Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
- BOSCH Straight Shank Multi Purpose Drill Bit CYL-9Deskripsi:Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan atauatribut:
- Drill Bit Color: Blue
- NACHI DLC-HSS Drill 544 (Mata Bor Hss)Deskripsi:This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
- BOSCH Mata Gerinda Potong Metal Best RangeDeskripsi:- Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.atribut:
- Wheel Shape: Straight
Daftar Harga mata pisau potong aluminium Terbaru March 2026
| TJAP MATA Mata Gergaji Bundar TCT Alumunium | Rp529.900 |
| monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais) | Rp179.900 |
| OLFA Safety Knife | Rp99.900 |
| KYK TCT Saw Blade for Aluminium | Rp129.900 |
| EDESSO TCT Saw Blade for Aluminium | Rp279.900 |
| RIDGID Pipe Cutter Wheel | Rp279.900 |
| LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for Aluminium | Rp989.900 |
| Makita Mesin Gergaji Bundar | Rp3.399.900 |
| RIDGID Constant Swing Tubing Cutter | Rp1.299.900 |
| Makita Iron Cutting Machine | Rp3.899.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)




















































































































































/46P101001150-12.jpg)




%20Carbide%20Tipped%20Saw%20ZetFlashar%20for%20Aluminium/P102770890-1.jpg)





/P101002600-1.jpg)