Beli mata gergaji makita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Keyless Drill Chuck (Chuck Bor)Deskripsi:for Drill Chuck&Key.
- ASKER Rubber Hardness Tester A Type (Alat Uji Kekerasan)Deskripsi:Type A durometer for general rubber (medium hardness).It is a "Type A durometer (for medium hardness)" widely used in domestic and overseas standards such as JIS K 6253-3, ISO 7619-1, and ASTM D 2240. It is the mainstream for measuring the hardness of various rubber products.The shape of the push needle is a conical trapezoid with a height of 2.50 mm.The pressurized surface that comes into contact with the sample is as wide as 44 mm wide x 18 mm deep, enabling stable measurement. There is a long leg type (AL type) that can measure even if the measurement part of the sample is narrow or dented.atribut:
- Usage: General Rubber
- Dimensions (mm): 44x18
- Hole Diameter (mm): 3
- External Dimensions (mm): Approximately 57x30x76
- Scale Range : 0 to 100 points
- TECLOCK Hardness Tester (Alat Uji Kekerasan)Deskripsi:- Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.atribut:
- Measurement Range (°): 0 to 100
- Makita Cutter Blades Scroll (Isi Cutter)Deskripsi:For woodworking (pin end type)atribut:
- Suitable Model: MSJ401
- Object of Cutting: Woodworking
- Makita Planer BladeDeskripsi:HSS (High Speed Steel): Fine cutting surface.TC (Tungsten Carbide): Higher durability. Suitable for hard wood.
- Vessel Bit Hexagon Socket Driver (Mata Obeng)atribut:
- Socket Type: Socket bit for Hexagong screw
- ASKER (Kobunshi Keiki) Asker rubber hardness tester JA type (Alat Uji Kekerasan)Deskripsi:Asker JA type durometer for general rubber, conforming to the old JIS K 6301. A rubber hardness tester that complies with the old JIS K 6301. Even now, it may be used for measurement data based on agreement between the parties and for internal management data. The shape of the push needle is a conical trapezoid with a height of 2.54 mm. The pressurized surface that comes into contact with the sample is as wide as 44 mm wide x 18 mm deep, enabling stable measurement. There is a long leg type (JAL type) that can measure even if the measurement part of the sample is narrow or dented.General rubberatribut:
- Conformed Standard: JIS K 6301
- Dimensions (mm): [Pressing surface] 44 x 18 (rectangular)
- Mass (g): 200
- Minimum Scale: 1 point (test accuracy ± 1 point)
- Outer Dimensions, Width W x Depth D x Height H (mm): About 57 x 30 x 76
- TSUBAKI British Standard Roller Chain LinkDeskripsi:These British standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.atribut:
- UNSPSC: 31151603
- Chain Construction: Riveted Pin
- Features: Flat Shape Link Plate
- Heavy Series: No
- Lubrication: SAE 10 to SAE 50
- Material: Steel
- Maximum Operating Temperature (°F): 300
- Minimum Operating Temperature (°F): 15
- Number of Strands: 1
- Pin Construction: Riveted Pin
- Plate Thickness (inch): 1/16
- Roller Chain Standard: British Standard
- Standards: BS 228; DIN 8187; ISO 606
Daftar Harga mata gergaji makita Terbaru October 2026
| Makita Reciprocating Saw (Mata Gergaji Reciprocating) | Rp289.900 |
| ASKER Durometer Type C | Rp44.999.900 |
| Makita Keyless Drill Chuck (Chuck Bor) | Rp169.900 |
| ASKER Rubber Hardness Tester A Type (Alat Uji Kekerasan) | Rp19.999.900 |
| Makita Jigsaw Blade | Rp31.900 |
| EK Connecting Link (Sambungan Rantai) | Rp7.900 |
| NIKKEN ANSI Standard Roller Chain Connecting Link | Rp16.900 |
| Makita Chisel Blade | Rp789.900 |
| TECLOCK Hardness Tester (Alat Uji Kekerasan) | Rp9.899.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/aoP110715384-1.jpg)

/P101509334-8.jpg)
/87P106344295-1.jpg)



/3zP102858143-2.jpg)
/cvP110722463-1.jpg)
/P101509341-1.jpg)


/jgP102039700-2.jpg)
%20Asker%20rubber%20hardness%20tester%20JA%20type%20(Alat%20Uji%20Kekerasan)/dbP113740479-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)