Beli mata bor ukir di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IKURA Mata Tunner SetDeskripsi:Mata tunner set dengan bahan tungsten steel berguna untuk mengikir, melubangi, menghaluskan besi. Cocok untuk proses port polish, blaster cylinder mesin motor/mobil ataupun kepentingan lainnya seperti kegiatan grafir maupun ukir.atribut:
- Head Size (mm): 6
- EZREN Set Mata Bor DiamondDeskripsi:Ezren EZ-0586 Mata Bor Gerinda Diamond Mini Gerinda Ukir Grafir30 buah Gerinda berlian 3mm kaca poles titik jarum sulam timbul Set bor alat abrasif batu permata giok PutarPaket termasuk:1 × Set Ezren EZ-0586 Mata Bor Gerinda Diamond Mini Gerinda Ukir Grafiratribut:
- Type: Abbrasive tools
- Material: Sandpaper
- Lumos Mata Bor Tuner Metalatribut:
- Diameter Head (mm): 6
- Diameter Shank (mm): 3
- CP Rotary Burr Setatribut:
- Size (mm): 3x6
- Type: A,C,D,E,F,G,H,L,M
- monotaro Carbide Rotary BarDeskripsi:Produk ini juga sering disebut dengan Carbide Rotary Burr
- TRUSCO Carbide Burr ADeskripsi:Mold correction, deburring, and chamfering.atribut:
- Type: All Carbide
- Shank Diameter (mm): 3
- TRUSCO Carbide Bar Set C SeriesDeskripsi:Ideal cutting edge shape design realizes excellent sharpness.atribut:
- Shaft Diameter (mm): 6
- Shape: Cylinder, round cylinder, shell, taper, ball
- York Conical 14Deg Carbide BurrDeskripsi:Conical 14Degree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- RYU Mini Die Grinder (Mesin Tuner)atribut:
- Drill Type: Mini Drill
- Drilling Diameter (mm): 3.2
- Frequency (Hz): 50
- No Load Speed (rpm): 8000 to 32000
- Power (W): 135
- SOWA Ceratonceramic Fiber StonesDeskripsi:-A ceramic whetstone specifically designed for surface coarseness.-Unlike the structure of conventional whetstones, because alumina fibers with high homogeneity are adopted instead of abrasive grains, there is no dropout of abrasive grains and no clogging occurs. -Electric discharge machining and surface finishing after cutting.
- York Round Tree Carbide BurrDeskripsi:Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Round Tree
- Finish/Coating: Uncoated
- Head Material: Carbide
- Makita Gerinda Boratribut:
- Collet: 3.6 mm (1/8 - 1/4 Inch)
- Power Supply Cord: 2.5m
- No Load Speed (rpm): 25
- Power (W): 400
- Imperial Leather Body PerfumeDeskripsi:-Parfum mewah-Memiliki keharuman mewah dan tahan lama yang di kembangkan oleh para ahli parfum-Dengan kandungan parfum 3x lebih banyak sehingga dapat memberikan keharuman yang tahan lama dan dapat di gunakan hingga 800 kali semprotan-Dengan kemasan kaleng yang kokoh dan tidak mudah pecah, sehingga aman dibawa kemana-manaatribut:
- Size (ml): 120
- Variant: Enticing (For Men)
Daftar Harga mata bor ukir Terbaru March 2026
| IKURA Mata Tunner Set | Rp129.900 |
| EZREN Set Mata Bor Diamond | Rp46.900 |
| Lumos Mata Bor Tuner Metal | Rp119.900 |
| CP Rotary Burr Set | Rp429.900 |
| CP Rotary Burr | Rp26.900 |
| Makita Gerinda Botol/Tuner | Rp1.099.900 |
| TRUSCO Carbide Burr A | Rp189.900 |
| monotaro Carbide Rotary Bar | Rp149.900 |
| TRUSCO Carbide Burr A | Rp189.900 |
| LOCTITE 272 Threadlocker Lem Baut | Rp429.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




























































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20272%20Threadlocker%20Lem%20Baut/6jP103752235-2.jpg)



/71P103684253-1.jpg)