Beli mata bor stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Set Mata Bor Stainless SteelDeskripsi:Sharpness of blade edge is good, especially for processing stainless steel material of 200HB or less.atribut:
- Cutting Diameter (mm): 2.5
- Groove Length (mm): 35
- Total Length (mm): 61
- Shank Diameter (mm): 2.5
- NACHI Straight Shank Drill Stainless SteelDeskripsi:- A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
- Mitsubishi Materials Straight Shank Drill Violet High Precision for Stainless Steel Medium BladeDeskripsi:High precision machining/stainless steel
- Mitsubishi Materials Straight Shank Blister Pack Drill for Stainless SteelDeskripsi:Sharpness of cutting edge is good, and it is most suitable for processing stainless steel material of 200 HB or less.Because it uses KMC 2 material, it has long life.
- Kennedy Drill Bit Set HSS Cobalt S/SDeskripsi:19 Piece Metric: 1.0-10.0mm x 0.5mm Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Case Type: Metal Case
- Flute Construction: Ground Flute
- Finish/Coating: Bronze
- Drill Length Type: Standard Length
- Material: Cobalt High Speed Steel
- Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Seriesatribut:
- Effective Processing Height: 3 to 5D (cutting diameterx3 to 5)
- SUS Straight Shank Drill for Stainless SteelDeskripsi:- Basic on HSE feartures heat and wer resistance. - Thick web design provides high rigidity and minimum vibration. - "X" thinning reduces thrust load, accurates concentricity and dissipates heat easily. - Suitable for drilling tough materials, such as Stainless Steel, Titanium Alloy and Heat-resistant Steel, etc.atribut:
- Material: HSE-High Speed Steel M42, Co Content 8%
- Point Angle (°): 130
- Drill Outside Diameter Tolerance: h8
- Flute Edge: X Thinning
- Ishihashi Seiko Set Mata BorDeskripsi:-A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steelatribut:
- Purpose of Use: Work Material: Standard Steel, Stainless Steel
- FACOM Set Mata Bor Twistatribut:
- Dia. Max: 1-13mm
- Dimension: 190 x 110 x 54
- Ishihashi Seiko Set Mata Bor Cobalt MasamuneDeskripsi:-A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- monotaro Straight Shank Drill Cobalt for SSDeskripsi:It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steelatribut:
- Material: HSSCo8
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
- TRUSCO Tokumaru Tip Saw for SteelDeskripsi:-Special economical tipped saw for cutting carbide tip adapting soft iron.-Long life span with smooth sharpness that will last.-Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.
- RYU Straight Shank Drill HSS CobaltDeskripsi:- 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
- Kennedy Straight Shank Drill Cobalt for Stainless SteelDeskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- NACHI Straight Shank Drill Reguler AG-SUS SeriesDeskripsi:This drill meets stable drilling by AG coat, and is very suitable for drilling of Stainless Steel.
- INGCO Set Mata Bor HSSDeskripsi:INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
Daftar Harga mata bor stainless steel Terbaru February 2026
| Mitsubishi Set Mata Bor Stainless Steel | Rp909.900 |
| NACHI Straight Shank Drill Stainless Steel | Rp439.900 |
| Mitsubishi Materials Straight Shank Drill Violet High Precision for Stainless Steel Medium Blade | Rp169.900 |
| Mitsubishi Materials Straight Shank Blister Pack Drill for Stainless Steel | Rp81.900 |
| Kennedy Drill Bit Set HSS Cobalt S/S | Rp1.799.900 |
| Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series | Rp839.900 |
| SUS Straight Shank Drill for Stainless Steel | Rp26.900 |
| Ishihashi Seiko Set Mata Bor | Rp17.999.900 |
| FACOM Set Mata Bor Twist | Rp6.399.900 |
| Ishihashi Seiko Set Mata Bor Cobalt Masamune | Rp1.399.900 |
Data diperbarui pada 05/02/2026 (Harga belum termasuk PPN)































































































































































/P103084161-1.jpg)