Beli mata bor cuner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vanish Penghilang Noda Pakaian Cair PinkDeskripsi:Vanish adalah produk penghilang noda pertama di Indonesia.Varian Vanish Cair Pink dapat digunakan untuk segala jenis dan warna pakaian, cocok digunakan untuk mencuci baju kesayangan setiap hariatribut:
- Variant: Pink
- Packaging: Bottle
- Vanish Penghilang Noda Cair PouchDeskripsi:Vanish adalah produk penghilang noda pertama di Indonesia.Varian Vanish Cair Pink dapat digunakan untuk segala jenis dan warna pakaian, cocok digunakan untuk mencuci baju kesayangan setiap hari
- CP Rotary Burr Setatribut:
- Size (mm): 3x6
- Type: A,C,D,E,F,G,H,L,M
- Lumos Mata Bor Tuner Metalatribut:
- Diameter Head (mm): 6
- Diameter Shank (mm): 3
- monotaro Carbide Rotary BarDeskripsi:Produk ini juga sering disebut dengan Carbide Rotary Burr
- York Cylindrical End Cut Carbide BurrDeskripsi:Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
- York Round Tree Carbide BurrDeskripsi:Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Round Tree
- Finish/Coating: Uncoated
- Head Material: Carbide
- York Conical Shape Carbide BurrDeskripsi:Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- TOKYO Carbide Rotary Fileatribut:
- Size (mm): 3x6
- NAKANISHI Carbide Alloy Cutteratribut:
- Maximum Working Rotation Speed (rpm): 60000
- Vanish Penghilang Noda BubukDeskripsi:Vanish Oxi Action Bubuk adalah penghilang noda membandel sejak pertama kali cuci. Di mana deterjen saja tidak cukup untuk membersihkan noda membandel, dibutuhkan Vanish Oxi Action Bubuk.
- York Cylindrical Ball Nose Carbide Burr 3mmDeskripsi:Cylindrical Ball Nosed. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.atribut:
- Shank Diameter: 3mm
- Head Shape: Ball Nosed
- Finish/Coating: Uncoated
- Head Material: Carbide
- K55 Carbide Rotary Burrsatribut:
- Size (mm): 8x20x65x6
Daftar Harga mata bor cuner Terbaru March 2026
| CP Rotary Burr | Rp26.900 |
| Vanish Penghilang Noda Pakaian Cair Pink | Rp38.900 |
| Vanish Penghilang Noda Cair Pouch | Rp10.900 |
| CP Rotary Burr Set | Rp429.900 |
| Lumos Mata Bor Tuner Metal | Rp119.900 |
| TRUSCO Carbide Burr A | Rp189.900 |
| monotaro Carbide Rotary Bar | Rp149.900 |
| York Cylindrical End Cut Carbide Burr | Rp83.900 |
| Langsol Mixed TCT Rotary Burr Set | Rp409.900 |
| York Round Tree Carbide Burr | Rp129.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





































































































































































/P103061601-1.jpg)