Beli mata bor countersink hss 6 20 mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HTD Mata Bor Countersink Multiple Cutting Edge 90 derajad HSS
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    HTD Mata Bor Countersink Multiple Cutting Edge 90 derajad HSS
    Deskripsi:
    HTD Countersink Multiple Cutting Edge 60° HSS is a multiple cutting edge type,-Cutting angle availale: 90° -Surface: Bright -Symbol: CR -Material: HSS-E
  2. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  3. HTD Mata Bor Countersink Multiple Cutting Edge 60 derajad HSS
    Mulai

    Rp169.900

    HTD Mata Bor Countersink Multiple Cutting Edge 60 derajad HSS
    Deskripsi:
    HTD Countersink Multiple Cutting Edge 60 derajad HSS is a multiple cutting edge type, -Cutting angle available: 60 derajad. -Surface: Bright -Symbol: CR -Material: HSS-E
  4. Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C
    Mulai

    Rp95.900

    Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C
    atribut:
    • Angle (°): 90
    • Material: HSS
    • Series: metric right hand cut
    • Drilling Tolerance Range: h9/z9
  5. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

  6. Sherwood Countersink 90Degrees Set
    Mulai

    Rp2.399.900

    Sherwood Countersink 90Degrees Set
    atribut:
    • Material: Cobalt High Speed Steel
    • Countersink Angle: 90 Degrees
  7. BOSCH Drill Bit Set Masonry (Mata Bor Masonry)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    BOSCH Drill Bit Set Masonry (Mata Bor Masonry)
    atribut:
    • Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
    • Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
  8. Magafor Mata Bor Countersink Three Flute Din 335-C
    Mulai

    Rp869.900

    Magafor Mata Bor Countersink Three Flute Din 335-C
    atribut:
    • Angle: 90 degrees
    • Material: HSS-E Cobalt
    • Series: right hand cut
    • Drilling Tolerance Range: h9
  9. BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

  10. BOSCH Mata Bor Kayu Kipas Self Cut Speed
    Rating:
    80% of 100
    (1)
    Mulai

    Rp33.900

    BOSCH Mata Bor Kayu Kipas Self Cut Speed
    Deskripsi:
    Sesuai untuk kayu keras dan lunak, bahan bangunan ringan dan papan plesterSepuluh kali lebih cepat dari mata bor sekopBerkat ujung ulir self-feeding, bor bergerak mudah dan sangat cepat ke dalam kayuMata bor sekop dipatenkan BoschDiproduksi de
    atribut:
    • Cutter Type: Two cutters
    • Material: HSS-ISO-TEMP
    • Drill Bit Type: Flat
    • Cutting Direction: Kanan
    • Drill Bit Color: Abu-Abu Efek Sand Blast
    • Total length l2 (mm): 152
  11. Sherwood Mata Bor Countersink Single Hole 90 Derajat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Sherwood Mata Bor Countersink Single Hole 90 Derajat
    atribut:
    • Standards Met: BS 328
    • Countersink Angle: 90 Degrees
    • Finish/Coating: Uncoated
    • Head Type: Single Hole
    • Material: Cobalt High Speed Steel
    • Shank type: Straight
  12. Sherwood Countersink 90Degrees
    Mulai

    Rp199.900

    Sherwood Countersink 90Degrees
    atribut:
    • Material: Cobalt High Speed Steel
    • Countersink Angle: 90 Degrees
    • Finish/Coating: Bright
    • Head Type: Multiple Flute
    • Shank type: Straight
  13. ILIX Countersink
    Mulai

    Rp459.900

    ILIX Countersink
    atribut:
    • Finishing Material: High Speed Steel (HSS)
  14. Sherwood Straight Shank Drill Long Series
    Mulai

    Rp20.900

    Sherwood Straight Shank Drill Long Series
    atribut:
    • Helix Type: Normal Helix
  15. TRUSCO Countersink Handle (Mata Bor Countersink)
    Mulai

    Rp309.900

    TRUSCO Countersink Handle (Mata Bor Countersink)
    Deskripsi:
    -By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance._x000D_-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish._x000D_-Work Material: Iron, Casting, Stainless Steel.
  16. Magafor Countersink H7 Machine Reamers Spiral 660
    Mulai

    Rp529.900

    Magafor Countersink H7 Machine Reamers Spiral 660
    atribut:
    • Spiral Angle: 10 degrees
    • Material: HSS-E Cobalt
    • Series: Morse taper shank - Through holes
    • Drilling Tolerance Range: m5
  17. Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 Iso 10898
    Rating:
    100% of 100
    (1)
    Mulai

    Rp87.900

    Magafor Countersink Single Flute Chamfering Cutter 421 NFE 66052 Iso 10898
    atribut:
    • Angle: 90 degrees
    • Material: HSS-E Cobalt
    • Series: right hand cut
    • Drilling Tolerance Range: h9/ +0,3 mm
  18. BOSCH Mata Bor Kayu Brad Point
    Mulai

    Rp18.900

    BOSCH Mata Bor Kayu Brad Point
    Deskripsi:
    Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua alur
    atribut:
    • Cutting Direction: Right
    • Drill Bit Type: twist, wood
    • Shaft Shape: Silinder
    • Shape of the drill tip: Tip of M
  19. TRUSCO Countersink (Mata Bor Countersink)
    Mulai

    Rp469.900

    TRUSCO Countersink (Mata Bor Countersink)
    atribut:
    • Number of Blades: 3
    • Point Angle (Degree): 90
    • Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
    • Surface Processing: Non-Coating
Daftar Harga mata bor countersink hss 6 20 mm Terbaru April 2026
HTD Mata Bor Countersink Multiple Cutting Edge 90 derajad HSSRp179.900
BOSCH Straight Shank Metal Drill HSS-GRp20.900
HTD Mata Bor Countersink Multiple Cutting Edge 60 derajad HSSRp169.900
Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - CRp95.900
NACHI Set Mata Bor Straight Shank HSS Milimeter TypeRp1.099.900
Sherwood Countersink 90Degrees SetRp2.399.900
BOSCH Drill Bit Set Masonry (Mata Bor Masonry)Rp219.900
Magafor Mata Bor Countersink Three Flute Din 335-CRp869.900
BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)Rp339.900
BOSCH Mata Bor Kayu Kipas Self Cut SpeedRp33.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)