Beli mata bor 19mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Straight Shank Drill Standard Helix Angle 501Deskripsi:Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
- NACHI Mata Bor Shank Lurus L/N 500Deskripsi:This drill is applied for general purpose.
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- NACHI DLC-HSS Drill 544 (Mata Bor Hss)Deskripsi:This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
- NACHI Straight Shank Drill Stainless SteelDeskripsi:- A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
- BOSCH Hammer Drill SDS Plus-1Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- NACHI Straight Shank Long DrillDeskripsi:This is general HSS long drills for deep holes.
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
- RYU Straight Shank Drill HSS CobaltDeskripsi:- 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
- NACHI Set Mata Bor Ironworkatribut:
- Material: High speed high speed steel HSSg
- Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
- NACHI Straight Shank G Standard DrillDeskripsi:This is a general coated drill with jobber length for long life and high efficiency drilling of standard steels up to 40HRCatribut:
- Point Angle (°): 118
- Coating: G coat
- Tolerance: h8
- KHK Stainless Steel Screw GearsDeskripsi:-Adopting SUS303 for the material, optimum for food processing machines, etc. that hate rust generation.atribut:
- Gear Cutting Reference Cross Section: Hole (H7)
- Gear Reference Cross Section: Normal Angle
- Material: SUS303
- Pressure Angle (°): 20
- Tooth Finish: Cutting
- Tooth Profile: Straight Teeth
- Torsion Angle: 45°
- NACHI Straight Shank DLC HSS DrillDeskripsi:High efficiency drilling of Aluminum Alloy is available.
- NACHI Mata Bor Round SKH-9atribut:
- Overall Length (mm): 100
- NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
Daftar Harga mata bor 19mm Terbaru December 2025
| NACHI Straight Shank Drill Standard Helix Angle 501 | Rp22.900 |
| NACHI Mata Bor Shank Lurus L/N 500 | Rp18.900 |
| NACHI Mata Bor Shank Lurus | Rp319.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type | Rp789.900 |
| BOSCH Straight Shank Metal Drill HSS-G | Rp20.900 |
| NACHI DLC-HSS Drill 544 (Mata Bor Hss) | Rp67.900 |
| NACHI Mata Bor Besi Taper | Rp119.900 |
| NACHI Straight Shank Coated Drill | Rp34.000 |
| NACHI Straight Shank Drill Stainless Steel | Rp439.900 |
Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)

























































































































































/P101002600-1.jpg)





/P103084161-1.jpg)