Beli master padlock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MASTER LOCK Gembok Kombinasi
    Mulai

    Rp269.900

    MASTER LOCK Gembok Kombinasi
    atribut:
    • UNSPSC: 46171501
    • Number of Locks in Pack: 1
    • TSA Approved: No
  2. MasterLock Solid Brass Padlock Key Different
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    MasterLock Solid Brass Padlock Key Different
    Deskripsi:
    The Master Lock No. 130D Solid Brass Padlock features a 1-3/16inch (30mm) wide solid brass lock body that is strong, durable and resists corrosion. The 3/16inch (5mm) diameter shackle is 5/8inch (16mm) long and made of hardened steel, offering extra resis
    atribut:
    • Body Width (mm): 30
    • Shackle Dimensions (mm): A: 5, B: 16, C: 14
  3. Lototo Padlock L410
    Mulai

    Rp199.900

    Lototo Padlock L410
    Deskripsi:
    LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.
    atribut:
    • wide (mm): 38 (1 1/2inch)
    • Shackle Clearence (mm): 38 (1 1/2inch)
    • Body Height (mm): 44 (1 3/4inch)
    • Body Material: Nylon
    • Diameter Shackle (mm): 6 (1/4inch)
    • Shackle Material: Steel
  4. KRISBOW Gembok
    Mulai

    Rp129.900

  5. TEKIRO Gembok Panjang
    Rating:
    95% of 100
    (4)
    Mulai

    Rp60.900

    TEKIRO Gembok Panjang
    Deskripsi:
    Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steel
    atribut:
    • Material: Hardened Stainless Steel
  6. MasterLock Gembok Safety Laminasi Baja
    70%
    Mulai

    Rp91.000

    MasterLock Gembok Safety Laminasi Baja
    Deskripsi:
    The Master Lock No. 1SSKADLH Stainless Steel Padlock features a 1-3/4inch (44mm) wide laminated stainless steel body for maximum strength, reliability, and weather resistance. The 5/16inch (8mm) diameter shackle is 2inch (51mm) long and made of stainless
  7. Lototo Circuit Breaker Lockout
    Mulai

    Rp98.900

    Lototo Circuit Breaker Lockout
    Deskripsi:
    LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
  8. MasterLock Safety Hasp Steel Jaws
    Mulai

    Rp149.900

  9. Kenmaster Gembok Kombinasi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

  10. MasterLock Padlock Station (Gembok)
    Mulai

    Rp11.999.900

    MasterLock Padlock Station (Gembok)
    Deskripsi:
    The Master Lock No. 1484BP1106 Safety Lockout Covered Padlock Station includes 20 American Lock No. A1106RED anodized aluminum keyed different padlocks. Padlock station features integrated, one-piece molded construction to eliminate loose parts and resili
    atribut:
    • Body Width: 38mm
    • Shackle Dimensions: A: 6mm, B: 38mm, C: 20mm
    • Color: Yellow
  11. Sakana Papan Tulis Berdiri Bolak Balik
    Rating:
    77% of 100
    (7)
    Mulai

    Rp1.599.900

    Sakana Papan Tulis Berdiri Bolak Balik
    Deskripsi:
    Whiteboard yang dapat membantu Anda dalam menyampaikan informasi dan memaparkan hasil laporan. Papan whiteboard ini memiliki dua muka papan tulis yang dapat digunakan (depan dan belakang).Whiteboard SAKANA Double Stand ini juga dilengkapi roda agar mudah untuk di pindahkan. Tersedia juga pengunci roda yang menjaga agar papan tulis tidak bergeser saat digunakan.
  12. TEKIRO Plier Set
    Rating:
    90% of 100
    (2)
    Mulai

    Rp159.900

  13. Lototo Lockout Hasp
    49%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.000

    Lototo Lockout Hasp
    Deskripsi:
    LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
  14. Sakana Papan Tulis Gantung Satu Sisi
    Rating:
    88% of 100
    (8)
    Mulai

    Rp96.900

  15. Kenmaster Gembok Master Key
    Rating:
    100% of 100
    (2)
    Mulai

    Rp70.900

  16. monotaro.id Baut Mur A-325 Pack Kecil (High Tensile Bolt/HTB)
    Mulai

    Rp83.900

    monotaro.id Baut Mur A-325 Pack Kecil (High Tensile Bolt/HTB)
    Deskripsi:
    Informasi Produk : Baut dilengkapi dengan sertifikat min.order 5 Juta
    atribut:
    • Material: Baja A-325
    • Treatment Surface: Heat-treated Steel
    • Drat Type: Half drat
Daftar Harga master padlock Terbaru January 2026
MASTER LOCK Gembok KombinasiRp269.900
MasterLock Solid Brass Padlock Key DifferentRp129.900
MasterLock Gembok Safety ThermoplasticRp109.900
MasterLock Gembok Safety KombinasiRp119.900
Lototo Padlock L410Rp199.900
KRISBOW GembokRp129.900
TEKIRO Gembok PanjangRp60.900
MasterLock Gembok Safety Laminasi BajaRp91.000
Lototo Circuit Breaker LockoutRp98.900
MasterLock Safety Hasp Steel JawsRp149.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait