Beli master link di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GUNNEBO Industries Master Link M Grade 10Deskripsi:Identification of our Master Links. To provide good readability and traceability our master links have the following marking:Product type. - M - represents single type master link. - MT - represents master link assembly. - OS - is an abbreviation for offshore. All Arctic offshore master links are marked with OS and complies with DNV 2.7-1. Size designation. - The size is linked to the WLL as well as to compatible products, like attachment links and other components. - Trade size. - The size expressed in inch. Approved by BG/DGUV. - H32-represents Gunnebo Industries' manufacturing ID. The ID also represents a 3rd part audit by BGHW in Germany. Traceability code. - The traceability code is unique for the production batch and normally consists of a letter and a number; forexample A2. The traceability code makes it possible to trace and track the product through the whole production process back to the raw material used for the actual product. Gunnebo Sweden. - To clearly highlight the Gunnebo Industries brand, our master links are marked with Gunnebo Sweden. Meets the standards. - The markings fulfills the requirements of EN 1677-4, ASTM A952/A952M-02, ASME B30.26, AS 3775.2 and DNV 2.7-1.atribut:
- Grade: 10
- POWERTEC Master LinkDeskripsi:Merupakan Jenis Master Link berbentuk Oval berbahan Baja Kuat Keras
- Crosby Master LinkDeskripsi:• Alloy steel — Quenched & Tempered.• Individually Proof Tested to values shown, with certification.• Proof Tested with special fixtures sized to prevent localized point loading.• Forgings have a Product Identification Code (PIC) for material traceability, along with the size, the name Crosby and USA in raised lettering.• Selected sizes designated with “W” in the size column have enlarged inside dimensions to allow additional room for sling hardware and crane hook.• Crosby 7/8” to 2” A-342 master links are type approved to DNVST-E271-2.7-1 Offshore Containers. These Crosby master links are 100% proof tested, MPI and impact tested. The tests are conducted by Crosby and 3.1 test certification is available upon request. Refer to the Crosby COLD TUFF® master links that meet the additional requirements of DNV rules for certification of lifting appliances - Loose Gear.• Incorporates patented QUIC-CHECK® deformation indicators.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit
- Safe+Save Masterlinkatribut:
- Material: High Tensile Forged or Welded Alloy Steel
- Proof Tested: 2.5 Times of The Working Load Limited
- Safety Factor: 4 Times of The Working Load Limited
- Standard: According to EN 1677
- Surface Finish: Power Coated
- POWERTEC Master Link Ovalatribut:
- Material: Steel
- DAYTON Oil & Kerosene Torpedo Heater Portable (Pemanas Torpedo Minyak Tanah)Deskripsi:Direct-fired portable oil and kerosene torpedo heaters have an open flame that directly heats the air to efficiently warm a space. The exhaust gases mix into the air, so these heaters are used in large ventilated or open spaces to provide the primary source of heat.atribut:
- UNSPSC: 40101819
- Automatic Safety Shut-Off Included: Yes
- Built-In Air Pressure Gauge Included: Yes
- Firing Type: Direct-Fired
- Flame-Out Sensor Included: Yes
- Frequency (Hz): 60
- Fuel Gauge Included: Yes
- Fuel Type: #1 Diesel; #1 Fuel Oil; #2 Diesel; #2 Fuel Oil; Jet A; JP-8; K1 Kerosene
- Heating Method: Fan Forced
- Ignition Power Source: Electric
- Ignition Type: Direct Spark
- LED Diagnostics Included: Yes
- NEMA Plug Configuration: 5-15P
- On/Off Switch Included: Yes
- Power Failure Indicator Included: Yes
- Product Type: Direct-Fired Portable Oil & Kerosene Torpedo Heaters
- Standards: cCSAus
- Thermal Overheat Protection: Manual Reset
- Crosby Carbon Eye Hook (Kait Crane / Pengait Kargo)Deskripsi:- Available in carbon steel and alloy steel.- Eye hooks are load rated (marked with the Working Load Limit).- Fatigue rated to 20,000 cycles at 1.5 times the Working Load Limit.- Chemical analysis and tensile tests performed on each PIC to verify chemistry and mechanical properties.- Hooks incorporate QUIC-CHECK deformation and angle indicators. (For detailed information, see the Crosby Value Added page at the beginning of this section.)atribut:
- Aa (mm): 102
- POWERTEC Galvanized Chain (Rantai Galvanis)Deskripsi:Galvanized Chain atau rantai besi memiliki fungsi sangat beragam, mulai dari pembatas, gantungan hingga perkapalan. Dengan fungsi yang beragam, tingkat jual rantai besi cukup tinggi. Terbuat dari material besi yang dicelupkan pada zat zinc atau galvanis panas. Proses pelapisan ini digunakan untuk mencegah terjadinya perkaratan sehingga rantai besi dapat digunakan di luar ruangan, juga di industri kelautan.Merk jual rantai besi galvanis Powertec menyediakan rantai besi yang sangat ringan dibandingkan material besi atau baja pada umumnya. Rantai besi galvanis juga rigid dan durable, yaitu memiliki struktur yang kokoh, fleksibilitas tinggi dan ketahanan yang lama. Meski dipasarkan dengan harga rantai besi yang murah, rantai besi merk Powertec mudah dirawat, sehingga minim biaya perawatan. Rantai besi galvanis selain memiliki harga rantai besi yang terjangkau juga memiliki beragam keunggulan lain. Keunggulan rantai besi merk Powertec di antaranya yaitu sudah sesuai standar Internasional, serta material galvanis yang digunakan juga ramah lingkungan.
- DAWSON Master Link Assembly G80atribut:
- Grade: 80
- Crosby Masterlink Alloyatribut:
- Size (inch): 1 1/2x5.90x10.50
- UNSPSC: 31160000
- YOKE Master LinksDeskripsi:- Quenched and Tempered Alloy Steel.- At least 25% greater WLL than traditional G80 products.- Manufactured in accordance with ASTM A906/A906M, ASTM A952/A952M, ASME B30.9, ASME B30.26, EN 1677-4 and OSHA 1910.184, DIN PAS1061.- Certifird by DGUV GS-OA-15-05.- Proof Load tested at 2.5 times the WLL with certification for each batch manufactured.- Design Factor 5:1- Fatigue rated to 20,000 cycles at 1.5 times the WLL.- Tempering temperature at a minimum of 400°C.- Welded Master Link designed for 1-2 legs Chain, Wire Rope and webbing sings.- Each link is marked with batch number that links to the test certificate withh full tracebility to row materials
- Crosby Connecting Linkatribut:
- UNSPSC: 31162419
Daftar Harga master link Terbaru October 2026
| GUNNEBO Industries Master Link M Grade 10 | Rp339.900 |
| POWERTEC Master Link | Rp239.900 |
| Crosby Master Link | Rp609.900 |
| Safe+Save Masterlink | Rp139.900 |
| POWERTEC Master Link Oval | Rp179.900 |
| Wipro European Master Link Assembly | Rp179.900 |
| DAYTON Oil & Kerosene Torpedo Heater Portable (Pemanas Torpedo Minyak Tanah) | Rp7.899.900 |
| Crosby Carbon Eye Hook (Kait Crane / Pengait Kargo) | Rp6.799.900 |
| Crosby Hook Eye (Kait Crane / Pengait Kargo) | Rp589.900 |
| POWERTEC Galvanized Chain (Rantai Galvanis) | Rp1.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/o9P109433873-1.jpg)
/dqP109005494-1.jpg)
/e1P107969505-2.jpg)
/asP108183388-1.jpg)





/gcP107104588-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)