Beli maruman a4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- maruman Map Dokumen Kurufit (Map File)atribut:
- Number of Holes: 26
- Ring inner diameter (mm): 9
- KOKUYO Campus Loose-Leaf Write FirmlyDeskripsi:The pen tip does not slide firmly, stable writing comfort!I want to write powerfully with heavy touch. I want to carefully write it stably. I would like to write in a soft place like paper. I'd like to write firmly that the pen tip does not slip ... I'd recommend this to you.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 77
- KOKUYO Campus Binder Note Smart Ring (Map File)Deskripsi:In the slim and bulky series, the vivid color easy to use also for male students joins! For each subject, for cram school and school etc. For proper use, etc.atribut:
- Set Contents: 10 sheets of paper, index
- Maximum Storage Capacity (Sheets): 25
- Spine Width (mm): 13
- Material: Cover / R-PP
- KOKUYO Campus Loose-Leaf Write SmoothlyDeskripsi:Smooth, smooth, flowing writing comfort. I want to write out with a light touch.I want to write it even smoothly and quickly, even when the desk is hard. I want to write without getting stuck with a thin pen ... I'd recommend it to you like this.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 75
- KOKUYO Binder Note B5 26 Ring (Map File)atribut:
- Number of Holes: 26
- Size: B5-S
- Height (mm): 272
- Storage Number of Sheets: 65
- Spine Width (mm): 20
- Material: Cover / R-PP
- Outer Width (mm): 223
- Set Contents: No inside paper
- Type: Vertical type
- KOKUYO Campus Binder Note Slim B5 (Map File)Deskripsi:Clear pockets convenient for storage of prints and inner papers are attached. . Adopt soft PP cover that you can carry with rolling with one hand. It is slim & compact size convenient to carry.atribut:
- Number of Holes: 26
- Across Back (mm): 16
- Type: Vertical type. Multi-hole ring file
- Storage Number of Sheets: 30
- Accessories: 10 inner pages, index, 1 clear pocket
- Dimensions (Width W x Height H) (mm): 194 x 264
- Material: R-PP
- Size: B5 Vertical
- KOKUYO Campus Binder Note Smart Ring 60 (Map File)Deskripsi:A binding tool with a large ring diameter that can accommodate up to 60 sheets is used. Wide width that does not easily stick out even with a sticker or index. With a stopper that locks the opening and closing of binding tools. It doesn't open suddenly and is safe to carry around.atribut:
- Number of Holes: 26
- Maximum Storage Number (sheets): 60
- Spine Width (mm): 17
- Outer Dimensions (HxW) (mm): 268x195
- File Type: Multi-hole ring
- Material: R-PP
- Set Content: 10 sheets of door paper and inner paper
- Size: B5-S
- Type: Vertical
- KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File)Deskripsi:Easy to use B5 size, we adopted a 26-hole plastic slide binder binding tool. It is with a back pocket that can organize and classify titles on the back paper.atribut:
- Storage Number of Sheets: 65
- Outer Width (mm): 215
- Number of Holes: 26
- Height (mm): 272
- Set Contents: 4 clear headers
- Material: Cover / R-PP
- Size: B5-S
- Spine Width (mm): 20
- Type: Vertical type
- maruman File Note Septcouleuratribut:
- Size: A4
- Holes: 30.0
- Spine Width (mm): 28.0
- Inner Diameter Ring (mm): 14
- Capacity (sheets): 90.0
- Body Size (mm): 314x253
- KOKUYO Campus Notebook C RuledDeskripsi:An ultra-fine C ruled series that is perfect for small letters. You can use it according to your preference, such as starting a new line for each line.Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.A triangular memory point is placed in the center so that the vertical line can be drawn accurately.It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Bookbinding: Wireless binding
- Paper Quality: Inner Paper - High Quality Paper (Forest Certified Paper)
- KOKUYO Loose Leaf BizDeskripsi:Campus loose leaf now has a design for adults that is easy to use in business situations!A loose leaf with a design that is easy to use in business situations.The grid-ruled loose leaf has new date and title columns.atribut:
- Paper Quality: High-quality paper
- Paper Thickness (g/m²): About 75, 0.10 mm
- Type: Round hole
- maruman File Note A5Deskripsi:File Note Maruman a5 f091 green.file note maruman dengan ukuran a5 dan terdapat berbagai macam pilihan warna. panjang = 22,5 cm, lebar = 16,5 cm, tinggi = 1,5 cm, diameter = - cmatribut:
- Size: A5
Daftar Harga maruman a4 Terbaru March 2026
| maruman Loose Leaf | Rp36.900 |
| maruman Map Dokumen Kurufit (Map File) | Rp77.900 |
| KOKUYO Campus Loose-Leaf Write Firmly | Rp62.900 |
| maruman Loose Leaf B5 | Rp42.900 |
| KOKUYO Campus Binder Note Smart Ring (Map File) | Rp129.900 |
| maruman Binder Septcouleur | Rp139.900 |
| KOKUYO Campus Loose-Leaf Write Smoothly | Rp37.900 |
| KOKUYO Binder Note B5 26 Ring (Map File) | Rp109.900 |
| KOKUYO Campus Binder Note Slim B5 (Map File) | Rp109.900 |
| KOKUYO Campus Binder Note Smart Ring 60 (Map File) | Rp199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/68P103754224-1.jpg)


/P102984156-1.jpg)


/P102984217-1.jpg)
/hqP103009638-2.jpg)
/P102993190-1.jpg)
/P102984226-1.jpg)