Beli map a3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Map Dokumen Plastik A3 Two FoldsDeskripsi:A3 size paper can be stored in a double-page spread.atribut:
- Material: Cover / R-PP
- Width (mm): 222+222
- Length (mm): 307
- Size: A4(A3)
- Thickness (µm): 200
- KOKUYO Map Kliping PP A3 Horizontal (Map File)Deskripsi:The cover uses recycled PP resin from the viewpoint of effectively utilizing resources. Rail is an original product of environmentally friendly Kokuyo using PS (polystyrene) which does not generate toxic gas at incineration. Number of accommodated sheets / about 20 sheets. Cover / Playback PPatribut:
- Paper Quality: Recycled material ratio / cover: R-PP 70%
- Across Back (mm): 6
- Size: A3-E
- Storable Sheet Number: About 20
- Length (mm): 307
- Material: Cover / R-PP, Rail / PS
- Color: White
- Thickness (µm): 200
- Width (mm): 430
- KOKUYO Map L Bening 10 PP A3atribut:
- Width (mm): 307
- Length (mm): 430
- Size: A3
- Thickness (µm): 200
- KOKUYO Map Dokumen Gabbat A3 dengan Tali Horizontal (Map File)Deskripsi:The back width increases to 10CM according to the document amount.Binding hole spacing / 80 mm pitch. The binding tool can be set with one touch operation, free can be done easily. Cover / color board.atribut:
- Across Back (mm): 13 to 113
- Green Purchasing Law: Conform
- Height (mm): 303
- Storable Sheet Number: 1000
- Outside Width Dimension (mm): 430
- Storage Dimension (mm): 1 to 100
- Binding Specification: 80 mm pitch
- Material: Cover / color paperboard (3 piles layered, used paper pulp)
- Number of Holes: 2
- Paper Quality: Recycled material compounding ratio / cover sheet: color paperboard (3 piles layered, recycled pulp blending ratio 71%)
- Size: A3-E (with string)
- Type: Horizontal
- KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A3-S (Map File)Deskripsi:The binding is made of resin, so it has strong holding power and documents will not shift.atribut:
- Size: A3-S
- Type: Vertical type
- Storage Dimension (mm): 15
- Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
- Storable Sheet Number: 150
- Binding Specification: 80mm pitch
- Eco Mark Certification Number: 17 112 157
- Filing Thickness (mm): 15
- Height (mm): 430
- Hole Intervals (mm): 80
- Kinds: Flat file
- Number of Holes: 2
- Outer Width (mm): 313
- Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
- Spine Width (mm): 18
- Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
- Width (mm): 231
- Interx Map L A4Deskripsi:Deskripsi Produk : - Merek InterXfolder - Map L Folder dengan design berukuran A4 - Dapat menyimpan kertas ± 50 lbr Keunggulan Produk : - Dapat dibuka dari bagian atas dan samping - Menyimpan dokumen, voucher, itinerary, dll sehingga rapi dan teratur - Warna yang transparan sehingga memudahkan melihat dan mengidentifikasi konten - Tahan lembab, tahan sobek, melindungi dokumen anda dengan baik untuk penyimpanan jangka panjangatribut:
- Size: A4
- Thickness (micron): 170 micron
- Bantex Map Gantung F4atribut:
- Ukuran: Folio
- EAGLE Files Map Dokumen 2 KancingDeskripsi:EAGLE Carry File Transparan A4 / Map Dokumen 2 Kancing Motif Oval Tebal 3 CM- Cocok untuk Membawa Files/Dokumen Untuk Melakukan Presentasi atau Menemui Klien - Cocok untuk Menyimpan Files/Dokumen Penting dengan Aman- Cocok untuk Hadiah / Kado untuk Teman atau Kolega - Terbuat Dari Bahan Plastik PolyProline Ori Yang Kuat, Durable Serta Ramah Lingkungan - Memakai Kancing dari Nylon Ori yang Kuat - Warna dan Design Terinspirasi dari Jepang - Warna Transparan Dengan Tekstur Oval- Export Quality - Merk: EAGLE FILES- Code: E 309 A-OVatribut:
- Motif: Oval
- KOKUYO Drawing Individual Folder A4Deskripsi:It is convenient to store and search individual drawings folders by storing them in a file box.* Compatible with continuous slip paper 304.8 x 228.6 mm (Y12 x T9)atribut:
- Storage Amount: Tracing paper: 40 sheets, Blue print: 20 sheets
- Material: Colored paperboard (contains waste paper pulp)
- H (mm): 315
- Size: A3
- Paper Quality: Recycled material incorporation ratio / ratio of recycled pulp blending 71%
- Width (mm): 434
- Color: Gray
- Eco Mark Certification Number: 17 112 153
- Green Purchasing Law: Conform
- Peak Height (mm): 15
- Bantex Kantong Binder Plastik A3atribut:
- Color: Clear
- Bantex Map Ordner Ring Mekanik A3 Horizontal (Binder)atribut:
- Size: A3
- Capacity (cm): 7
- Type: Landscape
- TOLSEN Measuring Tape (Meteran)Deskripsi:Terdapat fitur pengunci otomatis dan pita berskala jelas. Ideal untuk konstruksi, DIY, dan pengukuran cepat di lapangan.
- Interx Map Kancing B5Deskripsi:Spesifikasi Produk : - Merek InterXfolder - Bahan lentur berukuran A5 (24 x 17 cm) - Dapat menyimpan kertas A5 +- 100 lembar Keunggulan Produk : - Seal lebih kuat dan rapih, tidak mudah sobek - Bahan plastik PP premium yang bening, sehingga memudahkan melihat isi dokumen di dalam map - Penutup dengan kancing untuk memudahkan membuka dan menyimpan dokumen - Dapat digunakan di sekolah, kantor, maupun rumahatribut:
- Size: B5
- Daiichi Map L DCS A4atribut:
- Size: A4
- Bambi Plastik Pocket Dokumen (Document Keeper)atribut:
- Color: Clear
- Material: PP
- Pronto Map Snell A4atribut:
- Size: A4
- Folder One Map Snell F4Deskripsi:Spesifikasi Produk : - Merek Folder One - Bahan Map terbuat dari plastik yg lentur - Kapasitas penyimpanan : kertas ukuran folio +- 50 lbr Keunggulan Produk : - cover depan bening transparan sehingga pengguna tidak perlu membuka map untuk menunjukkan isi dokumen dalam map - Menggunakan mekanik acco besi yang kuat dan fleksibel untuk menjilid dokumen - Tersedia kantong di sisi kiri depan cover map untuk memberikan judul pada dokumen yg disimpan - Tersedia juga kantong di dalam map untuk menyimpan dokumen tambahanatribut:
- Size: Folio
- Thickness (micron): 150 micron
Daftar Harga map a3 Terbaru March 2026
| KOKUYO Map Dokumen Plastik A3 Two Folds | Rp29.900 |
| Deli Map Harmonika FC-13P | Rp65.900 |
| KOKUYO Map Kliping PP A3 Horizontal (Map File) | Rp44.900 |
| KOKUYO Map L Bening 10 PP A3 | Rp34.900 |
| KOKUYO Map Dokumen Gabbat A3 dengan Tali Horizontal (Map File) | Rp179.900 |
| KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A3-S (Map File) | Rp48.900 |
| Interx Map L A4 | Rp26.900 |
| Bantex Map Gantung F4 | Rp249.900 |
| EAGLE Files Map Dokumen 2 Kancing | Rp25.900 |
| KOKUYO Drawing Individual Folder A4 | Rp77.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P103009106-1.jpg)

/P103008967-1.jpg)
/P101509051-2.jpg)





/itP102267677-3.jpg)
/raP106163982-2.jpg)


/9xP101548357-3.jpg)