Beli male elbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Airtac Fitting Pneumatic PL Series Male Elbow
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.000

    Airtac Fitting Pneumatic PL Series Male Elbow
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  2. PISCO Tube Fitting Elbow
    Mulai

    Rp40.000

    PISCO Tube Fitting Elbow
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Shape: elbow
    • Type: Standard type
    • Operating Temperature Range (°C): 0 to 60 (without freezing)
    • Fluid: Air, water (conditioned)
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
    • Maximum Working Pressure (MPa): 1
  3. Airtac Straight Fitting Pneumatic PC Series
    Mulai

    Rp18.000

    Airtac Straight Fitting Pneumatic PC Series
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  4. SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Mulai

    Rp43.000

    SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Deskripsi:
    Most popular type. For pipe fitting to same direction from female screw part.
  5. Airtac Fitting Pneumatic PU Series Straight
    Mulai

    Rp18.000

    Airtac Fitting Pneumatic PU Series Straight
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  6. SMC Union Elbow Kq2H
    Mulai

    Rp48.000

    SMC Union Elbow Kq2H
    Deskripsi:
    Most popular type. For pipe fitting to right angle from female screw part.
  7. EMC One Touch-in Fitting ZPC Series (inch)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.000

  8. PISCO Tube Fitting Union Tee
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.000

    PISCO Tube Fitting Union Tee
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  9. PISCO Tube Fitting Straight
    Mulai

    Rp27.000

    PISCO Tube Fitting Straight
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
    • Shape: straight
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Vacuum Pressure: -100kPa
  10. Airtac lubricator bl series
    Mulai

    Rp409.900

    Airtac lubricator bl series
    atribut:
    • Port Size: 1/4
    • Pressure Range: 05-1MPa(7-145Psi)
    • Proof Pressure: 1.5
    • Capacity of Drain Bowl (cc): 90
    • Temperature Range: -5-70°C (unfreeze)
    • Thread Type: PT
  11. EMC One Touch-in Fitting with G-Thread (O-ring)(inch) ZPL Series
    Mulai

    Rp7.000

    EMC One Touch-in Fitting with G-Thread (O-ring)(inch) ZPL Series
    atribut:
    • Series: ZPL
    • Working Medium: Air, Vacuum
    • Working Pressure (MPa): 0-0.8
    • Guaranteed Pressure (MPa): 1.2
    • Working Temperature (°C): 0-60
    • Tube Material: Nylon/PU tube
  12. Airtac Standard Cylinder
    Mulai

    Rp1.799.900

    Airtac Standard Cylinder
    Deskripsi:
    Installation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected .2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen underthe condition of high temperature or corrosion .3 . Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs .4 . Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40pm or below.6 . Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing .7 . The cylinder shall be carried out test run without load before application . Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8 . The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9 . If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports
    atribut:
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): -20 to 70
    • Speed Range (mm/s): 30 to 500
    • Stroke Tolerance: 0-250 +1, 251-1000 +1.50, 1001-1500 +2
    • Cushion Type: Variable Cushion
    • Operating Pressure (MPa) : 0.15 to 1.0 (22-145psi) (1.5-10.0Bar)
  13. PISCO Tube Fitting Elbow
    Mulai

    Rp48.000

    PISCO Tube Fitting Elbow
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
Daftar Harga male elbow Terbaru December 2025
Airtac Fitting Pneumatic PL Series Male ElbowRp6.000
SHPI Fitting PL Male ElbowRp8.000
PISCO Tube Fitting ElbowRp40.000
Airtac Straight Fitting Pneumatic PC SeriesRp18.000
SHPI Fitting PC Male StraightRp6.000
SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Rp43.000
SHPI Fitting PUC Union StraightRp6.000
Airtac Solenoid ValveRp119.900
Airtac Fitting Pneumatic PU Series StraightRp18.000
SMC Union Elbow Kq2HRp48.000

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)