Beli mal ulir di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Pitch GaugeDeskripsi:Gauge to measure the pitch of a general screwatribut:
- Material: SUS430
- TRUSCO Pitch Gaugeatribut:
- Dimensions (mm): 70 x 15
- Material: Cold Rolled Steel
- Purpose of Use: For screw pitch.
- Ridge Angle (degree): 60
- Specifications: For Metric Threads
- Shinwa Rules Pitch GaugeDeskripsi:A gauge that measures the pitch of ordinary screws. The reef shows the peaks and the pitch of the mountains. Mountain angle: 60 degrees. To prevent rust, wipe off any dirt after use, apply oil, and store.Gauge that measures the pitch of ordinary screws* To prevent rust, wipe off any dirt after use, apply oil, and store.atribut:
- Material: Steel
- Kennedy Radius GaugeDeskripsi:- Manufactured from hardened and polished steel, the blades are precision milled for optimum accuracy when measuring internal and external radii.- Enclosed in a steel case.atribut:
- Length (mm): 25
- Mitutoyo Thread Pitch GagesDeskripsi:The Mitutoyo screw pitch gages are constructed of high-grade stainless steel for reliable and highly accurate thread pitch measurements. Each leaf has the pitch size stamped on it for fast and easy viewing. Locking clamps keep the gages in place while in use or in storage.
- TRUSCO Hex Key Ball Point Standard Set (Kunci L)atribut:
- Accessories: Holder
- TECLOCK Hardness TesterDeskripsi:- Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.atribut:
- Measurement Range (°): 0 to 100
- Insize Pitch GaugeDeskripsi:These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.atribut:
- Material: Steel
- Gauge Material: Steel
- Kennedy Screw Pitch Gauge 55 Deg WhitDeskripsi:Ideal for accurately measuring internal and external thread forms. Manufactured from hardened and polished steel, the blades are precision milled for optimum accuracy. Enclosed in a steel case. Range of sizes: Whitworth - 4 - 62 TPI; Metric - 0.75 - 6mm; American - 4 - 42 TPI.atribut:
- Number of Leaves: 28
- Product Number: 400
- Part Number: KEN5181000K
- TRUSCO Pitch Gaugeatribut:
- Material: Cold rolled steel
- Dimensions (mm): 70 x 15
- Set Details (mm): 4, 41/2, 5-14 (1.0 increments), 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 40, 48, 60
- Number of: 26
- Accuracy: 60-40 thread (+-0.03mm); 39-10 thread (+-0.05mm); 9-4 thread (+-0.07mm)
- Purpose of Use: For screw pitch.
- Mitutoyo Pitch GaugeDeskripsi:Digunakan untuk mengidentifikasi ukuran dan jenis ulir sekrup atau baut secara akurat. Efektif untuk inspeksi cepat pada komponen berulir di bengkel atau pabrik.atribut:
- Material: Steel
- HOLEX Thread GaugeDeskripsi:Version: Made of steel; with precisely milled teeth. Flat retaining clip with clamping screws for holding the blades.atribut:
- Type of Product: Thread gauge
- Mitutoyo Feeler GaugeDeskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- Insize Threaded Ring Gauge No Goatribut:
- Material: Tool Steel
- Finish: Uncoated
- Thread Type: Metric
- Dimension Type: Metric
- Gauge Type: No-Go (Minus)
- Gauge Design: Adjustable
- Thread Class: 6G
- Wipro Suri Drat 52 Bladesatribut:
- Size (mm): 70x23x120
- Niigata Seiki (SK) Pitch GaugeDeskripsi:Use : Use for measuring screw pitchMaterial: Machine grade carbon steelatribut:
- Material: Steel
- Niigata Seiki (SK) Steel Plug GaugeDeskripsi:Inspection of Threaded HoleFor each screw size to be measured the corresponding gauge has standard dimensions. The gauge is used to perform GO/NO GO test based on the prescribed minimum and maximum dimensions for each screw grade.MATERIAL - Gauge part : Alloy tool steel- Handle part : Aluminumatribut:
- Height (mm): 17
- Length (mm): 130
- KENTA Screw Pitch GaugesDeskripsi:Made of hardened steel and well polished.Quickly and accurately determine the pitch of various external and internal threadsThis gauge is enclosed in a steel case, each blade is clearly mark with pitch size.28 Blade ISO 60° : 0.25, 0.3, 0.35, 0.4, 0.45, 0.5, 0.55, 0.6, 0.65, 0.7, 0.75, 0.8, 0.85, 0.9, 1.0, 1.1, 1.2, 1.25, 1.3, 1.4, 1.5, 1.6, 1.7, 1.75, 1.8, 1.9, 2.0, 2.5mm26 Blade Whit 55°: 4, 4.5, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 40, 48, 60mm52 Blade: ISO 60° (24 Blade): 0.25, 0.3, 0.35, 0.4, 0.45, 0.5, 0.6, 0.7, 0.75, 0.8, 0.9, 1.0, 1.25, 1.5, 1.75, 2.0, 2.5, 3.0, 3.5, 4.0,4.5, 5.0, 5.5, 6.0mmWhit 55° (28 Blade): 4, 4.5, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 36, 40, 48, 60, 62mmatribut:
- Accuracy (mm): ±0.07
- Mitutoyo Radius GageDeskripsi:The Mitutoyo metric and inch radius gage set has convex and concave gages to perform highly accurate outside and inside radius measurements. The measuring surfaces are precisely finished with smooth, accurate edges for exact measurements. Each gage has a satin-chrome finish with the radius stamped on it for easy viewing.
Daftar Harga mal ulir Terbaru April 2026
| monotaro Pitch Gauge | Rp149.900 |
| TRUSCO Pitch Gauge | Rp879.900 |
| Shinwa Rules Pitch Gauge | Rp229.900 |
| Kennedy Radius Gauge | Rp339.900 |
| Mitutoyo Thread Pitch Gages | Rp359.900 |
| TRUSCO Hex Key Ball Point Standard Set (Kunci L) | Rp499.900 |
| TECLOCK Hardness Tester | Rp9.899.900 |
| Insize Pitch Gauge | Rp179.900 |
| Kennedy Screw Pitch Gauge 55 Deg Whit | Rp259.900 |
| TRUSCO Pitch Gauge | Rp879.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)
























































































































































/P101001985-1.jpg)









%20Pitch%20Gauge/c9P101502441-2.jpg)
%20Steel%20Plug%20Gauge/P101502526-2.jpg)