Beli magnetik kontaktor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversibleatribut:
- Operating Method: Irreversible
- Rated Insulation Voltage (V) : 690
- Mitsubishi Electric Kontaktor Magnet Seri S-T Reversibleatribut:
- Operating Method: Reversible
- Mitsubishi Electric Dc Operated Electromagnetic Contactoratribut:
- Operating Method: Irreversible
- Mitsubishi Electric Kontaktor Magnet Seri S-T Non Reciprocal dengan Terminal Wiring Rationalizationatribut:
- Operating Method: Irreversible
- Mitsubishi Electric Magnetic Contactor S-T Series (Non-Reversible) Surge Suction Device Mounting Typeatribut:
- Operating Method: Irreversible
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- Mitsubishi Electric DC Operation Type Electromagnetic Contactoratribut:
- Contact Arrangement: 3a
- Auxiliary Contacts: 1a1b
- Coil Rated Voltage (V): DC24
- Rated Capacity for Three-Phase Cage Type Motor (AC-3) (kW): (200-220V)3.7,(380-440V)7.5,(500-550V)7.5
- Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3): (200-220V)18,(380-440V)18,(500-550V)17
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Mitsubishi Electric Electromagnetic Contactor S-T Series (Non-Reversible) Wiring Rationalized Terminal Surge Suction Device Mounting Typeatribut:
- Type: Electromagnetic contactor
- Operating Method: Irreversible
- Mitsubishi Electric Kontaktor Magnet Seri S-T Reversible dengan Terminal Wiring Rationalizationatribut:
- Type: Electromagnetic contactor
- Operating Method: Reversible
- Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N Seriesatribut:
- Type: Electromagnetic contactor
- Auxiliary Contact: 3b
- Open thermal Current (A) : 25
- Rated operating current (A): [DC motor (DC2/DC4 class) 2 pole series] DC110V or less: 8/DC220V or less: 1, [DC resistance load (DC1 class) 2 pole series] DC110V or less: 15/DC220V or less: 5
- Mitsubishi Electric Dc Operated Electromagnetic Contactor S-T Series (Non-Reciprocal) With Wiring Rationalization Terminalatribut:
- Coil Rated Voltage (V): DC24
- Operating Method: Irreversible
- Mitsubishi Electric Contactor Type Electromagnetic Relay Sr-T Seriesatribut:
- Type: relay
- Width (mm): 43
- Length (mm): 75
- Mitsubishi Electric Thermal Relay Ms-T Seriesatribut:
- Auxiliary Contact: 1a1b
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
Daftar Harga magnetik kontaktor Terbaru March 2026
| Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible | Rp279.900 |
| Mitsubishi Electric Kontaktor Magnet Seri S-N | Rp4.999.900 |
| Mitsubishi Electric Kontaktor Magnet Seri S-T Reversible | Rp1.099.900 |
| Mitsubishi Electric Dc Operated Electromagnetic Contactor | Rp539.900 |
| Mitsubishi Electric Kontaktor Magnet Seri S-T Non Reciprocal dengan Terminal Wiring Rationalization | Rp329.900 |
| Mitsubishi Electric Magnetic Contactor S-T Series (Non-Reversible) Surge Suction Device Mounting Type | Rp309.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp20.900 |
| Mitsubishi Electric DC Operation Type Electromagnetic Contactor | Rp889.900 |
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp289.900 |
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp219.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































%20Surge%20Suction%20Device%20Mounting%20Type/r0P105907972-1.jpg)
/aiP103059378-5.jpg)



%20Wiring%20Rationalized%20Terminal%20Surge%20Suction%20Device%20Mounting%20Type/hjP105901631-1.jpg)

/ihP105911665-1.jpg)



%20With%20Wiring%20Rationalization%20Terminal/m1P105900793-1.jpg)


/P102120101-1.jpg)