Beli magnetic stands di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Magnetic Stand
    Mulai

    Rp309.900

    KRISBOW Magnetic Stand
    Deskripsi:
    - This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicator
    atribut:
    • Holding Stem (mm): 8+0.02
    • Holes: 8,02 mm
    • Release Method: Manual
  2. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  3. KRISBOW Magnetic Stand
    Mulai

    Rp629.900

    KRISBOW Magnetic Stand
    Deskripsi:
    This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.
    atribut:
    • Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
    • Dimensions (mm): 35x30x35
    • Work Magnetic Force (kg): 25
    • Stem Length (mm): 165
  4. Insize Universal Magnetic Stand (Penjepit Magnetik)
    Mulai

    Rp909.900

    Insize Universal Magnetic Stand (Penjepit Magnetik)
    Deskripsi:
    - For digital/dial indicators and dial test indicators
    atribut:
    • Applicable Holding Stem (mm): ø8
    • Remark: With Fine Adjusment and Dovetail Groove
  5. CP Dudukan Stand Magnet (Dudukan Magnet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

  6. CARRSON Magnetic Stand Base
    Mulai

    Rp359.900

    CARRSON Magnetic Stand Base
    Deskripsi:
    Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
  7. HOLEX Magnetic Measuring Stand
    Mulai

    Rp1.399.900

    HOLEX Magnetic Measuring Stand
    Deskripsi:
    Version: Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole. Standard dial indicator mounting for clamping shank Ø 6 mm, Ø 8 mm and dovetail, fine adjustment at the indicator holder.
    atribut:
    • Type of Product: measuring stand
  8. Vertex Magnetic Base (Dudukan Magnet)
    Mulai

    Rp1.299.900

    Vertex Magnetic Base (Dudukan Magnet)
    atribut:
    • Work Magnetic Force (kg): 100
    • Dimensions (mm): 73x50x55
    • Main Rod (mm): 25x125
    • Sub Rod (mm): 25x125
  9. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  10. Mitutoyo Magnetic Stand
    Mulai

    Rp1.999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
  11. Insize Magnetic Stand
    Mulai

    Rp2.499.900

    Insize Magnetic Stand
    Deskripsi:
    Magnetic base indicator holders have a magnetic base that’s connected to an adjustable arm assembly used to mount and position indicators. Also called mag bases, they are always-on or have an on/off knob or button to mount to machines, motors, benches, or other metal surfaces.
  12. Insize Indikator Dial Test Holder Standar
    Mulai

    Rp2.099.900

    Insize Indikator Dial Test Holder Standar
    atribut:
    • Size (inch): 0.25x0.5 (Stem Section); 4 (Stem Length)
    • For use with: Dial Test Indicators
    • For Indicator Stem Size (inch): 3/8, 5/32
  13. Insize Stand Magnet (Dudukan Magnetik)
    Mulai

    Rp459.900

    Insize Stand Magnet (Dudukan Magnetik)
    Deskripsi:
    Magnetic base indicator holders have a magnetic base that’s connected to an adjustable arm assembly used to mount and position indicators. Also called mag bases, they are always-on or have an on/off knob or button to mount to machines, motors, benches, or other metal surfaces.
    atribut:
    • Base Type: Magnetic
    • Centering Arm Shank Size (inch): 3/8
    • Construction: Chrome
    • Magnet Type: On/Off Knob
    • Step Type: V-Step
  14. Non Brand Magnetic Stand Base Flexible
    Mulai

    Rp779.900

    Non Brand Magnetic Stand Base Flexible
    Deskripsi:
    Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
  15. Mitutoyo Universal Magnetic Stand
    Mulai

    Rp7.299.900

    Mitutoyo Universal Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
    • Clamping Force (N): 600
    • Dovetail Groove: Provided
    • Remarks: With mechanical locking system
  16. monotaro Magnetic Base (Stand Magnet)
    Mulai

    Rp1.199.900

    monotaro Magnetic Base (Stand Magnet)
    Deskripsi:
    It is a small type so it is suitable for use in narrow places. It Realizes stable measurement with a powerful magnet and reggud frame. Since the arm can move 150 degrees flexibly, it can be set easly for workpieces. Adsorption ON / OFF can be switches by operating the changeover switch.
    atribut:
    • Dial Gauge Mounting Hole (mm): 8
    • Magnet Dimensions (mm): 36x30x35
    • Adsorption Strength (N [kgf]): 400[40]
    • Package Weight (g): 424
    • Principal Post (mm): 155
    • Principal Post Mounting Screw-Based Side (mm): M5 x0.8
    • Working Angle (°): 150
Daftar Harga magnetic stands Terbaru October 2026
KRISBOW Magnetic StandRp309.900
Mitutoyo Magnetic StandRp1.299.900
KRISBOW Magnetic StandRp629.900
Mitutoyo Magnetic StandRp1.099.900
Insize Universal Magnetic Stand (Penjepit Magnetik)Rp909.900
CP Dudukan Stand Magnet (Dudukan Magnet)Rp299.900
CARRSON Magnetic Stand BaseRp359.900
HOLEX Magnetic Measuring StandRp1.399.900
KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan)Rp439.900
Vertex Magnetic Base (Dudukan Magnet)Rp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)