Beli magnetic sheet a4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MagX Magnetic SheetDeskripsi:-Adhesive tape is stuck on the front side, the back side is a magnet sheet.-It has already cut and can be used immediately. -Cut Typeatribut:
- 1-Piece Size: 30x29mm
- W x L x Thickness: 100x300x0.8mm
- KOKUYO Magnetic Card CaseDeskripsi:Since one side of the card case is a colored magnet sheet (soft), it is easy to post on the steel side. The bulletin board inside the case does not get dirty easily, and it is especially suitable for use in factories and workplaces.atribut:
- Material: Body: magnet sheet t 0.8 mm, transparent cover: PVC-P, t 0.4 mm
- TRUSCO Magnetic Sheet RollDeskripsi:-Because it is thin and lightweight, it is easy to process such as cutting and it is easy to carry.atribut:
- Color: White
- Material: Anisotropic Magnet/PVC
- Length (m): 10
- Width x Thickness (mm): 100x0.4
- monotaro Kertas Magnetik A4Deskripsi:Magnetic sheet which can be printed directly! Since it is unnecessary to paste conventional printed matter on a magnet sheet, original postings can be easily created. Because the material is paper, you can cut it to your favorite shape with scissors or cutter.. For steel boards, white boards, bulletins such as lockers and doors.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible: Inkjet
- Material: Paper, magnet sheet
- Color: White
- Specification: Surface magnetic flux density: 90 or more
- Thickness (mm): 0.3
- Size: A4
- Adsorption Force (N/cm²): 0.25
- Dimensions (mm): 210 x 297
- Quantity (sheets): 5
- TRUSCO Adsorption WhiteBoard SheetDeskripsi:-If it is a smooth flat surface such as glass or aluminum it will adhere.-Magnet available.-You can cut and use it.-When the dirt on the adsorption surface is wiped off with a wet cloth, the adsorption strength is restored and can be used repeatedly.-Eraser x 1-Marker (black and red 1 piece each)-Magnet Type Pen Tray x 1atribut:
- Thickness: 1.0mm
- White Board Surface Materials: PET
- Adsorption Surface Materials: Acrylic Foam
- Core Material: Iron powder sheet
- monotaro.id Rubber Sheet Adhesive Magnetatribut:
- Thickness (mm): 0.5
- Width (cm): 62
- Length (m): 1
- KOKUYO Whiteboard Magbo Magnetic Sheet TypeDeskripsi:The entire back side is magnetic, so it is a magnetic sheet type whiteboard that can be easily installed and removed from a steel surface. Accessories: 1 each of whiteboard markers (black and red), 1 eraser (with magnet), 1 tray, 4 CamiApp compatible stickers.atribut:
- Series: Whiteboard Magbo
- SANKEI KIKOM Magnet SheetDeskripsi:-A glossy sheet.-It can be erased by whiteboard marker.-A convenient sheet that can be cut with scissors.atribut:
- Material: Rubber Magnet
- TRUSCO Magnet Sheetatribut:
- Color: White
- Dimensions (mm): 100 x 300
- Thickness (mm): 0.8
- Weight (g): 80
- KOKUYO Magnetic Sheet ColorDeskripsi:A convenient magnetic sheet that can be attached, cut, written, and colorfully displayed freely. Glossy.atribut:
- Thickness (mm): 0.8
- Material: Surface: soft vinyl chloride resin, back: magnetic sheet
- TRUSCO Magnet LembaranDeskripsi:-An anisotropic magnet sheet with strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since the sponge tape with strong viscosity is attached to the non-magnetized surface, it can easily magnetize various objects. -For attachment of various products, industrial parts, building materials, pop, display, etc.
- monotaro Magnet Sheet (Board Type) With Gloss (Magnet Lembaran)Deskripsi:It can be written with a white board marker, and it can be erased with an eraser. Bulletin notes It is very convenient to use for purposes. You can easily cut with scissors. With a smooth magnetic surface, the place to paste is not scratched. Isotropic magnet.atribut:
- Thickness (mm): 0.8
- Color: Yellow
- Material (Front / Back): PVC / rubber magnet
- Dimensions (mm): 200x300
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Rigid Card CaseDeskripsi:Finally each size is complete -It is a hard type card case that can be stored without folding documents, cards etc. To keep documents and cards and organize them.atribut:
- Thickness (mm): 0.4
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KOKUYO Card Case Environmentally Friendly HardDeskripsi:This is an environmentally friendly product that uses recycled PET resin.A non-transfer type that prevents copy ink from adhering.atribut:
- Green Purchasing Law: Conform
- Material: Recycled PET
- Eco Mark Certification Number: 17 112 272
- TRUSCO Magnet RollDeskripsi:-An anisotropic magnet roll with a strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since non-magnetized surface has a strong adhesive, various materials can be easily magnetized.-For attachment of various products, industrial parts, building materials, pop, display, etc.-Anisotropic Magnet Single Sided Piece Multiple Magnetized Typeatribut:
- Material: Magnet sheet
Daftar Harga magnetic sheet a4 Terbaru January 2026
| MagX Magnetic Sheet | Rp78.900 |
| AS ONE Electromagnetic Wave Absorbing Sheet | Rp569.900 |
| TRUSCO Magnet Lembaran | Rp33.900 |
| KOKUYO Magnetic Card Case | Rp159.900 |
| TRUSCO Magnetic Sheet Roll | Rp929.900 |
| monotaro Kertas Magnetik A4 | Rp75.900 |
| TRUSCO Adsorption WhiteBoard Sheet | Rp589.900 |
| monotaro.id Rubber Sheet Adhesive Magnet | Rp219.900 |
| KOKUYO Whiteboard Magbo Magnetic Sheet Type | Rp579.900 |
| SANKEI KIKOM Magnet Sheet | Rp50.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)
































































































































































%20With%20Gloss%20(Magnet%20Lembaran)/fuP101567570-12.jpg)