Beli magnetic contactor fuji electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Fuji Electric Electromagnetic ContactorDeskripsi:Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.atribut:
- Operation Method: Lossy
- Auxilary Contact: 1a1b
- flame: Type 5
- Coil Rated Voltage (V): AC100
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Fuji Electric Standard Magnetic Contactor (Without Case Cover)Deskripsi:Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)atribut:
- Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
- Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
- Type: Magnetic Contactor
- Length (mm): 96
- Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
- Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
- Coil Rated Voltage (V): AC24V
- Thickness (mm): 74
- Width (mm): 87
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Fuji Electric Display Light Dome ShapeDeskripsi:Standardized high-brightness LED Shoko product Pari-kun. Easy to add / replace contacts / transformers. Wiring from two directions. Achieved the industry's shortest depth Emergency stop using a trigger action mechanism that comes standard with a protective cover for live parts. Standard push button switch (compliant with IEC and EN standards). UL / CSA standard and TUV (EN standard) certified as standard products CE marked
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)Deskripsi:- Melindungi dari kebocoran arus dan beban lebih- Standard IEC 60947-2
- Schneider Electric TeSys K Contactoratribut:
- Product Name: TeSys K
- Fuji Electric Push Button Switchesatribut:
- Contact (NO+NC): 1+1
- KSTOOLS 1/4inch Classic Bit Torxatribut:
- Profile Size: T40
Daftar Harga magnetic contactor fuji electric Terbaru January 2026
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp219.900 |
| Fuji Electric AC Control Magnetic Contactor - SK Series | Rp199.900 |
| Fuji Electric Electromagnetic Contactor | Rp769.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp289.900 |
| Fuji Electric DC Control Magnetic Contactor - SC Series | Rp439.900 |
| Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN Series | Rp799.900 |
| Fuji Electric DC Control Magnetic Contactor - SK Series | Rp269.900 |
| Fuji Electric Standard Magnetic Contactor (Without Case Cover) | Rp1.099.900 |
| Fuji Electric Thermal Overload Relay - TK Series | Rp399.900 |
| Fuji Electric Thermal Overload Relay | Rp229.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/P102040430-1.jpg)



/o9P107606873-1.jpg)






/brP107979423-1.jpg)