Beli magnetic board di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Offis Drywipe Board Magnetic Aluminium Trim
    Mulai

    Rp599.900

    Offis Drywipe Board Magnetic Aluminium Trim
    atribut:
    • Type: Magnetic Whiteboards
  2. OFFICEMATE Magnetic Dry Erase Board
    Mulai

    Rp4.399.900

    OFFICEMATE Magnetic Dry Erase Board
    atribut:
    • UNSPSC: 44111905
  3. KENTA Gloss Meter
    Mulai

    Rp199.999.900

    KENTA Gloss Meter
    Deskripsi:
    Used to measure the gloss of the coating, such as paint, varnish, ink and so onUsed to measure the gloss of the surface of the material, such as metal, stone, ceramic, plastic, paper and so onComplies with SIO 2813, ASTM D2457, ASTM D523, GB / T 9754Can store 10,000 measurements, browse and outputAutomatic shut-downStandard configuration:Host 1Base (including calibration block) 1USB cable and software 1
  4. HONEYWELL Detektor Gas SensePoint XCD (Pendeteksi Gas SensePoint XCD)
    Mulai

    Rp62.999.900

    HONEYWELL Detektor Gas SensePoint XCD (Pendeteksi Gas SensePoint XCD)
    atribut:
    • Material: Alumunium
    • Certification: ATEX / IECEx
    • IP Rating: IP 66 in accordance with EN60529 : 1992
    • Temperature Range (°C): -40 to 65
    • Operating Humidity (%RH): continuous 20-90 non condensing, intermittent 0-99 non condensing
    • Operating Pressure (kPa): 90-110
    • Storage Conditions (°C): -25 to 65
  5. TESTO Connectable Temperature Probe
    Mulai

    Rp3.999.900

    TESTO Connectable Temperature Probe
    Deskripsi:
    The plug-in temperature probe is suitable for measuring temperature in storerooms, cold storage areas and work rooms or in air conditioning/ventilation ducts.The temperature probe is plugged directly in and is therefore compactly connected to the data logger. The applications at a glance Use the high-precision temperature probe (with an appropriate measuring instrument) for the following applications:Measuring the temperature in storage, refrigerated and work areas or in air conditioning/ventilation ductsAssessing thermal comfortChecking the correct ambient conditions in production facilities to comply with quality standards Product Includes: 1 x plug-in temperature probe 0572 2153.
    atribut:
    • Accuracy: ±0.2 °C (-30 to +50 °C) (Temperature - NTC)
    • Diameter Probe shaft (mm): 20
    • Diameter Probe shaft tip (mm): 12
    • Length Probe shaft (mm): 105
    • Measurement Range (°C): -30 to +50 (Temperature - NTC)
  6. Sensa Whiteboard Standing Single Face With Magnet
    Mulai

    Rp929.900

    Sensa Whiteboard Standing Single Face With Magnet
    Deskripsi:
    - Whiteboard SENSA mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnet- Roda Dilengkapi stopper (pengunci)- Terdapat penjepit papan agar papan tidak berputar saat digunakan- Papan dapat diputar 360°
    atribut:
    • Material: Plywood
    • Board Thickness (mm): 9
    • Surface: Formica Import Magnetic
    • Frame: Alumunium
    • Corner Material: Plastic Rounded
  7. Bantex Map Ordner Insert 4 Ring A4 (Binder)
    Mulai

    Rp69.900

    Bantex Map Ordner Insert 4 Ring A4 (Binder)
    Deskripsi:
    Insert Ring Binder dengan plastik / kantong bening yang tidak mudah mengkerut pada bagian cover depan dan punggung agar dapat mengganti isi cover sesuai keinginan. Ukuran kantong hingga 250x307mm untuk A4 dan 250 x 337mm untuk Folio. Cocok pada saat acara seminar dan pemakaian pribadi.
    atribut:
    • Color: White
  8. Keiko Whiteboard Gantung Single Face With Magnet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp60.900

    Keiko Whiteboard Gantung Single Face With Magnet
    Deskripsi:
    - Whiteboard Keiko mudah dibersihkan- Dapat ditempel dengan magnet
    atribut:
    • Board Materials: plywood
    • Board Thickness (mm): 9
    • Angle: plastik rounded
    • Frame: aluminium
    • Hook: tersedia di bagian belakang board
    • Layer: formica import magnetik
  9. MagX Magnetic Whiteboard Sheet Wide Size
    Mulai

    Rp12.999.900

    MagX Magnetic Whiteboard Sheet Wide Size
    atribut:
    • Color: White
    • Content Set: 1 eraser with magnet, marker pen (1 each black and red), 1 tray with magnet
    • Length (mm): 1200
    • Material: Polyethylene terephthalate (PET), rubber magnet
    • Number of Sheets: 1
    • Plate Surface Color: White
    • Thickness (mm): 0.4
    • Type: Plain, Magnetic type
    • Width (mm): 4200
  10. TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp779.900

    TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis)
    atribut:
    • Accessories: One Rahul, Marker Pen (Black One), One Pen Tray, Two Bracket Hanging
    • Color: White
    • Frame Color: Silver
  11. Sensa Whiteboard Gantung Single Face With Magnet
    Mulai

    Rp60.900

    Sensa Whiteboard Gantung Single Face With Magnet
    Deskripsi:
    - Whiteboard SENSA mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnet- Pengait tersedia di bagian belakang board
    atribut:
    • Material: Plywood
    • Board Thickness (mm): 9
    • Surface: Formica Import Magnetic
    • Frame: Alumunium
    • Corner Material: Plastic Rounded
  12. Ardent Office Furniture Office Chair ENIX 2759 Orchid Series (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp1.099.900

    Ardent Office Furniture Office Chair ENIX 2759 Orchid Series (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Armrest: Fixed Armrest (Non-removable)
    • Mechanism: Tilting Mechanism
    • Foam: High Density Foam Cushion
  13. SDI Staples Remover
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  14. Deli Sticky Notes (Memo Stick/ Kertas Memo)
    Mulai

    Rp17.900

    Deli Sticky Notes (Memo Stick/ Kertas Memo)
    Deskripsi:
    - Effect: Suitable for ballpoint pens, markers- Transparent waterproof PET material- Take notes without trace in books
  15. KOKUYO Whiteboard Magbo Magnetic Sheet Type
    Mulai

    Rp679.900

    KOKUYO Whiteboard Magbo Magnetic Sheet Type
    Deskripsi:
    The entire back side is magnetic, so it is a magnetic sheet type whiteboard that can be easily installed and removed from a steel surface. Accessories: 1 each of whiteboard markers (black and red), 1 eraser (with magnet), 1 tray, 4 CamiApp compatible stickers.
    atribut:
    • Series: Whiteboard Magbo
Daftar Harga magnetic board Terbaru October 2026
Offis Drywipe Board Magnetic Aluminium TrimRp599.900
OFFICEMATE Magnetic Dry Erase BoardRp4.399.900
KENTA Gloss MeterRp199.999.900
HONEYWELL Detektor Gas SensePoint XCD (Pendeteksi Gas SensePoint XCD)Rp62.999.900
ZEMIC Suku Cadang Single Points Load CellRp629.900
TESTO Connectable Temperature ProbeRp3.999.900
Sensa Whiteboard Standing Single Face With MagnetRp929.900
Bantex Map Ordner Insert 4 Ring A4 (Binder)Rp69.900
Keiko Whiteboard Gantung Single Face With MagnetRp60.900
MagX Magnetic Whiteboard Sheet Wide SizeRp12.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait