Beli magnet puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VELOZ Magnet Puller
    Mulai

    Rp59.900

    VELOZ Magnet Puller
    Deskripsi:
    Ukuran presisi tidak merusak kepala baut atau mur, Tahan karat, Kualitas terjamin.
    atribut:
    • Material: Chrome Vanadium Steel
    • Standard: JIS (Japanese Industrial Standards)
  2. Yato Injector Service Diesel Puller (Alat Pembersih Injektor)
    Mulai

    Rp429.900

    Yato Injector Service Diesel Puller (Alat Pembersih Injektor)
    atribut:
    • Application: Auto Repairing
    • Color: Silver
    • Place of Origin: China
    • Quality: Durable Solid
  3. JTC Power Puller Pillar Set
    Mulai

    Rp49.999.900

    JTC Power Puller Pillar Set
    atribut:
    • Capacity: 10 Ton
    • Height Range: 6\" to 70\"
  4. Wipro Treker Klep
    Mulai

    Rp349.900

  5. KYOTO TOOL (KTC) Pilot Bearing Push Puller
    Mulai

    Rp1.899.900

    KYOTO TOOL (KTC) Pilot Bearing Push Puller
    Deskripsi:
    -Extraction tool for flywheel pilot bearing/bush. -Compact and lightweight, easy to use, easy to handle, and improves workability. -Claws work well, and on-board maintenance is also possible . (Usage range φ12 to 19)
  6. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp289.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  7. Wipro Internal Bearing Puller Hammer Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

    Wipro Internal Bearing Puller Hammer Set
    Deskripsi:
    Size Content:- 10-14mm- 15-19mm- 16-25mm- 25-32mm
  8. M-One Trekker Bearing Puller Set (Alat Penarik Laher)
    Mulai

    Rp229.900

    M-One Trekker Bearing Puller Set (Alat Penarik Laher)
    Deskripsi:
    Set Content :9mm, 11mm, 14mm, 19mm, 23mm
    atribut:
    • Length (cm): 3
  9. Daytona Motorcycle Tool Flywheel Puller 2 Way Type (Peralatan Perawatan Motor)
    Mulai

    Rp629.900

    Daytona Motorcycle Tool Flywheel Puller 2 Way Type (Peralatan Perawatan Motor)
    atribut:
    • Compatible Size: M27xP1.0-hand thread, M24xP1.0 positive screw
    • Main Compatible Vehicle: Lead 110, APE 100/50, NSR 50, Dio series, Zoomer, Smart Dio Z 4, BW 'S 100 etc.
  10. Daytona Motorcycle Tool Magnet Rotor Puller M30xP1.5 (Peralatan Perawatan Motor)
    Mulai

    Rp609.900

    Daytona Motorcycle Tool Magnet Rotor Puller M30xP1.5 (Peralatan Perawatan Motor)
    atribut:
    • Screw Dimensions: M30xP1.5 (positive screw)
    • Main Compatible Vehicle: GROM, MSX125, Super Cub 110, Kurosukabu (JA10)
    • Width Across Flat: (Body) 30mm/(bolt hex) 17mm
  11. Yukido Dissasembler Set (Set Penarik Bearing)
    Mulai

    Rp269.900

    Yukido Dissasembler Set (Set Penarik Bearing)
    atribut:
    • Material: Alloy Steel
    • Size (mm): 10, 12, 15, 20, 23
  12. KYOTO TOOL (KTC) Front Hub Puller
    Mulai

    Rp7.099.900

    KYOTO TOOL (KTC) Front Hub Puller
    Deskripsi:
    -Special tool for removing front wheel hubs from large vehicles. Applicable to 6, 8, 10 holes (6, 8 holes: JIS method, 10 holes: ISO method), PCD 222.25mm to 335mm, hub bolt sizes M20x1.5, M22x1.5, M24x1.5. - Center bolt AS354-2 and arm AS353-3 to 5 are set as spare parts.
  13. Startools Diesel Injector Removal Bearing Puller Tool (Alat Penarik Laher)
    Mulai

    Rp1.899.900

    Startools Diesel Injector Removal Bearing Puller Tool (Alat Penarik Laher)
    Deskripsi:
    • For removing stuck and seized common-rail diesel injectors
  14. monotaro Filter Regulator (Regulator Filter Udara)
    Mulai

    Rp919.900

    monotaro Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Pressure gauge, bracket
    • Maximum Working Pressure (MPa): 1
    • Fluid: Compressed air
    • Assured withstand Pressure (MPa): 1.2
    • Connection Caliber Diameter (Rc): 1/8
    • Set Pressure Range (MPa): 0.05-0.85
    • Pressure Gauge Connection Diameter: 1/8
    • Rated Filtration (micro): 5
    • Filter Drain Storage (ml): 80
    • Material (ball guard): Zinc alloy
    • Auto drain Specification: Auto drain
    • Bowl material: Polycarbonate
    • Cover Material: Polyacetal
    • Filtration (µm): 5
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5-60
    • Pressure Gauge: With pressure gauge
    • Screw Type: Rc
    • Set Pressure Unit: Mpa
Daftar Harga magnet puller Terbaru October 2026
VELOZ Magnet PullerRp59.900
Yato Injector Service Diesel Puller (Alat Pembersih Injektor)Rp429.900
JTC Power Puller Pillar SetRp49.999.900
Wipro Treker KlepRp349.900
KYOTO TOOL (KTC) Pilot Bearing Push PullerRp1.899.900
TEKIRO Bearing Puller (Treker Bearing)Rp289.900
Wipro Internal Bearing Puller Hammer SetRp989.900
M-One Trekker Bearing Puller Set (Alat Penarik Laher)Rp229.900
Wipro Internal Bearing PullerRp219.900
JTC Inner CV Joint PullerRp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)