Beli lubricant oil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lucas Oil Tool Box Buddy (Pelumas Penetrasi)
    49%
    Mulai

    Rp70.000

    Lucas Oil Tool Box Buddy (Pelumas Penetrasi)
    Deskripsi:
    Long lasting and super slick - allows tools to run easier and much longer. Two ounce Tool Box Buddy is exactly as the name implies - this is a superior lubricant packaged for the tool box. Lucas Air Tool Lubricant is a unique formula that was developed for the working professional who demands top performance. It combats rust and varnish and coats the working parts with a cushion of waterproof lubricants that resist blowout. That means it lubes the tool and not the floor. Sold in quarts, pints and also two ounce bottles as Tool Box Buddy. KEY BENEFITS : Extends tool life. Protects under extreme operating temperatures. Disperses water. Resists blowout.
    atribut:
    • Width (cm): 3.5
    • Height (cm): 12.5
    • Size (ml): 59
    • Size (oz): 2
  2. SKF Chain Oil Refill Set
    Mulai

    Rp679.900

    SKF Chain Oil Refill Set
    Deskripsi:
    LHMT 68 - SKF LHMT 68 is ideal for medium temperatures and dusty environments like those of cement and material handling industries, where a high penetration and light film are required. - Increase chain life and re-lubrication interval - Reduce oil consumption and energy consumption Typical applications - Conveyor chains - Drive chains - Lift chains
  3. TOP One Hi-Temp Grease NLGI-3
    Mulai

    Rp74.900

    TOP One Hi-Temp Grease NLGI-3
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
  4. Toyota Oli Mobil Mesin Diesel TMO
    Mulai

    Rp189.900

    Toyota Oli Mobil Mesin Diesel TMO
    atribut:
    • SAE: 15W-40 CI-4
  5. PHILLIPS 66 Gear Syncon (Oli Mesin Mobil) R&O ISO
    Mulai

    Rp7.699.900

    PHILLIPS 66 Gear Syncon (Oli Mesin Mobil) R&O ISO
    Deskripsi:
    Phillips 66 Syncon R and O Oil (ISO VG 100-680) is a premium quality, synthetic, rust and oxidation (R and O)-inhibited circulating oil developed for use in circulating systems, lightly loaded enclosed gear drives, and other industrial equipment operating
    atribut:
    • AGMA Classification: R&O
    • Color, ASTM D1500: 1
  6. SINGER (sewing) All-Purpose Oil
    Rating:
    100% of 100
    (4)
    Mulai

    Rp6.900

    SINGER (sewing) All-Purpose Oil
    atribut:
    • Dimensions (cm): 4x4x12.5
  7. Toyota Oli Mobil Mesin Bensin TMO
    Mulai

    Rp179.900

    Toyota Oli Mobil Mesin Bensin TMO
    atribut:
    • SAE: 10W-40
  8. Lucas Oil Red "N" Tacky Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Lucas Oil Red "N" Tacky Grease
    Deskripsi:
    Lucas Red "N" Tacky Grease is a smooth, tacky, red lithium complex grease fortified with rust and oxidation inhibitors. It has good water resistance and washout properties. It has excellent mechanical stability and storage life. It is able to withstand heavy loads for extended periods of time. It can be used in many agricultural, automotive and industrial applications. Lucas Red "N" Tacky Grease is fortified with a high degree of extreme pressure additives that give it a TRUE Timken load much higher than other greases of this type. Its especially good for sliding surfaces and open gears. Now available in an aerosol spray with a new easy grip can. KEY BENEFITS : Rust and oxidation inhibitors. Water resistant. Excellent mechanical stability. Long storage life. Agricultural, automotive and industrial applications.
    atribut:
    • Width (cm): 5.5
    • Height (cm): 24
    • Size (g): 397
    • Size (oz): 14
  9. Lucas Oil Power Steering Fluid With Conditioners
    Mulai

    Rp179.900

    Lucas Oil Power Steering Fluid With Conditioners
    Deskripsi:
    Lucas Power Steering Fluid with Conditioners is formulated with the finest base oils and a special Lucas additive package that outperforms all others, providing smooth, quiet operation while conditioning seals to prevent leaks. KEY BENEFITS : Improves steering response and feel. Extends life of pumps, rack and pinion gears, seals, cylinders and valves. Compatible with all power steering systems and fluids, petroleum or synthetic. Stops fading and foaming in high performance situations.
    atribut:
    • Width (cm): 6.5
    • Height (cm): 26
    • Size (ml): 473
    • Size (oz): 16
  10. Lucas Oil Transmission Fix
    Mulai

    Rp329.900

    Lucas Oil Transmission Fix
    Deskripsi:
    Lucas Transmission Fix is a non-solvent formula that stops slip, hesitation and rough shifting in worn transmissions and completely eliminates most seal leaks. Use in any transmission for preventative maintenance. Use also in light duty manual transmissions to increase shifting ease and transmission life. KEY BENEFITS : Contains no solvents. Lowers operating temperatures and stops foaming. Can be added to existing fluid without draining any out. Effective in an extremely high percentage of cases.
    atribut:
    • Width (cm): 9
    • Height (cm): 25
    • Size (ml): 709
    • Size (oz): 710
  11. SKF Food Grade Chain Oil
    Mulai

    Rp4.799.900

    SKF Food Grade Chain Oil
    Deskripsi:
    Our food grade chain oil range is specifically developed for food and beverage applications where high temperature, high humidity and low temperatures are critical factors to consider in the selection of the correct oil. LFFM 80-High moisture chain oil LFFM 80 exhibits particularly good performance in high moisture environments such as in proofers and pasta driers as well as in applications where condensation might occur. This low viscosity semi-synthetic base oil prevents residue build-up on the chains and offers good wear and corrosion protection.
  12. SINGER (sewing) Industrial Oil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    SINGER (sewing) Industrial Oil
    atribut:
    • Size (L): 1
  13. IDEMITSU Engine Oil (Semi Synthetic)
    Mulai

    Rp399.900

    IDEMITSU Engine Oil (Semi Synthetic)
    Deskripsi:
    idemitsu IFG3 5W-30 SP/GF-6A provide high dimensional engine protection and fuel economy. Above international standard and OEM standard. Semi Synthetic Motor Oil.
    atribut:
    • Volume (L): 1
    • SAE Viscosity Grade: 10W-40
    • Color (Appearance): Dark Brown
    • Flash Point (COC) (°C): 230
    • Pour Point (°C): -39
    • Viscosity Index: 140
    • Noack Test (wt%): '10.1 at 250°C for 1 hour
    • Sulfated Ash (wt%): 0.93
    • Total Base Number (TBN), HCLO4 (mgKOH/g): 8.02
    • Viscosity (cSt): '14.73 at 100°C
  14. SKF Gemuk Bearing High Performance, High Temperature
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    SKF Gemuk Bearing High Performance, High Temperature
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  15. REXCO Multi-Purpose Lubricant (Pelumas)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp29.900

    REXCO Multi-Purpose Lubricant (Pelumas)
    Deskripsi:
    Melindungi metal dari karat dam korosi. Melepaskan mur dan baut yang berkarat dengan kemampuan penetresi yang cepat. Menghilangkan bunyi derit akibat gesekan. Membersihkan kotoran, oli, aspal, dan debu.
  16. Gratech Beaker (Gelas Kimia)
    Mulai

    Rp38.900

    Gratech Beaker (Gelas Kimia)
    Deskripsi:
    Complies with DIN 12331 & ISO 3819. The spout design enables precise and clean pouring, large labeling field for easy marking. Uniform wall thickness & ideal for heating liquids. Clear metric Graduation for convenience, and highly resistant to chemical attack.
  17. CRC White Lithium Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    CRC White Lithium Grease
    Deskripsi:
    WHITE LITHIUM GREASE, 10 WT OZModel#: 05037DESCRIPTION:A high quality, multi-purpose grease for automotive, shop, and home use. Provides long lasting lubrication with excellent water and heat resistance and film strength in any weather or temperature. Ideal for all metal to metal lubrication.APPLICATIONS:Hinges, latches, overhead door tracks, open gears, chains, cables, slide conveyors, guide rails, cams, pistons, machinery, tools, & equipment. A break-in lubrication for bearings.
    atribut:
    • Appearance: Off-White Viscous Grease
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Size (g): 300
Daftar Harga lubricant oil Terbaru January 2026
Lucas Oil Tool Box Buddy (Pelumas Penetrasi)Rp70.000
SKF Chain Oil Refill SetRp679.900
TOP One Hi-Temp Grease NLGI-3Rp74.900
Toyota Oli Mobil Mesin Diesel TMORp189.900
PHILLIPS 66 Gear Syncon (Oli Mesin Mobil) R&O ISORp7.699.900
SINGER (sewing) All-Purpose OilRp6.900
Toyota Oli Mobil Mesin Bensin TMORp179.900
Lucas Oil Red "N" Tacky GreaseRp119.900
Lucas Oil Power Steering Fluid With ConditionersRp179.900
Lucas Oil Transmission FixRp329.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)

Halaman Terkait