Beli loctite baut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE Threadlocker 262 (Lem Baut)atribut:
- Color: Red
- Chemical Basis / Base: Methacrylate
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- LOCTITE Threadlocker 263 EN A/P (Lem Baut)atribut:
- Color: Red
- LOCTITE Freeze & Release (Pelumas Ulir Baut)Deskripsi:LOCTITE Freeze & Release penetrating oil instantly freezes seized and rusted bolts, nuts and studs down to -38°F (-39°C). The exceptional shock-freeze effect of this penetrating oil causes microscopic cracks in the layer of rust, allowing the lubricatingatribut:
- Technology: Lubricants
- Cure: Not Applicable
- Applications: Rust Treatment
- LOCTITE 510 Gasket Elim 50ml A/P (Gasket Sealant)Deskripsi:Gasketing Product- high temperature and chemical resistance. Ideal for use on rigid flanges. LOCTITE® 510 is a high temperature resistant anaerobic sealant which cures when confined in the absence of air between close-fitting metal surfaces. Typical applications include sealing rigid flange faces on transmissions and motor casings. It ensures an instant, low-pressure seal. The product increases the torque capacity of assembled flanges.atribut:
- Color: Pink
- Fixture Time: 25-45 min.
- Gap Fill (mm): Up to 0.25
- Substrates: Metal: Aluminium, Metal: Steel
- Tensile Shear Strength (N/mm²): 5
- Cure Time (hour): 24
- Size (ml): 50
- Temperature Resistance (°C): 204
- Type of Product: Gasket Eliminator Flange Sealan
- LOCTITE 406 Instant Adhesive (Lem Super)Deskripsi:Instant Adhesive - low viscosity. Ideal for bonding of plastics and elastomeric materials where very fast fixturing is required. LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be use on difficult-to-bond plastics.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 2-10 sec
- Full Cure Temperature (°F): 77
- Gap Fill: 0.002 in.
- Key Characteristics: Viscosity: Low Viscosity
- Shear Strength Unit, Grit Blasted Steel: Psi
- Shear Strength, Grit Blasted Steel: 3200
- Specific Gravity (g/l): 1.05
- Specific Gravity Temperature (°C): 25
- Substrates: Plastic, Rubber
- Temperature (°F): - 65 up to 250
- Viscosity: 20 mPa.s (cP) Brookfield
- Viscosity Temperature (°F): 77
- LOCTITE RTV Silicone Adhesive Sealant SI 596 Red (Lem Gasket)atribut:
- Gap Fill (mm): up to 6.35
- Flange type: Rigid/Stamped
- Temperature Resistance (°C): 260 (Continuous)
- Flange Materials: Metal/Plastic
- Cure Time (hour): 24
- Gasket Type: Silicone RTV (Room Temperature Vulcanization)
- Skin Formation Time: 50 mins
- Volume (ml): 80
- LOCTITE Threadlocker Super Screw Glue (Lem Baut)atribut:
- Color: Purple
- Fixture Time Max: 360
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Chemical Type: Dimethacrylate ester
- Fixture Time (minute): 8
- Fixture Time Steel (minute): 15
- Size (ml): 50
- Temperature Range (°С): 150
- Type of Product: Threadlocking Adhesive
- LOCTITE 495 Instant Adhesive (Lem Super)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- LOCTITE 401 Instant Adhesive (Lem Super Glue)Deskripsi:LOCTITE® 401 is an instant adhesive designed for the assembly of difficult-to-bond materials requiring uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. LOCTITE 401 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repairs and all types of small emergency repairs.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 3-10 sec
- Full Cure Temperature (°F): 77
- Gap Fill: 0.006 in.
- Key Characteristics: General Purpose, Viscosity: Low Viscosity
- Shear Strength Unit, Grit Blasted Steel: Psi
- Shear Strength, Grit Blasted Steel: 3200
- Specific Gravity (g/l): 1.05
- Specific Gravity Temperature (°C): 25
- Temperature (°F): - 65 up to 250
- Viscosity: 110 mPa.s (cP) Brookfield
- Viscosity Temperature (°F): 77
- LOCTITE Superbonder (Lem Super)atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 3-10 sec
- Full Cure Temperature (°F): 77
- Gap Fill: 0.006 in.
- Key Characteristics: General Purpose, Viscosity: Low Viscosity
- Shear Strength Unit, Grit Blasted Steel: Psi
- Shear Strength, Grit Blasted Steel: 3200
- Specific Gravity (g/l): 1.05
- Specific Gravity Temperature (°C): 25
- Temperature (°F): - 65 up to 250
- Viscosity: 110 mPa.s (cP) Brookfield
- Viscosity Temperature (°F): 77
- LOCTITE 638 Retaining Compound (Lem Bearing)Deskripsi:LOCTITE® 638 is designed for the bonding of cylindrical fitting parts, particularly where bond gaps can approach 0.25 mm. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. It not only works on active metals but also on passive substrates, exhibiting robust cure performance. The product offers high-temperature performance and good oil tolerance, and tolerates minor surface contaminants.atribut:
- Finish Material: Principal Component: Synthetic Resin
- Liquid Color: Green
- Specifications: Recommended curing accelerator 7471/7649, Anaerobic
- Viscosity (mPa/s): 2000 to 3000
- LOCTITE 573 Flange Sealant 250ml A/P (Gasket Sealant)Deskripsi:Gasketing Product - slow curing. Ideal for use on machined and rigid metal flanges. LOCTITE® 573 seals close-fitting joints between rigid metal faces and flanges. The product cures when confined in the absence of air between close-fitting metal surfaces. Typically used as a form-in-place gasket on rigid flanged connections, e.g. transmission and motor casings, etc. It is the ideal product for part assembly jobs extending over several hours. The nature of LOCTITE 573 reduces the migration of liquid product after application to the part.atribut:
- Color: Green
- Fixture Time: 9-12 hr.
- Gap Fill (mm): 0.1
- Substrates: Metal: Aluminium, Metal: Steel
- Tensile Shear Strength (N/mm²): 1.3
- LOCTITE Gasket Eliminator 515 (Penghilang Gasket)atribut:
- Fixture Time Temperature (°C): 30
- Gap Fill (mm): 0.25
- Tensile Shear Strength (N/mm²): 6
- SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- LOCTITE Gasket Maker SI598 (Lem Silikon Gasket)atribut:
- Color: Black
- Components: One component-requires no mixing
- Appearance (uncured): Metallic black paste
- Flexibility: Enhances load bearing & shock absorbing characteristics of the bond area
- Chemical Type: Oxime silicone
- Application: Gasketing
- Thixotropic: Reduced migration of liquid product after application to substrate
- LOCTITE Retaining Material Compound (Lem Bearing)atribut:
- Agency Approvals/Specifications: CFIA Listed, ASTM D-5363, MIL-R-46082B for existing designs
- Applications: Close Fitting / Press Fit For Metal Parts
- Cure type: Anaerobic Cure
- Curing Time (Functional): 10 minute - 24 Hours
- Fixture Time (minute): 10
- Full Cure Temperature (°F): 77
- Full Curing Temperature (°C): 25
- Max. Diametrical Clearance (inch): 0.006
- Shear Strength (N/mm²): 15.8
- Shear Strength, Steel (psi): 2300
- Size (ml): 50
- Specific Gravity (g/l): 1.1 @25°C
- Specifications Met: Military Specification Canadian Food Inspection Agency (CFIA)
- Temperature Range (°C): -54 to 149
- Temperature Range (°F): -65 to 300
- Type of Product: Retaining compound
- Viscosity Temperature (°C): 25
- Viscosity Temperature (°F): 77
- Dextone Thread Locker (Lem Baut)Deskripsi:Lem Dextone blue thread locker adalah lem satu komponen yang kering saat tidak ada nya udara pada saat pemasangan material seperti baut. Dextone blue thread locker memiliki daya kekuatan rekat sedang yang melapisi ulir drat untuk membantu menahan getaran, kebocoran dan dapat digunakan untuk semua macam baut dan mur 1/4-3/4 (6mm-20mm). Mengurangi pemakaian dan penggantian mur dan baut yang berlebihan.atribut:
- Density (g/mL): 1.10
- LOCTITE RTV Silicone Gasket Maker SI 5699 Grey 300ml EN/CH/JP (Lem Gasket)Deskripsi:Gasketing Product - tack-free after 10 min. Water- glycol resistance. Ideal for use on flexible flanges, machined or cast surfaces, metal or plastic. LOCTITE® SI 5699 is a flexible silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. The product is designed primarily for flange sealing with excellent oil resistance or rigid flange sealing for example on transmissions and cast metal housings. It is tack-free after just 10 min. The product is water-glycol resistant and can be used on machined or cast surfaces, metal or plastic.atribut:
- Color: Grey
- Cure Through Volume: 0.098 in.
- Full Cure Temperature (°F): 77
- Gap Fill: 0.039 in.
- Specific Gravity (g/l): 1.45
- Specific Gravity Temperature (°C): 25
- Substrates: Metal, Plastic
- Tensile Shear Strength (psi): 246.56
Daftar Harga loctite baut Terbaru October 2026
| LOCTITE Threadlocker 243 (Lem Baut) | Rp82.900 |
| LOCTITE Threadlocker 262 (Lem Baut) | Rp379.900 |
| LOCTITE Threadlocker 263 EN A/P (Lem Baut) | Rp379.900 |
| LOCTITE Freeze & Release (Pelumas Ulir Baut) | Rp609.900 |
| LOCTITE 510 Gasket Elim 50ml A/P (Gasket Sealant) | Rp359.900 |
| LOCTITE 406 Instant Adhesive (Lem Super) | Rp149.900 |
| LOCTITE RTV Silicone Adhesive Sealant SI 596 Red (Lem Gasket) | Rp98.900 |
| LOCTITE Threadlocker Super Screw Glue (Lem Baut) | Rp459.900 |
| LOCTITE 495 Instant Adhesive (Lem Super) | Rp90.900 |
| LOCTITE 401 Instant Adhesive (Lem Super Glue) | Rp139.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20262%20(Lem%20Baut)/4jP103709163-5.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20263%20EN%20A%2FP%20(Lem%20Baut)/ipP101527673-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Freeze%20%26%20Release%20(Pelumas%20Ulir%20Baut)/P102235225-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Flange%20Sealants/LOCTITE%20510%20Gasket%20Elim%2050ml%20A%2FP%20(Gasket%20Sealant)/osP103751892-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20406%20Instant%20Adhesive%20(Lem%20Super)/jeP103751698-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20Super%20Screw%20Glue%20(Lem%20Baut)/iwP103057680-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Super)/kkP103751740-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20401%20Instant%20Adhesive%20(Lem%20Super%20Glue)/j5P103751689-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20Superbonder%20(Lem%20Super)/l3P103751759-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/LOCTITE%20638%20Retaining%20Compound%20(Lem%20Bearing)/1wP103752068-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Flange%20Sealants/LOCTITE%20573%20Flange%20Sealant%20250ml%20A%2FP%20(Gasket%20Sealant)/pqP103751926-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pembersih%20Gasket/LOCTITE%20Gasket%20Eliminator%20515%20(Penghilang%20Gasket)/P101527604-1.jpg)
/8yP102893322-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/LOCTITE%20Gasket%20Maker%20SI598%20(Lem%20Silikon%20Gasket)/gqP103466602-1.jpg)
/gzP101527611-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/Dextone%20Thread%20Locker%20(Lem%20Baut)/P102037638-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)