Beli lithium ion di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Lithium-Ion Battery Pack
    Mulai

    Rp189.900

    INGCO Lithium-Ion Battery Pack
    atribut:
    • Battery: Lithium-Ion
  2. Solana Batteries Lithium Car Battery LiFePO4 (Aki Mobil Litium)
    Mulai

    Rp8.099.900

    Solana Batteries Lithium Car Battery LiFePO4 (Aki Mobil Litium)
    Deskripsi:
    Baterai Solana Lithium dapat digunakan di sebagian besar sistem yang menggunakan tipe baterai lead acid, gel atau agmCocok digunakan untuk:- Caravan- Marine- Golf car- Buggies- Solar Storage- Remote Monitoring- Switching applications
  3. Schneider Electric Galaxy Lithium-Ion Battery Cabinet IEC with Battery Modules
    Mulai

    Rp899.999.900

    Schneider Electric Galaxy Lithium-Ion Battery Cabinet IEC with Battery Modules
    Deskripsi:
    Battery cabinet that includes Lithium-ion batteries, Battery Management System (BMS), switchgear, power supply, and communication interface.
    atribut:
    • Ambient Air Temperature for Operation (°C): 18 to 28
    • Ambient Air Temperature for Storage (°C): 0 to 40
    • Battery Location: Battery cabinet
    • Battery Manufacturer: Samsung
    • Battery Type: Li-Ion (Lithium-Ion)
    • Color: White
    • Depth (cm): 58.7
    • Device Mounting: Enclosed battery cabinet
    • Height (cm): 197
    • Operating Altitude (m): 0-3000
    • Presentation: Battery cabinet that includes Lithium-ion batteries, Battery Management System (BMS), switchgear, power supply, and communication interface.
    • Product or Component Type: Battery cabinet
    • Standard: UL 9540A
    • Surface Finish: Powder coated
    • Width (cm): 65
  4. SONY Lithium ion Battery
    Mulai

    Rp3.999.900

    SONY Lithium ion Battery
    Deskripsi:
    The BP-U70 is a 72 Wh capacity lithium ion battery that offers an ideal balance of capacity and weight for many professional video applications.Battery status data is continuously communicated to the camera. Remaining capacity is displayed on the camera’s LCD monitor and viewfinder, allowing operators to monitor battery status easily and accurately while shooting.The BP-U70 offers significantly higher capacity while having the same charging time than the previous generation BP-U60.
    atribut:
    • Maximum/Nominal Voltage (V): 16.4 DC/14.4 DC
    • Operating Temperature (°C/°F): (when discharging / charging)-20 to + 45 (-4°F to + 113°F) / 0 to 40 (32°F to 104°F)
    • Remaining Capacity Display: Four LED (20, 40, 60, and 80%)
    • SNI License: Yes
  5. NITECORE Rechargeable Battery 18650 Li-Ion (Baterai Cas)
    Mulai

    Rp269.900

    NITECORE Rechargeable Battery 18650 Li-Ion (Baterai Cas)
    atribut:
    • Color: Black Yellow
    • Battery Capacity (mAh): 3600
    • Voltage (V): 3.6
  6. SMT Power Electric E-Bike Battery
    Mulai

    Rp389.900

    SMT Power Electric E-Bike Battery
    atribut:
    • Voltage (V): 12
    • Terminal Size: D7
    • Terminal Type: O
    • Battery Lifetime (hour): 2
    • Cycle Use (V): 14.5-14.9
    • Standby Use (V): 13.6-13.8
  7. APC Back-UPS 230V
    Mulai

    Rp1.299.900

    APC Back-UPS 230V
    Deskripsi:
    Cable retainer brackets attach to the rear of valueline vertical cable managers and provide a simple, quick to install solution for cable routing and containment ... Includes: Installation guide
  8. SATA Lithium-Ion Battery (Flat Head) (Baterai AA (Sedang))
    Mulai

    Rp179.900

    SATA Lithium-Ion Battery (Flat Head) (Baterai AA (Sedang))
    Deskripsi:
    90749A 18650 flat head lithium battery product introduction
    atribut:
    • Serial Number: 90749A
  9. VOZ Lithium Car Battery LiFePO4 Prismatic (Aki Mobil Litium)
    Mulai

    Rp709.900

    VOZ Lithium Car Battery LiFePO4 Prismatic (Aki Mobil Litium)
    Deskripsi:
    VOZ LITHIUM BATTERY (LiFePO4) adalah Jenis Aki dengan Kualitas Terbaik dengan menggunakan Bahan Lithum (Li-ion) sehingga membuat Baterai mengisi daya lebih cepat, lebih tahan lama, memiliki kepadatan daya lebih tinggi dalam kemasan yang mudah dan ringan. Selain itu Battery Lithum menambahkan Smart Fitur untuk mempermudah pengguna.Biasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UP
    atribut:
    • Battery Voltage (V): 3.2
  10. Makita Lithium-Ion Battery
    Mulai

    Rp3.499.900

    Makita Lithium-Ion Battery
    Deskripsi:
    Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
  11. tp-link 10/100 Mbps WDM Media Converter
    Mulai

    Rp169.900

    tp-link 10/100 Mbps WDM Media Converter
    Deskripsi:
    Complies with 802.3u 10/100Base-TX, 100Base-FX standards Auto-negotiation of Half-Duplex/Full-Duplex transfer mode Adopts WDM technology, transmitting and receiving data on one single fiber Extends fiber distance up to 20km
    atribut:
    • Connector Type: 1 SC fiber optic, 1 RJ45 jack
    • Standards and Protocols: IEEE802.3, IEEE802.3i, IEEE802.3u
    • Operating Temperature (°C): 0-50 (32-122˚F)
    • Storage Temperature (°C): -40 to 70 (-40 to 158°F)
    • Dimensions (WxDxH) (mm): 94.5x73.0x27.0
    • Fiber Type (µm): 9/125 single-mode fiber (≤20km)
    • Operating Humidity: 10-90% RH non-condensing
    • Power Supply (V/A): External Power Adapter: 5/0.6
    • Storage Humidity: 5-90% RH Non-Condensing
  12. OLIGHT Customized Battery (Baterai Cas)
    Mulai

    Rp139.900

    OLIGHT Customized Battery (Baterai Cas)
    Deskripsi:
    650mAh RCR123A battery specifically built for charging in the S10R III and H1R Nova.
  13. SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  14. VOZ Lithium Car Battery LiFePO4 (Aki Mobil Litium)
    Mulai

    Rp2.899.900

    VOZ Lithium Car Battery LiFePO4 (Aki Mobil Litium)
    Deskripsi:
    VOZ lithium series batteries provide superior performance, capacities and reliability. Using state of the art power cell technology, the lithium series is designed for environmentally sensitive areas that requires enhanced life cycle capabilities in commercial. VOZ lithium batteries are widely used in industrial, residential, commercial and private applications. The maintenance free.
  15. OLIGHT Lithium Ion Battery (Baterai Cas)
    Mulai

    Rp199.900

    OLIGHT Lithium Ion Battery (Baterai Cas)
    Deskripsi:
    Olight Protected 2600 mAh 3.7 Volt 18650 Battery.
    atribut:
    • Battery Type: 18650
  16. INGCO Cordless Spray Gun
    Mulai

    Rp659.900

    INGCO Cordless Spray Gun
    atribut:
    • Maximum Viscosity (din/s): 120
Daftar Harga lithium ion Terbaru October 2026
INGCO Lithium-Ion Battery PackRp189.900
Solana Batteries Lithium Car Battery LiFePO4 (Aki Mobil Litium)Rp8.099.900
Schneider Electric Galaxy Lithium-Ion Battery Cabinet IEC with Battery ModulesRp899.999.900
SONY Lithium ion BatteryRp3.999.900
APC Uninterruptible Power Supply 1 FasaRp8.099.900
NITECORE Rechargeable Battery 18650 Li-Ion (Baterai Cas)Rp269.900
SMT Power Electric E-Bike BatteryRp389.900
APC Back-UPS 230VRp1.299.900
Mitsubishi Electric Replacement Battery For CpuRp469.900
SATA Lithium-Ion Battery (Flat Head) (Baterai AA (Sedang))Rp179.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait