Beli lithium battery di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Solana Batteries Lithium Battery LifePO4 (Aki Litium)Deskripsi:Baterai Solana Lithium dapat digunakan di sebagian besar sistem yang menggunakan tipe baterai lead acid, gel atau agmCocok digunakan untuk:- Caravan- Marine- Golf car- Buggies- Solar Storage- Remote Monitoring- Switching applications
- Panasonic Baterai Litiumatribut:
- Voltage (V): 3
- Graco Diaphragm Pump Husky 2150ADeskripsi:The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
- Connection Type: Threaded
- Fluid Inlet Size (in): 2
- Fluid Outlet Size (in): 2
- Fluid Section Material: Aluminium
- Manifold Configuration: End Port
- Material: Aluminium
- Maximum Air Consumption (SCFM): 175
- Maximum Cycle Rate (CPM): 145
- Maximum Flow Rate (GPM): 150
- Maximum Solid Size (in): 0.25
- Power Source: Air
- SONY Lithium ion BatteryDeskripsi:The BP-U70 is a 72 Wh capacity lithium ion battery that offers an ideal balance of capacity and weight for many professional video applications.Battery status data is continuously communicated to the camera. Remaining capacity is displayed on the camera’s LCD monitor and viewfinder, allowing operators to monitor battery status easily and accurately while shooting.The BP-U70 offers significantly higher capacity while having the same charging time than the previous generation BP-U60.atribut:
- Maximum/Nominal Voltage (V): 16.4 DC/14.4 DC
- Operating Temperature (°C/°F): (when discharging / charging)-20 to + 45 (-4°F to + 113°F) / 0 to 40 (32°F to 104°F)
- Remaining Capacity Display: Four LED (20, 40, 60, and 80%)
- SNI License: Yes
- VOZ Lithium Battery LiFePO4 Prismatic (Aki Litium)Deskripsi:VOZ LITHIUM BATTERY (LiFePO4) adalah Jenis Aki dengan Kualitas Terbaik dengan menggunakan Bahan Lithum (Li-ion) sehingga membuat Baterai mengisi daya lebih cepat, lebih tahan lama, memiliki kepadatan daya lebih tinggi dalam kemasan yang mudah dan ringan. Selain itu Battery Lithum menambahkan Smart Fitur untuk mempermudah pengguna.Biasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPatribut:
- Battery Voltage (V): 3.2
- NITECORE Lithium BatteryDeskripsi:Baterai Nitecore CR2 dengan keluaran 3 V yang tidak cepat panas saat digunakan. Cocok digunakan untuk alat elektronik yang membutuhkan daya yang besar. Miliki baterai Nitecore ini sekarang juga.atribut:
- Color: Yellow
- Battery Type: CR2
- Voltage (V): 3
- Dimensions (mm): 27x16
- ENDO CASTER Rubber Caster J Series Setatribut:
- Bearing Type: Ball
- Material: Rubber (RB)
- Eveready Battery Super Heavy Duty D (Baterai)atribut:
- Chemistry: Zinc Carbon
- Battery Terminal Type: Button Top
- Size: D
- Classification: Super Heavy Duty
- Toshiba Lithium Batteryatribut:
- Voltage (V): 3.6
- SPS Starlink Package SolutionDeskripsi:SPS SOLAR PANEL PACKAGE SUPPORT TO STARLINK GEN 2&3 400WP 100AH400W 25,6V 100AH Output DC 12V, 24V & 48V POE 150Watribut:
- MPPT: MC4010 MPPT 40A 12/24V Input 520/1040W
- VOZ Lithium Iron Battery LiFePO4Deskripsi:Voz baterai Lithium 32700 3.2V 6000 mAhBiasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPSVOZ LITHIUM BATTERY (LiFePO4) adalah Jenis Aki dengan Kualitas Terbaik dengan menggunakan Bahan Lithum (Li-ion) sehingga membuat Baterai mengisi daya lebih cepat, lebih tahan lama, memiliki kepadatan daya lebih tinggi dalam kemasan yang mudah dan ringan. Selain itu Battery Lithum menambahkan Smart Fitur untuk mempermudah pengguna.atribut:
- Battery Voltage (V): 3.2
- Category: LiFePO4
- Ramway Lithium Batteryatribut:
- Voltage (V): 3.6
- Tadiran High Energy Lithium Batteryatribut:
- Type: 1/2 AA
- Voltage (V): 3.6
- Camelion Battery Coin LithiumDeskripsi:ApplicationsCar Keys, Calculators, Remote Controls, Digital Weight Indicators, Electronic Scales, Motherboards, Electric Toys, etc.atribut:
- Voltage (V): 3
- Chemistry: Lithium
- BOSCH BatteryDeskripsi:Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
- Trustfire Baterai Rechargeable Li-Ionatribut:
- Rated Capacity (mAh): 5000
- Real Capacity (mAh): 3600
- Voltage (V): 3.7
- Dimensions (mm): 25x66
Daftar Harga lithium battery Terbaru March 2026
| Maxell Lithium Battery | Rp289.900 |
| Mitsubishi Lithium Battery | Rp299.900 |
| Solana Batteries Lithium Battery LifePO4 (Aki Litium) | Rp8.099.900 |
| Panasonic Baterai Litium | Rp6.900 |
| Graco Diaphragm Pump Husky 2150A | Rp55.999.900 |
| SONY Lithium ion Battery | Rp3.999.900 |
| VOZ Lithium Battery LiFePO4 Prismatic (Aki Litium) | Rp709.900 |
| NITECORE Lithium Battery | Rp26.900 |
| ENDO CASTER Rubber Caster J Series Set | Rp339.900 |
| Camelion Baterai Litium | Rp23.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/4rP111361171-1.jpg)



/omP111081886-1.jpg)



/P102274989-3.jpg)