Beli linear bushing bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nippon Bearing Single Type Slide Bush (SM Type)Deskripsi:A linear motion mechanism that uses the rolling motion of a ball. A cage is built into the cylindrical outer cylinder, and its guide is precisely designed and manufactured to allow the balls to circulate smoothly.Since a round shaft is used for guidance, space can be used effectively and at the same time a compact mechanism design is possible.NB slide bushes are used in many industrial fields such as conveyance equipment, food machinery, and semiconductor manufacturing equipment, and are now supported by many customers as a standard part for linear motion.The SM type is a single type made of steel, with a retainer inserted into the outer cylinder and a side ring attached.atribut:
- Accuracy: Advanced
- Eccentricity (µm): 15
- Radial Clearance Tolerance (µm): -6(max)
- Non Brand Besi CNPatribut:
- Size (mm): 100x50x20x2.3
- Length (m): 6
- THK Linear Bushing LM 25 Seriesatribut:
- Ball Rows: 6
- Inscribed Bore Diameter (dr) (mm): 25
- Outer Diameter d (mm): 40
- OSG Carbide Thread Mill AT-1 Seriesatribut:
- Material: Carbide
- Surface Treatment: EgiAs Coating
- TRUSCO Anti-Static Proofness Film SheetDeskripsi:-Complies with Article 4-3 of the Fire Services Act Law enforcement ordinance.-With a special mixture that prevents charges, the adhesion of dust it prevented.-Welder processing is possible ton both sides of the film.-With a special mixture that prevents charges, the adhesion of dust it prevented.atribut:
- Surface Resistivity: 1010 to 1011Ω
- Flame Retardant Performance: Japan Fire Retardant Association
- Material: Polyvinyl Chloride (PVC)
- THK Linear Bushing LME 16 Seriesatribut:
- Ball Rows: 5
- Inscribed Bore Diameter (dr) (mm): 16
- Length (mm): 36
- Outer Diameter d (mm): 26
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- SATA Laser Distance MeterDeskripsi:- Angle measurement function- High definition backlight display, can display 5 lines of data at the same time, and the data comparison is clear at a glance- Can store 20 groups of historical data- With single measurement, continuous measurement, maximum / minimum value measurement, area, volume, pythagory, automatic horizontal, automatic vertical, addition and subtraction functions- Buzzer prompt- Micro USB charging function- Automatic shutdown function to save power
- NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- Trasti Glove Nitrile Standart (Sarung Tangan)atribut:
- Material: Nitrile
- IKO Cincin Dalam untuk Laher Jarum Rol Tipe Mesin Seri LM (Ring Dalam Laher)atribut:
- Number of Race Circuit: 3.0
- Dimensions dR (mm): 8.0
- Dimension D (mm): 15.0
- Basic Dynamic Load Rating (N) Usual: 87.4
- Basic Dynamic Load Rating (N) Max: 100
- Basic Static Load Rating (N) Max: 226.0
- Basic Static Load Rating (N) Usual: 160
- Dimension L (mm): 17
- Thomson Linear Ball BearingDeskripsi:These closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. Their all-steel constructions ensure precision in high-temperature applications like plastic processing, textile machinery, aerospace equipment, and vacuum systems.
Daftar Harga linear bushing bearing Terbaru October 2026
| SAMICK Linear Bushing Bearing (Linear Bearing) | Rp68.900 |
| SAMICK Linear Bearing | Rp68.900 |
| ASB Linear Bushing Bearing | Rp12.900 |
| THK Linear Bushing | Rp149.900 |
| Nippon Bearing Single Type Slide Bush (SM Type) | Rp339.900 |
| Non Brand Besi CNP | Rp779.900 |
| SAMICK Linear Bushing Bearing | Rp109.900 |
| THK Linear Bushing LM 25 Series | Rp559.900 |
| OZAK Eco. Standard Linear Bearing | Rp149.900 |
| OSG Carbide Thread Mill AT-1 Series | Rp6.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102172896-1.jpg)



/38P108928116-1.jpg)









/bdP110142409-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-460%20(Kawat%20Las%20Elektroda)/1gP103216052-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Lab%2C%20Ruang%20Bersih/Sarung%20Tangan%20Nitril%20Ruang%20Bersih/Trasti%20Glove%20Nitrile%20Standart%20(Sarung%20Tangan)/P103083524-1.jpg)
/5iP104661198-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)