Beli lg home theatre system di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- LG Kulkas 2 PintuDeskripsi:Pendinginan Merata Kapan Saja : Suhu yang stabil dan merata menjadi kunci menjaga kesegaran makanan.
- LG Super UHD TV - Nano Cell™atribut:
- Size (inch): 49
- Resolution: 3840x2160
- Brite Screen Motorized Screen (Layar Proyektor)Deskripsi:> Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
- LG AUVI Hi-Fi DM5540atribut:
- Power: 156Wx2
- USB: Yes
- Audio in Portable In: Yes
- Video Out: Yes
- Dimensions: 277x340x345mm (main)
- DreamWave Speaker Venture (Sound System)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- monotaro Handy megaphoneDeskripsi:It has two kinds of functions of microphone and siren. -Because we use rubber at the tip, it is hard to scratch the main body, and it has become a structure which makes it hard to scratch the desk etc. -Since the handle part is also folded, it will not get in the way even if it is put in a bag etc as well.atribut:
- Accessories: Strap (Length about 270 - 380mm)
- Material: ABS
- Length (mm): (Handle) about 110
- Dimensions (Width W x Depth D) (mm): 140x220
- Functions: microphone, siren (foreign police car sound)
- Batteries: C alkaline batteries x 4 piece (sold separately)
- Effective Distance (m): Approximately 200 (effective distance may vary depending on usage situation.)
- Maximum Output Power (W): 10
- Package Weight (g): 586
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
Daftar Harga lg home theatre system Terbaru March 2026
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| LG Kulkas 2 Pintu | Rp5.399.900 |
| LG Super UHD TV - Nano Cell™ | Rp16.999.900 |
| Brite Screen Motorized Screen (Layar Proyektor) | Rp3.099.900 |
| LG AUVI Hi-Fi DM5540 | Rp3.099.900 |
| DreamWave Speaker Venture (Sound System) | Rp1.499.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| monotaro Handy megaphone | Rp179.900 |
Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)
























































































































































/P102114926-1.jpg)

/P102943106-1.jpg)
/48P103220152-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/monotaro%20Handy%20megaphone/P101561158-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)