Beli legrand timer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Analogue Time Switch (Pengatur Waktu Otomatis)
    Mulai

    Rp2.099.900

    Legrand Analogue Time Switch (Pengatur Waktu Otomatis)
    atribut:
    • Number of Channels: 1
    • Mains Synchronous: No
    • Suitable For Manual Operation: Yes
    • Voltage Type (supply Voltage): AC
  2. Legrand OmniRex T-Plug-in Time Switch (Timer Plug-in)
    Mulai

    Rp799.900

    Legrand OmniRex T-Plug-in Time Switch (Timer Plug-in)
    atribut:
    • IP Protection: IP20
    • Color: White
    • Supply Voltage (V): 230-230
    • Impact Protection (IK): IK04
    • Nominal Switching Current (A): 16 (at 230V)
    • Operating/Setting Temperature (°C): 0-40
    • Accuracy per Day (s): 0
    • Autonomy (hour): 0
    • Autonomy In Years: 0
    • Depth (mm): 39.5
    • Frequency Supply Voltage (Hz): 50-50
    • Halogen Free: Yes
    • Height (mm): 108.5
    • Mounting Method: Adapter plug with socket outlet
    • Shortest Switching Time (minute): 15
    • Storage Temperature (°C): -10-60
    • Type Of Socket Outlet: Socket outlet CEE 7/3 (type F)
    • Type of Drive (synchronous): Mains
    • Voltage Type (supply Voltage): AC
    • Width (mm): 55
  3. Legrand OmniRex W-Plug-in Time Switch (Timer Plug-in)
    Mulai

    Rp969.900

    Legrand OmniRex W-Plug-in Time Switch (Timer Plug-in)
    atribut:
    • Impact Protection (IK): IK04
    • Supply Voltage (V): 230-230
    • Frequency Supply Voltage (Hz): 50-50
    • Color: White
    • IP Protection: IP20
    • Operating/Setting Temperature (°C): 0-40
    • Accuracy per Day (s): 0
    • Autonomy (hour): 0
    • Autonomy In Years: 0
    • Depth (mm): 39.5
    • Halogen Free: Yes
    • Height (mm): 108.5
    • Mounting Method: Adapter plug with socket outlet
    • Nominal Switching Current (A): 16 (at 230V)
    • Shortest Switching Time (minute): 120
    • Storage Temperature (°C): -10-60
    • Type Of Socket Outlet: Socket outlet CEE 7/3 (type F)
    • Type of Drive (synchronous): Mains
    • Voltage Type (supply Voltage): AC
    • Width (mm): 55
  4. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  5. Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

  6. AND Digital Timer (Pengatur Waktu Otomatis)
    Mulai

    Rp219.900

    AND Digital Timer (Pengatur Waktu Otomatis)
    Deskripsi:
    100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
  7. Panasonic Surface Mount (Braket Pemasangan)
    Mulai

    Rp279.900

    Panasonic Surface Mount (Braket Pemasangan)
    Deskripsi:
    - 24-hour program - ON/OFF operations are set with separated pins - With a manual ON/OFF switch - Battery exchange from the front side
    atribut:
    • Program: Daily
    • Operating Voltage (V): 220-240 AC
    • Type of Contact: Single pole, single through (1a Contact)
  8. Legrand Digital Time Switch MicroRex (Saklar Timer Digital)
    Mulai

    Rp1.699.900

    Legrand Digital Time Switch MicroRex (Saklar Timer Digital)
    atribut:
    • Nominal Switching Current AC (A): 16 (at 250V)
    • IP Protection: IP20
    • Frequency Supply Voltage (Hz): 50-60
    • Supply Voltage (V): 230-230
    • Mounting Method: DIN rail
    • 24 Hour Program: Yes
    • 60 minute Program: No
    • Accuracy per Day (s): 1
    • Depth (mm): 60
    • Height (mm): 83
    • Mains Synchronous: No
    • Number of Memory Locations: 28
    • Potential Free Switch Contact: No
    • Shortest Switching Time Channel 1 (minute): 1
    • Shortest Switching Time Channel 2 (minute): 1
    • Suitable For Manual Operation: Yes
    • Voltage Type (supply Voltage): AC
    • Width (mm): 35.6
    • Width in Number of Modular Spacings: 2
  9. Fort Saklar Timer Analog (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fort Saklar Timer Analog (Pengatur Waktu Otomatis)
    atribut:
    • Voltage (V): AC 220
    • Hour: 24
    • Frequency (Hz): 45-60
  10. OMRON Digital Timer (Pengatur Waktu Otomatis)
    Mulai

    Rp1.399.900

    OMRON Digital Timer (Pengatur Waktu Otomatis)
    atribut:
    • Power Failure Memory: EEP-ROM (Rewritable more than 100,000 times) Data retention: 10 years or more
    • Output Type: Contact output (time limit 1c)
    • Color: Front panel: Light gray (5Y7 / 1)
    • Protection Class: IEC standard IP66, UL508 Type 4X (indoor), but only on panel surface (when using waterproof packing Y92S-29)
    • Control Output: AC250/DC30V 5A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
    • Type of Sign: Embedded mounting, surface mounting (shared)
    • Character Height (mm): (LCD) Clock value: 10 Set value: 6
    • Influence of Voltage: (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for signal start)
    • Input Method: Non-voltage input short-circuit impedance: 1 kΩ or less (outflow current approx. 12 mA at 0 Ω) Short-circuit residual voltage: 3 V or less Open-circuit impedance: 100 kΩ or more
    • Input Signal: Signal, reset
    • Insulation Resistance (MΩ): (Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger)
    • Number of Digits: 4 digits
    • Operating Ambient Temperature (°C): -10 to + 55 (when closely attached: -10 to + 50 ° C) (with no icing or condensation)
    • Power Consumption: About 6.2VA
    • Power Supply Voltage (V) : AC100 to 240
    • Service Life: Mechanical: 10 million times or more (no load, switching frequency 1800 times/h, ambient temperature conditions: 23°C) Electrical: 100,000 times or more (AC250V 5A resistance load, 1800 times/h, ambient temperature conditions: 23°C )
    • Storage Temperature (°C): -25 to + 70 ° C (with no icing or condensation)
    • Terminal Structure: Socket type (8 pins)
  11. OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  12. Panasonic Surface & DIN Rail Mount (Braket Pemasangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    Panasonic Surface & DIN Rail Mount (Braket Pemasangan)
    Deskripsi:
    NO Battery, 1a contact AC motor, 50 Hz
    atribut:
    • Operating Voltage (V): 220-240 AC
    • Applicable Installation: Indoor use
    • Shortest Switching Time (minute): 15
  13. Chint Time Relay (Timer Relay)
    Mulai

    Rp329.900

    Chint Time Relay (Timer Relay)
    atribut:
    • Applicable Voltage Range: (85%-110%)Ue
    • Rated operating voltage (V): AC220 50/60Hz
  14. dretec Digital Timer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

Daftar Harga legrand timer Terbaru October 2026
Legrand Programmable Time Switch (Timer Terprogram)Rp749.900
Legrand Analogue Time Switch (Pengatur Waktu Otomatis)Rp2.099.900
Legrand OmniRex T-Plug-in Time Switch (Timer Plug-in)Rp799.900
Legrand OmniRex W-Plug-in Time Switch (Timer Plug-in)Rp969.900
Autonics TimerRp119.900
Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)Rp67.900
AND Digital Timer (Pengatur Waktu Otomatis)Rp219.900
Panasonic Surface Mount (Braket Pemasangan)Rp279.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Legrand Digital Time Switch MicroRex (Saklar Timer Digital)Rp1.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait