Beli laser cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mujingfang Meteran Laser Level (Class 3) (Laser Line)atribut:
- Laser Color: Red
- Precision: 1mm/ 7m
- STS Plumb Point Laseratribut:
- Width (mm): 88
- Depth (mm): 100
- Height (mm): 152
- Accuracy: +-3mm/15m
- Automatic Compensation Range (°): ± 4.5
- Power Supply: AA alkaline batteries x 3 pieces (included)
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- STS Automatic Guidance Line Laseratribut:
- Weight (kg): 1.5
- Automatic Correction Range: +/-3degree
- Length (mm): 220
- Width (mm): 102
- Precision: +/-1mm/10mm
- Content: Line laser: AGL41, Receiver: USS-41
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Aurora Laser Pointeratribut:
- Beam Color: Red
- Wavelength (nm): 645
- Range (ft): 1500
- Max. Power Output (mW): < 5
- Battery Type: AAA size x 2
- Design: Pen-size
- DV Timer Socket (Stop Kontak Timer)Deskripsi:Time Switch & Timer. High Quality Material.atribut:
- IP Rating: IP20
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- KDS Marking Tools Mini Line Laseratribut:
- Dimension: 80x60x125mm
- Battery power: 2AA Batteries
- Light Source: Semiconductur
- Auto Self Leveling Range: ± 3°
- Continuous Operating Time: >15 hours
- Effective Measuring Range for Indoor: 6m
- Laser Angle: Horizontal: > 60°\nVertical: > 180°
- Life Time (MMTF): > 2000 hours
- Output Power: ≤ 1mW
- Precision of Point: ± 2.0mm/3m
- Precision of Vertical & Horizontal: ± 2.5mm/5m
- Time of Stable Equilibrium: < 5sec
- Wave Length: 635nm/line, 650nm/dot
- Working Temperature Range: -5 to +45°C
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- Leica Disto D1atribut:
- Measurement Range (m): 0.2 s/d 40
- Accuracy (mm): + 2
- Protection Class: IP54
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 30
- Box Length (mm): 150
- Box Width (mm): 105
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 115x43.5x23.5
- Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.188
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.6 – 120
- Range with Favourable Conditions (m): 0.2 – 40
- Range with Unfavourable Conditions (ft): 0.6 – 100
- Range with Unfavourable Conditions (m): 0.2 – 30
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
- Weight (g): 87
- BOSCH Laser Rangefinderatribut:
- Measurement Range (m): 0.15-40
- Laser Class: 2
- Power Supply: 2 x 1.5 V LR03 (AAA)
- Automatic Deactivation (minute): 5
- Dust and Water Protection: IP 54
- Laser Color: Red
- Laser Diode: 635nm, < 1mW
- Maximum Measurement Time (d): 4
- Measuring Range Up To (m): 40
- Memory Capacity (Values): 10
- Units of Measurement: m/cm, ft/inch
- Usual Measurement Accuracy (mm s): ±1.5
- Usual Measurement Time (s): 0.5
- BOSCH Green Line Laser Distance Meter (Meteran Laser)atribut:
- Working Range (m): up to 15
- Operating Temperature (°C): -10 – 50
- Storage Temperature (°C): -20 – 70
- Laser Class: 2
- Plumb Point Accuracy (mm/m): ± 0.7 (plus use-dependent deviation)
- Self-Levelling Range (°): ± 4
- Accuracy (mm/m): ± 0.3 (plus use-dependent deviation)
- Colour of Laser Line: Green
- Dust and Splash Protection: IP 54
- Laser Diode (nm): Line: 500 – 540 (< 10 mW), Point: 630 – 650 (< 1 mW)
- Leveling Time (s): 4
- Max. Working Range of Laser Points, (m): 10 (top), 10 (bottom)
- Maximum Operating Time (hour): 6 (in cross line and point mode), 8 (in cross line mode), 10 (in line and point mode), 12 (in line mode), 22 (in point mode)
- Power Supply (V): 3 x 1.5 LR6 (AA)
- Projection: 2 lines / 2 points
- Tripod Thread (inch): 1/4, 5/8
Daftar Harga laser cutter Terbaru October 2026
| Mujingfang Meteran Laser Level (Class 3) (Laser Line) | Rp5.999.900 |
| STS Plumb Point Laser | Rp2.099.900 |
| STS Marking Laser | Rp6.199.900 |
| Sherwood Standard Tap & Drill Fluid | Rp2.399.900 |
| STS Automatic Guidance Line Laser | Rp14.999.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| Aurora Laser Pointer | Rp249.900 |
| DV Timer Socket (Stop Kontak Timer) | Rp85.900 |
| Makita Iron Cutting Machine | Rp4.099.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Laser%20Line)/P102123324-5.jpg)




/P101518183-1.jpg)

/n9P105169837-6.jpg)

/P101518176-1.jpg)

/P103021605-1.jpg)


/P103083940-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)