Beli lampu pju philips di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Philips SmartBright Road
    Mulai

    Rp2.699.900

    Philips SmartBright Road
    atribut:
    • CE mark: CE mark
    • Dimmable: No
    • Driver included: Yes
  2. Luxmenn Lampu LED PJU
    Mulai

    Rp2.199.900

    Luxmenn Lampu LED PJU
    atribut:
    • Dimensions (mm): 56x24x11.5
    • Voltage (V): AC 85-265
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Lifetime (hour): ≥20000
    • Material: Aluminium
  3. Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)
    Mulai

    Rp679.900

    Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)
    Deskripsi:
    Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • Battery Voltage (V): 3.2
    • IP Protection: IP 65
    • Panel Voltage (V): 4.5
  4. NERO Electric Armatura Full Solar LED Street Light
    Mulai

    Rp7.799.900

    NERO Electric Armatura Full Solar LED Street Light
    atribut:
    • Led / Cri: Lumileds USA / > 80
    • Mode: Light Control Time Control
    • Detection: Long Working Hours At High Power Without Motion Sensor
    • Charge Time: 8 Hours
    • Rated Dur: 2 - 3 Rainy Days
    • CCT: 6000K Daylight / 3000K Warmwhrte
    • Lifetime: 50000 hours
    • Part Included: Spray Painted Galvanized Steel Bracket
    • Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
  5. KRISBOW Lampu Jalan Solar
    Mulai

    Rp9.099.900

    KRISBOW Lampu Jalan Solar
    Deskripsi:
    Krisbow menghadirkan lampu jalan yang dapat menghasilkan cahaya lebih terang sebagai sumber penerangan saat malam hari. Lampu jalan ini lebih hemat energi karena menggunakan tenaga surya yang juga lebih baik untuk bumi. Selain itu, lampu jalan dari Krisbow ini memiliki kualitas IP66 yang tahan terhadap air. Memiliki daya sebesar 100 watt dengan intensitas cahaya 5.700 lumens yang mudah dan fleksibel untuk dipasang.
    atribut:
    • CRI: 70
    • CCT (K): 6500
    • Color: Black
  6. NERO Electric Armatura Smart LED Street Light
    Mulai

    Rp1.499.900

    NERO Electric Armatura Smart LED Street Light
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • Mode: Infrared Light Sensor & Dimmer
    • Detection: 30% Power Without Detection / 100% Power With Detection
    • Rated Dur: 2 - 3 Rainy Days
    • CCT: 6000K Daylight / 3000K Warmwhite
    • Lifetime: 40000 hours
    • Part Included: Stainless Steel Bracket
    • Protection : Over Protedion / Over Discharging Protection / Overcurrent Protection / Short Circuit Protection
  7. Philips GreenVision Xceed Gen2
    Mulai

    Rp6.999.900

    Philips GreenVision Xceed Gen2
    atribut:
    • Input Frequency (Hz): 50 or 60
    • Color: Grey
    • Overall Height (mm): 138
    • CE mark: CE mark
    • Constant light output: No
    • Control interface: Analog
    • Driver included: Yes
    • Input Voltage (V): 220 to 240
    • Light source color: 740 neutral White
    • Light source replaceable: No
  8. NERO Electric General LED Street Light
    Mulai

    Rp549.900

    NERO Electric General LED Street Light
    atribut:
    • CCT: 6000K Daylight / 3000K Warmwhite
    • Lifetime: 20000 hours
  9. In-Lite Lampu Sorot INF027
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    In-Lite Lampu Sorot INF027
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00774.03
    • Voltage (V): 220-240
  10. MASKO Kap Lampu Jalan
    Mulai

    Rp829.900

    MASKO Kap Lampu Jalan
    Deskripsi:
    - Untuk ukuran kap lampu E-27 atau E-40- Bodi kap lampu dari plat besi
    atribut:
    • Fitting Size: E-27 and E-40
  11. LITHONIA LIGHTING Parking Lot Light Fixture
    Mulai

    Rp20.999.900

    LITHONIA LIGHTING Parking Lot Light Fixture
    Deskripsi:
    LED parking lot fixtures project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than metal halide parking lot lights. They also produce very little heat and can withstand temperature changes and humidity. These pole-mounted outdoor lighting fixtures are commonly used to replace worn out traditional lamps in existing parking lot lights.
    atribut:
    • UNSPSC: 39111605
    • Color Rendering Index: 70
    • Color Temperature (Kelvin): 4000
    • Description/Special Features: Durable; Energy Efficient; Optimal Thermal Management
    • Fixture Height (inch): 3
    • Fixture Housing Color: Bronze
    • Fixture Housing Material: Die-Cast Aluminium
    • Fixture Lens Material: No Lens
    • Fixture Rated Life (hour): 100000
    • Fixture Temperature Range (°C): -40 to 40
    • Includes: Mounting Hardware
    • Light Technology: LED
    • Mount Type: Pole
    • Standards: CSA Certified; DLC Premium; Wet Location
    • Voltage (V): 120-277 AC
  12. In-Lite Lampu Jalan
    Mulai

    Rp679.900

    In-Lite Lampu Jalan
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • IP Protection: IP 65
    • Beam Angle (°): 120x80
    • Dimension (LxWxD) (mm): 530 x 220 X 75
    • Frequency (Hz): 50 to 60
    • Luminous Efficacy (lm/W): 130
    • Power Factor : 0.95
    • SNI License: Yes
    • SNI Number: 102/LSP/QI/08-X/2020
    • Voltage (V): 100 to 277
  13. Philips Downlight LED
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

Daftar Harga lampu pju philips Terbaru April 2026
Philips SmartBright RoadRp2.699.900
Luxmenn Lampu LED PJURp2.199.900
Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)Rp679.900
NERO Electric Armatura Full Solar LED Street LightRp7.799.900
KRISBOW Lampu Jalan SolarRp9.099.900
NERO Electric Armatura Smart LED Street LightRp1.499.900
Philips GreenVision Xceed Gen2Rp6.999.900
NERO Electric General LED Street LightRp549.900
In-Lite Lampu Sorot INF027Rp139.900
MASKO LED Street LightRp449.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)