Beli lampu pilot di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Deskripsi:Indicator Lamp. Anti Shatter.
- Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)atribut:
- Diameter (mm): 22
- Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)atribut:
- Hole Diameter (mm): Ø22
- Light Type: LED
- SUNLUX Indicator Lamp Pilot LED AD22 SeriesDeskripsi:Direct, with LED indicator.atribut:
- Type: AD22-22DS
- Voltage (V): AC 220
- Diameter (mm): 22
- Shiji Pilot Lamp Round (Lampu Pilot/Lampu Indikator)atribut:
- Voltage (V AC): 220
- Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator)Deskripsi:Lampu indikator LED.atribut:
- Diameter (mm): 30
- LARKIN Pilot Lamp Round DC (Lampu Pilot/Lampu Indikator)Deskripsi:LED Pilot Lamp DC 12V/24V, LED Lifetime 30.000 Houratribut:
- Voltage (V): 12/24 DC
- LED Lamp Life Time (hour): 30000
- EWIG Pilot Lamp Round with Buzzer (Lampu Pilot/Lampu Indikator)atribut:
- Color: Red
- Size (mm): 22
- DV LED Buzzeratribut:
- Color: Red
- Install Size (mm): 22
- Model : Pilot Lamp
- Schneider Electric Pilot Lamp Round Ø22mm (Lampu Indikator)Deskripsi:This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This monolithic white pilot light comes with integral LED. This single component pilot light provides clear visual feedback on the status of machines. This pilot light has a 24V AC/DC rating. This is a plastic component and weighs 0.02kg. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is sold in lots of 10. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.atribut:
- Device Mounting: Fixing hole 22.3 +0.4/0 conforming to IEC 60947-5-1
- Device Short Name: XA2
- Fixing Center (mm): >= 30x40 (support panel) metal - thickness: 1-6; >= 30x40 (support panel) plastic - thickness: 2-6
- Light Source: LED
- Mounting Diameter (mm): 22.5
- Product Range: Easy Harmony XA2
- Product or Component Type: Monolithic pilot light
- Shape of Screw Head: Cross compatible with Philips No 2 screwdriver; Slotted compatible with flat Ø 4mm screwdriver; Slotted compatible with flat Ø 5.5mm screwdriver
- Shape of Signaling Unit Head: Round
- Signalling Type: Steady
- Terminals Description Iso N°1: (X1-X2)PL
- [Ui] Rated Insulation Voltage (V): 400 (pollution degree 3) conforming to IEC 60947-1
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to IEC 60947-1
- DV Zero Arde Busbaratribut:
- Insulator: SM-25; BMC
- Material: Pure Copper (Busbar) + BMC (Insulator)
- Current Impact (kA): > 300
- ABB Compact LED Pilot LightDeskripsi:Compact Pilot Light Red LED 12V DCCompact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: LED 12V DCatribut:
- Connection Type: Screw Clamp
- Enclosure Type NEMA: Type1, Type12, Type13, Type3R, Type4, Type4X
- Actuator Type: Pilot light head
- Illumination: Illuminated
- Pollution Degree: 3
- Product Width (mm): 30
- Terminal Type: Screw Terminals
- Tightening Torque (N m): 0.9
- Wire STripping Length (mm): 8
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- Fort Pilot Lamp Round FAD22-22DS (Lampu Pilot/Lampu Indikator)atribut:
- Panel Cut Out (mm): 22
- Voltage (V): AC/DC 220
- EWIG Pilot Lamp LED (Lampu Pilot/Lampu Indikator)atribut:
- Size (mm): 22
- CIC Pilot Lamp Model Trafo/NeonDeskripsi:- Sangat cocok digunakan untuk electrical control unit pada berbagai macam industri- Tersedia berbagai tipe dan spesifikasi- Desain menarik, struktur yang kuat dan tahan lama- Pemasangan, pengoperasian, dan pemeliharaan mudah- Harga kompetitif- Dielectric strength : > 2000Vac for 1 minuteatribut:
- Diameter (mm): 25
- Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)atribut:
- Height (mm): 42
- Modular Type: Plastik
- Width (mm): 30
Daftar Harga lampu pilot Terbaru October 2026
| DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator) | Rp8.900 |
| Fort Pilot Lamp LED 22mm (Lampu Indikator Panel) | Rp12.900 |
| Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator) | Rp7.900 |
| SUNLUX Indicator Lamp Pilot LED AD22 Series | Rp9.900 |
| Shiji Pilot Lamp Round (Lampu Pilot/Lampu Indikator) | Rp6.900 |
| Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator) | Rp21.900 |
| LARKIN Pilot Lamp Round DC (Lampu Pilot/Lampu Indikator) | Rp12.900 |
| IDEC Pilot Light Dome (Lampu Indikator) | Rp149.900 |
| IDEC Pilot Light Flush (Lampu Indikator) | Rp60.900 |
| EWIG Pilot Lamp Round with Buzzer (Lampu Pilot/Lampu Indikator) | Rp18.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/dgP105169484-2.jpg)
/arP103844387-1.jpg)
/0yP110054034-1.jpg)

/1dP108499049-1.jpg)
/goP108476600-1.jpg)
/95P109185329-1.jpg)
/lsP103210784-1.jpg)
/mhP103210809-1.jpg)
/rkP106209992-1.jpg)

/lzP111972791-1.jpg)



/mgP103242808-1.jpg)
/e6P112240510-1.jpg)
/r2P106209974-1.jpg)

/a6P103106366-13.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)