Beli lampu motor led di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ayoto Lampu LED Motor H6 Hi-LoDeskripsi:Putih/Putih : Jauh Putih, Dekat Putihatribut:
- Socket Type: H6
- Color Temperature (Kelvin): 5500
- Ayoto Lampu TembakDeskripsi:- Bisa untuk Mobil, Motor, Truck- Pengganti Lampu Kabut (Diluar Mika Foglamp/Kabut)- Tidak ada kipasatribut:
- Color Temperature (Kelvin): Lampu Jauh : 6000; Lampu Dekat : 3000
- Color: Lampu Jauh : Putih; Lampu Dekat : Kuning
- Ingress Protection: IP67 (Waterproof)
- Ayoto Lampu Motor LEDatribut:
- Power (W): Low Beam : 8 / High Beam : 8
- Voltage (V): 6-30
- Current: AC/DC
- Osram LEDrivingDeskripsi:Clear the fog. The LEDriving F1 LED fog lights offer a Premium quality LED technology and optimum replacement for most modern fog lamps. Thanks to its practical Plug & Play technology, you can easily install the fog lights in just a few steps. The integrated controls ensure superb user convenience. With a color temperature of 6.000 Kelvin, LEDriving F1 can even provide optimum illumination for the sides of the road, which are difficult to see. Thus, you have a better visibility even under adverse weather conditions and fog. Further characteristics of these high quality fog lights are the long lifespan of up to 5.000 hours and a lens resistant to gravel impact. Note: LEDriving F1 are certified according to ECE, SAE and CCC regulations (ECE R19 F3 approval).atribut:
- Nominal Voltage (V): 12
- Osram LED RetrofitDeskripsi:Discover a suitable replacement for W5W lamps-with LEDriving Standard W5W LED retrofit lamps. These lamps offer a modern LED lighting with two different light colors Cool White and Ice Blue. Due to the bright LED light with up to 6.700 Kelvin the lamps can be used for various applications in vehicle interiors. OSRAM provides a 4 year guarantee for this product. Footnote: Interior Only. These products do not have ECE approval. This means they must not be fitted in any exterior automotive application.atribut:
- Nominal Voltage (V): 12
- Zeneos Ban Tubeless Milano ZN 87 TLDeskripsi:- Desain & konstruksi pola fungsional untuk performa optimal saat berkendara di kondisi jalan raya- Untuk motor Vespa LX 125, Vespa S 125, Vespa Primavera 150, Vespa Sprint 150, Honda ADV, Yamaha Nmax
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- Osram Bohlam Lampu Mobil 12VDeskripsi:Super Bright Premium dan Super Bright adalah lampu off-road dengan watt tinggi dengan daya ekstra. Lampu yang kokoh dan serbaguna itu membuktikan kecerahan yang sangat baik bahkan di medan yang paling sulit.. Produk ini tidak memiliki persetujuan ECE. Ini berarti mereka tidak boleh digunakan di jalan umum.
- Ayoto Lampu LED Utama Motor MobilDeskripsi:Lampu Mobil & Motor LED AYOTO M4A, Cocok untuk Mobil Avanza/Xenia & Motor bermesin 250cc.Pemasangan Plug & Play tinggal pasang tanpa memotong kabel.AYOTO M4A dengan tingkat kecerahan 200% tanpa menyilaukan, sehingga meningkatkan keselamatan berkendara.Dengan Watt rendah menghasilkan cahaya yang terang, tanpa merusak/membuat AKI anda cepat SOAK/RUSAK.atribut:
- Power (W): 30+30 (Double Beam)
- Color: Putih
- Socket Type: H4
- Voltage (V): 8-36
- Current: AC & DC
- Lux (lm): 2800
- Color Temperature (Kelvin): 5500
- Waterproof: Level IP67
- RoundUp Obat Pembasmi Rumput (Herbisida Sistemik)Deskripsi:Roundup adalah bahan kimia yang digunakan untuk membasmi rumput liar / ilalang dan berbagai jenis gulmaBerikut beberapa keunggulan dari roundup yang disunting https://sawitindonesiacom/rubrikasi-majalah/ha... :- Tahan hujan 1-2 jam setelah penyemprotan- Daya basmi lebih unggul dalam jangka waktu lama- Teknologi biosorb yang dipatenkan, tidak bisa ditiru oleh kompetitor lain- Spektrum pengendalian yang luas- Lebih iritCara penggunaan :Campurkan 2-4 tutup botol ke dalam 1-2 Liter air / 100 ML ke dalam 10-13 Liter Air.
- J.W. SPEAKER Vehicle Safety Boundary LightDeskripsi:These lights mount to working vehicles and project an arc-shaped boundary light on the floor to alert workers of its movement and convey a safe working distance.atribut:
- Compatible Vehicle Type: Universal
- Housing Color: Black
- Lens Color: Clear
- Lens Material: Polycarbonate
- Lighting Technology: LED
- Maximum Operating Temperature (°F): 149
- Minimum Operating Temperature (°F): -40
- Mount Type: Pedestal
- KRISBOW Lampu Jalan SolarDeskripsi:Krisbow menghadirkan lampu jalan yang dapat menghasilkan cahaya lebih terang sebagai sumber penerangan saat malam hari. Lampu jalan ini lebih hemat energi karena menggunakan tenaga surya yang juga lebih baik untuk bumi. Selain itu, lampu jalan dari Krisbow ini memiliki kualitas IP66 yang tahan terhadap air. Memiliki daya sebesar 100 watt dengan intensitas cahaya 5.700 lumens yang mudah dan fleksibel untuk dipasang.atribut:
- CRI: 70
- CCT (K): 6500
- Color: Black
- RAILHEAD GEAR Vehicle Safety Boundary LightDeskripsi:These spot boundary lights mount to working vehicles and project a round spotlight on the ground in the direction of movement to warn workers of a vehicle's presence.atribut:
- Compatible Vehicle Type: Forklifts
- Lamp Life (hour): 50000
- Lens Material: Polycarbonate
- Lighting Technology: LED
- FDR Tire Ban LuarDeskripsi:Ban motor dengan karakter tajam dan tegas dirancang untuk gaya mengemudi yang lincah.
- Ayoto Lampu LED Motor H4 Hi-LoDeskripsi:24 Watts / 3000 LumensLow Beam : 12 Watts / 1500 LumensHigh Beam : 24 Watts / 3000 Lumensatribut:
- Voltage (V): DC 6-30
- Color: White
- Power (W): 24 (2x12W)
- Lumens Range (lm): 3000 (HI), 1500 (LOW)
- Color Temperature (Kelvin): 4300-10000
- Usage: Headlight for motorcycle
- Certification: CE, RoHS IP 67
- Ayoto Lampu Stop LED Motor MobilDeskripsi:Dipakaikan ke mobil menyala hanya saat direm, dan lampu senja tidak menyalaatribut:
- Voltage (V): 12
- Current: DC
- Lumen (lm): 600
- Hannochs LED Bulb Sonic Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 150 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Voltage (V): 220-240
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PC + PBT + AL
- Rated Lifetime (hour): 10000
- Non Brand Karpet Bludru Universal (Car Mat)Deskripsi:Kegunaan: - Untuk melindungi saluran pernafasan dari debu, asap, kuman, cairan dan partikel mikro lainnya.
- Osram 2W GenuineDeskripsi:- Lampu dengan kualitas genuine. - Tahan getaran sehingga lebih tahan lama. - Tersedia dalam 25W dan 32W. Aplikasi Kendaraan: - Honda: Vario 110 (2006-2013), Vario 110 Techno (2009-2013), Vario 125 Techno FI (2012-2015), Blade 125 FI (2014-sekarang), Supra X 125 FI (2011-sekarang), Supra X 125 FI Helm in (2011-2014). - Suzuki: Skywave (2007-2011), Skydrive (2009-2014), Hayate (2011-2014), Shogun 125 (2007-2011), Shogun Axelo 125 FI (2011-2014). - Yamaha: Jupiter Z (2006-2008), Jupiter Z FI (2012-sekarang).atribut:
- Base: P15D-25-1
- Nominal Voltage: 12V
- Type: T19
Daftar Harga lampu motor led Terbaru March 2026
| Ayoto Lampu LED Motor H6 Hi-Lo | Rp38.900 |
| Ayoto Lampu Tembak | Rp93.900 |
| Ayoto Lampu Motor LED | Rp45.900 |
| Osram LEDriving | Rp1.399.900 |
| Osram LED Retrofit | Rp53.900 |
| Zeneos Ban Tubeless Milano ZN 87 TL | Rp399.900 |
| GL General Lighting LED Floodlight (Lampu Sorot) | Rp98.900 |
| Osram Bohlam Lampu Mobil 12V | Rp44.900 |
| Ayoto Lampu LED Utama Motor Mobil | Rp129.900 |
| RoundUp Obat Pembasmi Rumput (Herbisida Sistemik) | Rp39.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/P102121979-1.jpg)


%20%26%20Pengelasan/Pupuk%20%26%20Bahan%20Kimia%20Pertanian/Kimia%20Pertanian/Herbisida/RoundUp%20Obat%20Pembasmi%20Rumput%20(Herbisida%20Sistemik)/9iP106516342-1.jpg)







/P102234785-1.jpg)

/47P102293151-2.jpg)