Beli lampu jalan pju di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- In-Lite Lampu Jalanatribut:
- Color: Cool Daylight
- Correlated Color Temperature (CCT): 6500K
- IP Protection: IP 65
- Beam Angle (°): 120x80
- Dimension (LxWxD) (mm): 530 x 220 X 75
- Frequency (Hz): 50 to 60
- Luminous Efficacy (lm/W): 130
- Power Factor : 0.95
- SNI License: Yes
- SNI Number: 102/LSP/QI/08-X/2020
- Voltage (V): 100 to 277
- Philips SmartBright Roadatribut:
- CE mark: CE mark
- Dimmable: No
- Driver included: Yes
- Luxmenn Lampu LED PJUatribut:
- Dimensions (mm): 56x24x11.5
- Voltage (V): AC 85-265
- Beam Angle (°): 120
- IP Rating: IP65
- Lifetime (hour): ≥20000
- Material: Aluminium
- KRISBOW Lampu Jalan SolarDeskripsi:Krisbow menghadirkan lampu jalan yang dapat menghasilkan cahaya lebih terang sebagai sumber penerangan saat malam hari. Lampu jalan ini lebih hemat energi karena menggunakan tenaga surya yang juga lebih baik untuk bumi. Selain itu, lampu jalan dari Krisbow ini memiliki kualitas IP66 yang tahan terhadap air. Memiliki daya sebesar 100 watt dengan intensitas cahaya 5.700 lumens yang mudah dan fleksibel untuk dipasang.atribut:
- CRI: 70
- CCT (K): 6500
- Color: Black
- MASKO Kap Lampu JalanDeskripsi:- Untuk ukuran kap lampu E-27 atau E-40- Bodi kap lampu dari plat besiatribut:
- Fitting Size: E-27 and E-40
- Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)Deskripsi:Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.atribut:
- Color: Cool Daylight
- Correlated Color Temperature (CCT): 6500K
- Battery Voltage (V): 3.2
- IP Protection: IP 65
- Panel Voltage (V): 4.5
- LITHONIA LIGHTING Parking Lot Light FixtureDeskripsi:LED parking lot fixtures project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than metal halide parking lot lights. They also produce very little heat and can withstand temperature changes and humidity. These pole-mounted outdoor lighting fixtures are commonly used to replace worn out traditional lamps in existing parking lot lights.atribut:
- UNSPSC: 39111605
- Color Rendering Index: 70
- Color Temperature (Kelvin): 4000
- Description/Special Features: Durable; Energy Efficient; Optimal Thermal Management
- Fixture Height (inch): 3
- Fixture Housing Color: Bronze
- Fixture Housing Material: Die-Cast Aluminium
- Fixture Lens Material: No Lens
- Fixture Rated Life (hour): 100000
- Fixture Temperature Range (°C): -40 to 40
- Includes: Mounting Hardware
- Light Technology: LED
- Mount Type: Pole
- Standards: CSA Certified; DLC Premium; Wet Location
- Voltage (V): 120-277 AC
- NERO Electric Armatura LED Street Lightatribut:
- Led / Cri: Epistar - Taiwan / > 80
- Type: Street Light / 220-240V / 50/60 Hz / 120° / IP65 / “ Wide Range 100-265V \"
- CCT: 6000K Daylight / 3000K Warmwhite
- Lifetime: 30000 hours
- NERO Electric General Smart LED Street Lightatribut:
- Mode: Infrared Light Sensor & Dimmer
- Detection: 30% Power Without Detection / 100% Power With Detection
- Rated Dur: 2 - 3 Rainy Days
- CCT: 6000K Daylight / 3000K Warmwhite
- Lifetime: 30000 hours
- Part Included: Spray Painted Galvanized Steel Bracket
- Protection : Over Protection / Over Discharging Protection / Overcurrent Protection / Short Circuit Protection
- Merck Millipore Membrane Filter 0.45µm Pore SizeDeskripsi:Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore filters without Triton surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore filters.Features & Benefits: - Versatile filter for biological and environmental monitoring applications - Available in a range of pore sizes, colored black or white, with or without a gridded surface - Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methodsatribut:
- Airflow Rate (L/minute x cm²): 4
- Chemistry: Mixed Cellulose Esters (MCE)
- Filter Code: HAWP
- Filter Color: White
- Bubble Point (bar): '≥1.8, air with water at 23°C
- Filter Diameter (mm): 47
- Filter Surface: Plain
- Maximum Operating Temperature (°C): 75
- Pore Size (µm): 0.45
- Porosity (%): 0.79
- Quality Level: MQ400
- Refractive Index: 1.51
- Thickness (µm): 150
- Water Flow Rate (ml/minute x cm²): 60
- Wettability: Hydrophilic
- Mitutoyo ABS Digimatic Scale Unit SDV-Fatribut:
- Minimum Display (mm): 0.01
- Response Speed: Unlimited
- Battery Life (hour): About 5000
- NERO Electric General LED Street Lightatribut:
- CCT: 6000K Daylight / 3000K Warmwhite
- Lifetime: 20000 hours
- MASKO LED Street Light Slimatribut:
- Index Protection: IP65
- Beaming Angle (°): 120
- NERO Electric Armatura Full Solar LED Street Lightatribut:
- Led / Cri: Lumileds USA / > 80
- Mode: Light Control Time Control
- Detection: Long Working Hours At High Power Without Motion Sensor
- Charge Time: 8 Hours
- Rated Dur: 2 - 3 Rainy Days
- CCT: 6000K Daylight / 3000K Warmwhrte
- Lifetime: 50000 hours
- Part Included: Spray Painted Galvanized Steel Bracket
- Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
Daftar Harga lampu jalan pju Terbaru March 2026
| In-Lite Lampu Jalan | Rp609.900 |
| Philips SmartBright Road | Rp2.799.900 |
| Luxmenn Lampu LED PJU | Rp2.199.900 |
| KRISBOW Lampu Jalan Solar | Rp8.499.900 |
| MASKO Kap Lampu Jalan | Rp759.900 |
| Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU) | Rp699.900 |
| MASKO LED Street Light | Rp459.900 |
| K55 Ratchet Tie Down | Rp55.900 |
| EcoLink LED Street Light SL007 | Rp379.900 |
| LITHONIA LIGHTING Parking Lot Light Fixture | Rp20.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/00P109123000-1.jpg)






/Mitutoyo%20ABS%20Digimatic%20Scale%20Unit%20SDV-F/3dP103934121-2.jpg)