Beli laher mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  2. NTN Tapered Roller Bearing (Laher)
    50%
    Mulai

    Rp42.000

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  3. JTC Double Shaft Bearing Remover
    Mulai

    Rp1.199.900

    JTC Double Shaft Bearing Remover
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Joint: 5.4・6・8
  4. ATLASBX Aki Mobil Kering Tipe MF JIS (Aki Mobil Kering)
    Mulai

    Rp889.900

    ATLASBX Aki Mobil Kering Tipe MF JIS (Aki Mobil Kering)
    Deskripsi:
    Merupakan Aki Bebas Perawatan ATLAS BX di dukung oleh Teknologi ISS (Idling Start Stop System) untuk Mobil Canggih masa kini.
  5. JTC Internal Bearing Remover Set (Bearing Remover)
    Mulai

    Rp3.399.900

    JTC Internal Bearing Remover Set (Bearing Remover)
    atribut:
    • Bearing inner diameter (Φmm): 8~11・12~17・16~21・24~29・30~34
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. ASB Pillow Block Bearing
    Rating:
    93% of 100
    (3)
    Mulai

    Rp29.900

  7. monotaro Bearing puller set (Bearing Treker)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp1.199.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  8. monotaro Pilot bearing puller set
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    monotaro Pilot bearing puller set
    Deskripsi:
    It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.
    atribut:
    • Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
    • Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
    • Package Weight (g): 1648
  9. TEKIRO Disc Brake Spreader (Treker Rem Mobil)
    Mulai

    Rp759.900

    TEKIRO Disc Brake Spreader (Treker Rem Mobil)
    Deskripsi:
    Membuat proses pemasangan pad rem lebih mudah, Memampatkan piston dan bantalan pada kaliper berukuran 15.2x7.3x2.1, mempunyai dimensi 153mmx144mmx9mmFungsi : Membuat proses pemasangan pad rem lebih mudah, Memampatkan piston dan bantalan pada kaliperMaterial : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
    • Size (cm): 15.2 x 7.3 x 2.1
    • Dimension 1 (mm): 153
    • Dimension 2 (mm): 114
    • Dimension 3 (mm): 9
    • Dimension 4 (mm): 5
    • Dimension 5 (mm): 6
    • Dimension 6 (mm): 12
Daftar Harga laher mobil Terbaru January 2026
JTC FWD Front Wheel Bearing Tool 1610ARp2.499.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
NTN Micro Ball Bearing (Laher)Rp20.900
NTN Tapered Roller Bearing (Laher)Rp42.000
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp3.900
JTC FWD Front Wheel Bearing Tool 1001Rp4.199.900
JTC Hydraulic Wheel Bearing Tool AssortmentsRp11.999.900
NTN Needle Roller BearingRp26.000
JTC Double Shaft Bearing RemoverRp1.199.900
ATLASBX Aki Mobil Kering Tipe MF JIS (Aki Mobil Kering)Rp889.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)