Beli labu takar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask VolumetricDeskripsi:Produk ini sering disebut Labu Ukur.atribut:
- Color: Clear
- Supertek Labu UkurDeskripsi:Volumetric Flask (Labu Ukur) ISO, Class A, PP StopperVOLUMETRIC FLASK (LABU UKUR)atribut:
- Tolerance (ml): 0.1
- Material: Clear glass, the material glass is Low-expansion Boro (Borosilicate) 3.3 Glass as per ISO 3585 standard, ASTM E-438 Type 1 Class A and USP Type 1 Class A specifications, known in market place as trade mark such as PYREX and DURAN
- Class: Class A, in conformity with Class A DIN ISO 1042 standard, Calibrated to Contain (TC/In) at 20C reference temperature
- Marking: Total volume is marked with a circular graduation mark
- Printing: Printed in durable amber color as per ISO 4794 standard
- Quality Check: Tested and calibrated in an ISO/IEC 17025 certified laboratory
- Stopper: PP (polypropylene) stopper
- IWAKI Glass Ware With Plastic Stopper Amber Color With Batch Certificate Flask VolumetricDeskripsi:Produk ini sering disebut Labu Ukur.atribut:
- Color: Red
- IWAKI Gelas Ukur Kimia Silinder Class A dengan Batch CertificateDeskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- IWAKI Gelas Beaker Low Form (Gelas Beker)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- Supertek Burette Schellbachatribut:
- Sub Division (ml): 0.1
- Tolerance (ml): 0.05
- NIKKO Plastic Ware Wash Bottle (Pembersih Botol)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- PUDAK SCIENTIFIC Botol CuciDeskripsi:Botol tekan dengan pipa semprot berbentuk leher angsa, dia. 5 mm, terbuat dari polietilin (PE). Kapasitas 250 ml. Digunakan saat membersihkan alat-alat gelas di dalam laboratorium atau pada saat pembuatan larutan. Botol diisi dengan air, terutama akuades atau air demineralisasi.atribut:
- Diameter (mm): 5
- Capacity (ml): 250
- Material: Polietilin (PE)
- DURAN Burette With Schellbach Stripe And Glass Key Class AsDeskripsi:With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
- IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur)Deskripsi:Produk ini sering disebut Labu Ukur.
- VITLAB Wash BottleDeskripsi:Narrow-mouth bottles, transparent, with screw cap. Spray tube and spray-tube insert made from PE-LD. The classic model, made from soft material with good restoring force.
- BEL-ART Plastic Ware Safety Label Wash Bottleatribut:
- Material: LDPE (Low-Density Polyethylene)
- Bottle Type: Wide Mouth, Color Coded
- PYREX Burettes Schellbach Class As With Glass Keyatribut:
- Material: glass key
- Capacity (ml): 50
- Manufacturer/Tradename: 492148, SciLabware
- L (ml): 820
- DURAN Burette With Schellbach Stripe And PTFE KeyDeskripsi:With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- BOROSIL Burettes Straight Bore PTFE Key Stopcock Class BDeskripsi:Complies with ISO/DIN 385. ŸCalibrated at 20degree C. Generally used in Titration process. Comes with PTFE key that is highly resistant to chemical attack. No need to lubricate it as PTFE key is used.
- DURAN Burette Class B With Straight Standard Ground StopcockDeskripsi:Calibration is based on the poured out volume (“Ex“) at a +20 °C reference temperature. Volume content tolerances conform to DIN and ISO. The Class B accuracy limit is roughly one and a half times wider than for Class AS. The tolerances are thus more strict than specified by DIN. Typical application: titrations. DURAN® Burette, class B with straight standard ground stopcock Cat. No. Capacity (mL) h (mm) Accuracyatribut:
- Length (mm): 820
Daftar Harga labu takar Terbaru January 2026
| IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask Volumetric | Rp159.900 |
| Supertek Labu Ukur | Rp169.900 |
| IWAKI Glass Ware With Plastic Stopper Amber Color With Batch Certificate Flask Volumetric | Rp329.900 |
| IWAKI Gelas Ukur Kimia Silinder Class A dengan Batch Certificate | Rp139.900 |
| IWAKI Gelas Beaker Low Form (Gelas Beker) | Rp55.900 |
| IWAKI Glass Ware Class A Amber Graduation With Teflon Stopcock With Batch Certificate Buret (Burrete) | Rp1.999.900 |
| IWAKI Glass Ware Class A Amber Graduation With Glass Stopcock With Batch Certificate Buret | Rp1.599.900 |
| Supertek Burette Schellbach | Rp839.900 |
| NIKKO Plastic Ware Wash Bottle (Pembersih Botol) | Rp119.900 |
| PUDAK SCIENTIFIC Botol Cuci | Rp35.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)























































































































































/P102078785-1.jpg)
/P102079126-1.jpg)


/P102092712-1.jpg)


/P102079102-1.jpg)





/P102079393-1.jpg)