Beli kunci t ktc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KTC Kunci T Soket Fixed (Kunci Sok)Deskripsi:* Insert the corner drive completely to the root. * Packing form will be changed sequentially depending on the stock status (without S at the end of the product number: pillow packaging. With S at the end of the product number: no packaging. Sticker attached). Thank you for your understanding when purchasing.
- ASH Kunci T Soket Fixed Panjang (Kunci Sok)Deskripsi:Usage:For removing and tightening nutsatribut:
- Material: S45C
- Overall Length (mm): 250
- KYOTO TOOL (KTC) Kunci T Soket Fixed (Kunci Sok)Deskripsi:-Size is engraved on the top of the handle, making it easy to check when suspended on a holder.
- TEKIRO Kunci T Soket Fixed (Kunci Sok)Deskripsi:TEKIRO T-TYPE SOCKETuntuk membuka dan memasang mur/baut dengan bentuk Tmaterial Chrome Vanadium head socket, High durable rusting painting, High torque strength, Durable hardnessMaterial : Chrome Vanadiumatribut:
- Dimension 3 (mm): 300
- ASH Kunci T Soket Fixed (Kunci Sok)atribut:
- Material: Carbon steel (S45C), Surface treatment:Chrome plating
- KYOTO TOOL (KTC) T Shape Wrench with Short HandleDeskripsi:-Handles are shorter than general items, so it is convenient for quick turning in narrow places.atribut:
- Total Width: 130mm
- Opposite Side Dimension: 10mm
- Total Length: 254.5mm
- KYOTO TOOL (KTC) Kunci T Soket Fixed (Kunci Sok)atribut:
- Dimension L (mm): 254
- Dimensions d (mm): 12
- Tip Shape: hexagonal
- Dimension S (mm): 8 (hex)
- Reference/Former Model: TH-8
- KYOTO TOOL (KTC) Combination Wrench (Kunci Ring Pas)Deskripsi:We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
- HiKOKI Mesin Bor Pembuka BautDeskripsi:Maintenance-free No carbon brush to replace. Longer service life and maintenance-free. With soft start and braking Suppresses kickback when starting and stopping. With soft start and braking Adjustable impact rate (tightening torque) according to applications With tightening mode switch function, the impact tool can be used for a wide variety of tasks. Electronic switch Less pulling force and smooth stroke for fine control. Bumper and Housing protector Bumper : Protects the hammer case. Housing protector : Protects peripheral of the housing. Soft grip Reduces slippage and fits comfortably in the hand.atribut:
- Uncertainty K (m/s²): 1.5
- KTC Tool SetDeskripsi:Uses a combination ratchet that makes work more efficient. Urethane tray convenient for storing and managing tools. It is the successor model of SK3650X.*Please read the precautions for using the assembled product and the case. *Be sure to lock the lid and drawers when moving.
- KYOTO TOOL (KTC) T Shape Wrench with Short HandleDeskripsi:-Handles are shorter than general items, so it is convenient for quick turning in narrow places.atribut:
- Opposite Side Dimension: 8mm
- Total Length: 254mm
- Total Width: 130mm
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- KYOTO TOOL (KTC) 12.7Sq SocketDeskripsi:Specification : 21st century version tool. Power fitatribut:
- Outlet Corner: 12.7sq.
- Hole corner: Hexagonal
Daftar Harga kunci t ktc Terbaru April 2026
| KTC Kunci T Soket Fixed (Kunci Sok) | Rp199.900 |
| ASH Kunci T Soket Fixed Panjang (Kunci Sok) | Rp169.900 |
| KYOTO TOOL (KTC) Kunci T Soket Fixed (Kunci Sok) | Rp169.900 |
| TONE T-Type Handle | Rp299.900 |
| TEKIRO Kunci T Soket Fixed (Kunci Sok) | Rp26.900 |
| ASH Kunci T Soket Fixed (Kunci Sok) | Rp119.900 |
| KYOTO TOOL (KTC) T Shape Wrench with Short Handle | Rp309.900 |
| KYOTO TOOL (KTC) Kunci T Soket Fixed (Kunci Sok) | Rp189.900 |
| KYOTO TOOL (KTC) Combination Wrench (Kunci Ring Pas) | Rp54.900 |
| Koken Kunci T Soket Fixed (Kunci Sok) | Rp119.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































/7zP110036287-3.jpg)
/P102018811-1.jpg)
%20Kunci%20T%20Soket%20Fixed%20(Kunci%20Sok)/k3P102791723-2.jpg)

/8fP101000303-13.jpg)
/P102018934-1.jpg)
%20T%20Shape%20Wrench%20with%20Short%20Handle/P102384046-3.jpg)
%20Kunci%20T%20Soket%20Fixed%20(Kunci%20Sok)/jjP106579703-1.jpg)
%20Combination%20Wrench%20(Kunci%20Ring%20Pas)/krP102065747-2.jpg)
/cbP107595443-1.jpg)
/P102725942-1.jpg)
%20Tool%20Set/kgP105279736-1.jpg)


/qpP104698961-1.jpg)

%20T%20Shape%20Wrench%20with%20Short%20Handle/P102791769-1.jpg)
/k7P102067727-2.jpg)
%20Mechanic%20Tool%20Set/21P105262073-2.jpg)
%2012_7Sq%20Socket/P102176450-1.jpg)