Beli kunci rantai pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Kunci Pipa RantaiDeskripsi:RIDGID Chain Tongs are designed and sized to provide extra leverage for the toughest jobs. All models feature double-end jaw styles that can be reversed, except Model 3215, which is a single-end tong.
- RIDGID Spud Wrenchatribut:
- Catalog Number: 31400
- Dimensions (cm): 28.7x7.62x3.3
- Nom. Size (inch): 12
- Nom. Size (mm): 300
- Part Tool: T
- Pipe Capacity (inch): 3/8- 2 5/8
- Pipe Capacity (mm): 10-67
- WESTWARD Chain WrenchDeskripsi:Double end chain wrenches have a lever with a notched head whose teeth engage the pipe and a short adjustable chain that wraps around the pipe with the chain ends secured to the head. The double end allows turning in either direction without having to remove the tool from the object.atribut:
- Jaw Material: Alloy Steel
- Product Type: Chain Wrench
- Handle Color: Red
- Chain Material: Alloy Steel
- Color: Red
- Corrosion Resistant: Yes
- Finish: Natural
- Non-Magnetic: No
- Non-Sparking: No
- UNSPSC: 27111714
- Kennedy Capacity Pipe Chain WrenchDeskripsi:For gripping tubes, piping and irregular shaped objects. The chain is looped around the object and locked on the head. The head will automatically grip in the direction of the turn and the object can be rotated. The head is double ended and fully reversible for longer tool life.atribut:
- Handle length: 545mm
- Type: Chain Wrench
- Chain Material: Carbon Steel
- Handle Color: Red
- Chain Length: 525mm
- Standards Met: GG-W-651
- Maximum Pipe Capacity: 63mm
- Handle Material: Steel
- Length: 545mm
- MAXPOWER Chain Wrenchatribut:
- Material: Chrome Vanadium
- G Tape Aluminium Foil Tapeatribut:
- Length (yard): 40.0
- Thickness (micron): 60 (Aluminium 30 + Adhesive 30)
- TEKIRO Kunci Filter OliDeskripsi:TEKIRO Rantai Kecil Kunci Oli Filter [6 Inch], kunci filter oli model rantai yang memungkinkan membuka filter oli pada tempat yang sulit terjangkau oleh tangan dan juga kunci sok. Cukup dengan melingkarkan rantai pada filter oli maka dapat dengan mudah membuka filter oli. Selain itu ukuran filter yang dapat di buka sangat bervariasi.Kunci filter merupakan alat mekanik yang berfungsi untuk memasang dan melepas saringan oli (oil filter). Alat ini memiliki desain yang khusus menyesuaikan dengan lokasi filter yang sulit untuk dijangkau serta kondisi filter yang licin sehingga tidak bisa dibuka atau dipasang dengan tangan kosong. Meskipun kunci ini memiliki desain yang sangat sederhana, namun peran dan fungsinya sangat besar dalam industri bengkel, berukuran 6" dan berdimensi 415mm 160mm 17mmFungsi : memasang dan melepas saringan oli (oil filter)Material : steel
- Daimaru Lakban OPP 45mmx50m (Solasi / Selotip)atribut:
- Length (m): 50
- RIDGID Chain WrenchDeskripsi:A double jaw gives fast, ratchet-like action in either direction.
- H.H.H. Strong Pulleyatribut:
- Material: Steel
- Specification: Snatch type
- MCC Chain WrenchDeskripsi:-Can be used even in narrow places if the chain enters and easy-tightening is possible by ratchet operation.-For tightening of plumbing pipes and joints.
- RIDGID Chain Wrench & TongDeskripsi:These double end chain tongs have an extra-long handle that provides extra leverage for tightening the chain around and turning heavy or stuck objects such as pipe, tubing, and conduit. The double end allows turning in either direction without removing the tool from the object. When the teeth on the jaws become irregular or dull they can be reversed to extend tool life.atribut:
- UNSPSC: 27111714
- Color: Black, Red
- Handle Color: Black
- Handle Material: Iron
- Jaw Material: Alloy Steel
- Non-Sparking: No
- Single End/Double End: Double End
- H.H.H. Steel Pulley Snatchatribut:
- Material: Steel
- Specification: Oil-bearing metal insert
- TEKIRO Kunci PipaDeskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- Rothenberger Chain Pipe Wrench Heavy DutyDeskripsi:kunci pipa model rantai.
Daftar Harga kunci rantai pipa Terbaru January 2026
| RIDGID Kunci Pipa Rantai | Rp9.999.900 |
| RIDGID Spud Wrench | Rp1.599.900 |
| WESTWARD Chain Wrench | Rp689.900 |
| Kennedy Capacity Pipe Chain Wrench | Rp1.899.900 |
| Melzer Chain Pipe Wrench | Rp479.900 |
| MAXPOWER Chain Wrench | Rp229.900 |
| G Tape Aluminium Foil Tape | Rp43.900 |
| TEKIRO Kunci Filter Oli | Rp78.900 |
| Daimaru Lakban OPP 45mmx50m (Solasi / Selotip) | Rp5.900 |
| RIDGID Chain Wrench | Rp2.399.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



























































































































































/gbP105637587-1.jpg)