Beli kunci pas ring 10 jtc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Offset Box WrenchDeskripsi:- Material Chrome - Vanadium Steel - Double Ring Wrench 45°offset. -Mirror Polished.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Set Kunci Sokatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- STANLEY 45degree Offset Box End WrenchDeskripsi:- ASME B107.17M, ASME B107.100, ASME B107.9. - Maxi-DriveTM system reduce fastener rounding. - Matt finishing. - Made of Chrome Vanadium Steel. - 45 degrees Offset.
- TONE Offset Wrench Long TypeDeskripsi:Tightening and loosening of bolt and nut.
- JTC Riveter Toolatribut:
- Overall Length (mm): 260
- Rivet: 2.4・3.2・4.0・4.8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Chisel Punch Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: ● Pin punch 4mm ● Epoxy chisel 5mm ● Flat chisel 12mm ● Center punch 4mm ● Taper punch diameter 3mm
- HAZET Combination WrenchDeskripsi:-It is a slim design, but the handle has the double T structure that focuses on robustness and is easy to put a power and it can be used hard.-Fot the box end part, traction profile(structure that captures torque with interior hexagonal areas)helps to wor
- JTC Set Kunci Sok Seri CHatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KIT Multi Purpose Super CleanerDeskripsi:Kit Super Multi-Purpose Cleaner merupakan produk dengan formula khusus yang sangat efektif membersihkan lemak / minyak, aspal, debu, noda membandel, tumpahan makanan/minuman, dll. Sangat efektif dan aman di gunakankan untuk membersihkan mesin mobilatribut:
- Volume: 500 ml
- Meguiar's Perfect Clarity Glass CleanerDeskripsi:Complete with a new dust repellant solution, Perfect Clarity Glass Cleaner is guaranteed to help glass surfaces stay cleaner longer, reducing the time and effort spent on car care.• Professional grade glass cleaner.• Glass stays cleaner longer with dust repellent technology.• Leaves behind streak-free "Perfect Clarity" glass - Clarity you can see!atribut:
- Volume: 24 oz/ 710 ml
Daftar Harga kunci pas ring 10 jtc Terbaru January 2026
| JTC Offset Box Wrench | Rp71.900 |
| JTC 45degrees Offset Box Wrench (EURO-TYPE) | Rp67.900 |
| JTC Stubby Gear Combination Wrench/Spanner | Rp149.900 |
| JTC 75degrees Offset Box Wrench | Rp77.900 |
| JTC Flare Nut Wrench Set | Rp449.900 |
| JTC Stubby Air Ratchet Wrench | Rp1.599.900 |
| JTC Set Kunci Sok | Rp1.299.900 |
| STANLEY 45degree Offset Box End Wrench | Rp42.900 |
| TONE Offset Wrench Long Type | Rp169.900 |
| JTC Riveter Tool | Rp369.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)




















































































































































/P101528298-1.jpg)











/P101538808-1.jpg)
/P101535975-1.jpg)