Beli kunci panel listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Handle Panel Lock
    Mulai

    Rp31.900

    DV Handle Panel Lock
    Deskripsi:
    Panel Lock & Hinge. High Quality.
    atribut:
    • Key: Included
    • Color: Silver Shiny
  2. HAITAN Panel Lock Model Push
    Mulai

    Rp42.900

    HAITAN Panel Lock Model Push
    Deskripsi:
    - Dilengkapi dengan kunci, - Untuk Keperluan indoor, - Permukaan pintu jadi rata, - Tombol besi warna silver.
  3. DV Turn Cam Lock
    Mulai

    Rp12.900

    DV Turn Cam Lock
    atribut:
    • Color: Silver Shiny
    • Key: Included
    • Model : Turn Cam Lock
  4. DV Push Panel Lock
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    DV Push Panel Lock
    atribut:
    • Model : Push Panel Lock
  5. Phoenix Contact Control Cabinet Key
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

    Phoenix Contact Control Cabinet Key
    Deskripsi:
    Control cabinet key, metal, for all common types of control cabinet
    atribut:
    • Length (B) (mm): 72
    • Material: Zinc die-cast
    • Type: Plug-in
    • Part Number: 1203149
    • Width A (mm): 72
  6. Kennedy Multi-Purpose Four-Way Key (Kunci Multifungsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Kennedy Multi-Purpose Four-Way Key (Kunci Multifungsi)
    atribut:
    • MFR Part No.: WUK004
    • eclassCode: 22390407
  7. HAITAN Panel Lock Model Handle
    Mulai

    Rp58.900

    HAITAN Panel Lock Model Handle
    Deskripsi:
    PANEL LOCK MODEL HANDLE (INDOOR) - Diaplikasikan pada panel indoor dengan kunci - Dengan panjang handel yang bervariasi
  8. KNIPEX Control Cabinet Key
    Mulai

    Rp499.900

    KNIPEX Control Cabinet Key
    Deskripsi:
    - Convenient key set for opening and closing general cabinets and blocking systems.- Square: 5, 6 to 7, 8 to 9mm- Triangle: 7 to 8, 9 to 10, 11 to 12mm- Hook Type: 3 to 5mm- Half circle type: 6mm- Square Head (3 stage) : 6 to 9mm-
  9. DV Q Turn Cam Lock
    Mulai

    Rp95.900

    DV Q Turn Cam Lock
    atribut:
    • Color: Silver Button + Red Handle
    • Key: Included
    • Model : Q Turn Cam Lock
  10. DV Tubular Key
    Mulai

    Rp8.900

    DV Tubular Key
    Deskripsi:
    Panel Lock & Hinge. High Quality.
    atribut:
    • Size (mm): L: 68
    • Color: Silver
    • Model : Tubular Key for MS-705
  11. ENTES Voltmeter EVM Series
    Mulai

    Rp289.900

    ENTES Voltmeter EVM Series
    Deskripsi:
    - 24-250 VAC/DC (for EVM-35/15) - Measurement Range with Transformer 1-40 kV (for EVM-35/15) - Class 0,5 (for EVM-35/15) - IP54 (for EVM-35/15) - True RMS Measurement - Double Insulation ( ), - Measurement Category III - Operating Temperature : -5 C / +50 C, -5 C,+70 C (for EVM15/35)
    atribut:
    • Operating Frequency (Hz): 45-65
    • Applied Security Standards: EN 61010
    • Applied EMC Standards: EN 61000
    • Connection Terminals: Screw with Socket
    • Mounting: Front Panel Mounting
    • Power Consumption (V/A): < 4
  12. Kennedy Drawer (Lemari Kunci)
    Mulai

    Rp1.799.900

    Kennedy Drawer (Lemari Kunci)
    Deskripsi:
    Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
  13. KNIPEX Profi-Key for All Standard Shut-Off Systems
    Mulai

    Rp409.900

    KNIPEX Profi-Key for All Standard Shut-Off Systems
    Deskripsi:
    - Key for heating, air conditioning, plumbing and building technology, e.g. for door and window handles or for radiator-bleeding- With bit insert: slot 1.0 x 7 mm and cross recess PH2- With adapter for 1/4" bits chained to key- Additional bit adapter for 1/4" bits inside one profile- Total length: 90 mm- Zinc die-casted
    atribut:
    • Capacity Square (mm): 5.0/7.0/8.0
    • Capacity Triangular (mm): 9.0 - 10.0
    • Capacity Step-Like Square (mm): 6/7/8/9
    • Dimensions (mm): 90x85x15
    • REACH Compliant: no
    • RohS Compliant: no
  14. Fort Metal Indoor Panel Box
    Mulai

    Rp179.900

    Fort Metal Indoor Panel Box
    Deskripsi:
    Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.
    atribut:
    • IP Protection Degree: IP55
    • Cat Powder Coating: RAL-7035
  15. Kraus &amp; Naimer ON-OFF Selector Switch 60°
    Mulai

    Rp279.900

    Kraus & Naimer ON-OFF Selector Switch 60°
    Deskripsi:
    Kraus & Naimer ON OFF SWITCH 60 DEGKRAUS & NAIMER ON OFF SWITCH 60 DEG*Made in Austria*Tersedia untuk CA10-A200 dan bertegangan 20A* Menggunakan padlock* Menggunakan Kunci* Menggunakan EG Mounting
  16. SHUTER Professional Hanging Cart
    Mulai

    Rp6.799.900

    SHUTER Professional Hanging Cart
    atribut:
    • Color: Dark Grey
  17. Casio Standard Scientific Calculator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    Casio Standard Scientific Calculator
    Deskripsi:
    Uses a curved body that provides excellent hold and operability.A wide range of functions from engineers to students.Mathematical natural display that is easier to see and use.Visualize the calculation order that can take two meanings.A function that realizes a dramatic improvement in computing power.
    atribut:
    • Number of Digits: 10
    • Color: Black
    • Thickness (mm): 11.1
    • Width (mm): 80
    • Length (mm): 162
  18. IFM Cylindrical Proximity Sensor and Switch
    Mulai

    Rp679.900

    IFM Cylindrical Proximity Sensor and Switch
    Deskripsi:
    These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.
    atribut:
    • UNSPSC: 41111926
Daftar Harga kunci panel listrik Terbaru January 2026
DV Handle Panel LockRp31.900
Fort Kunci PanelRp8.900
HAITAN Panel Lock Model PushRp42.900
DV Turn Cam LockRp12.900
DV Push Panel LockRp23.900
Phoenix Contact Control Cabinet KeyRp32.900
Kennedy Multi-Purpose Four-Way Key (Kunci Multifungsi)Rp119.900
HAITAN Panel Lock Model HandleRp58.900
KNIPEX Control Cabinet KeyRp499.900
DV Q Turn Cam LockRp95.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait