Beli kunci nepel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Double End Flare Nut Wrench (Kunci Nepel)Deskripsi:TEKIRO Wrench, Flare Nut (Kunci Nepel)-Material chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- KRISBOW Double End Flare Nut Wrench (Kunci Nepel)atribut:
- Material: Chrome Vanadium steel
- American Tool Double End Flare Nut WrenchDeskripsi:> Chrome vanadium steel hardened and tempered> Fully drop forged> 6 Point
- Arca Tools Double End Flare Nut Wrenchatribut:
- Material: CRV Steel
- Finishing: Matt
- TEKIRO Construction Wrench (Kunci Ring Ratchet)Deskripsi:TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
- Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel)atribut:
- Material: Chrome Vanadium Steel
- Size System: Metric
- Head Angle (°): 15
- Finish/Coating: Satin
- Type: Flare Nut Spanner
- American Tool Adjustable Wrench PRO Series (Kunci Inggris)Deskripsi:> Ergo handle> Comfortable hand fit> 60% thicker than regular wrench handle> Chrome vanadium steel hardened and tempered> Blister card packaging
- JETJO TOOLS Double End Flare Nut Wrenchatribut:
- Material: CRV Steel
- SK PROFESSIONAL TOOLS Double End Flare Nut WrenchDeskripsi:Flare nut wrenches have a 6-pt. design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. They have a standard, fixed head and an opening in the wrench head that allows a line or other obstruction to pass through it. These double-end wrenches are SAE (inch) size and have a different size on each end so that each wrench can be used for two different size fasteners.atribut:
- UNSPSC: 27111714
- Color: Silver
- Corrosion Resistant: Yes
- Finish: Chrome
- Handle Type: One Piece
- Head Offset Angle: 0°
- Head Type: Standard
- Insulated: No
- Material: Carbon Alloy Steel
- Non-Magnetic: No
- Non-Sparking: No
- Number of Points: 6
- Opening Angle (Deg.): 0°
- Opening Type: 6-Point Flare Nut
- Ratcheting: No
- Single End/Double End: Double End
- Tether Style: Tether Capable
- TEKIRO Double Box End Wrench Half Moon Shaped (Kunci Ring)Deskripsi:TEKIRO Wrench, Obstruction (Kunci Ring Bulan)-Material chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- PROTO Double End Flare Nut Wrench Set (Kunci Nepel)Deskripsi:These flare nut wrench sets allow the attachment of a tether where the tether is attached to the user or a fixed object to prevent the wrench from falling and causing injuries or damage when working at height. The 6-pt. design allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. These double-end wrenches have a different metric size on each end so that each wrench can be used for two different size fasteners. Tether-ready wrenches have an opening in the wrench head that allows a line or other obstruction to pass through it.atribut:
- Container Color: Red
- Container Type: Wrench Roll
- Opening Type: 6-Point Flare Nut
- Color: Silver
- Finish: Satin
- Handle Type: One Piece
- Head Offset Angle (°): 60
- Head Type: Offset
- Material: Alloy Steel
- Number of Points: 6
- Opening Angle (°): 0
- Single End/Double End: Double End
- TEKIRO Kunci Soket Tipe Y PanjangDeskripsi:TEKIRO Wrench, Y-Type Long (Kunci Sock Y Panjang) withatribut:
- Dimension 1 (mm): 144
- Dimension 2 (mm): 50
- Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Deskripsi:Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- Pro'sKit 7.5X Handheld LED Light Magnifier with Currency Detecting FunctionDeskripsi:- Comes with 1 LED light- Combine with UV light for currency or credit card detection.atribut:
- Lens Material: Glass
- Magnification: 26D (7.5X)
- Lens Size (mm): Ø27
- Light Source: 1+1LED (1UV LED)
- Battery: CR2016 x 2 (not included)
- Pro-Auto Flare Nut Gear Wrenchatribut:
- Feed angle (°): 5
- Number of Gear Teeth: 72 mountains
- KTC Double End Flare Nut Wrench (Kunci Nepel)Deskripsi:It is a wrench exclusively for attaching and detaching the brake pipe flare nut and clutch pipe flare nut (hydraulic type only). Because the bore is in contact with 5 points, the nut can be turned securely.atribut:
- Length (mm): 145
Daftar Harga kunci nepel Terbaru October 2026
| TEKIRO Double End Flare Nut Wrench (Kunci Nepel) | Rp44.900 |
| KRISBOW Double End Flare Nut Wrench (Kunci Nepel) | Rp48.900 |
| American Tool Double End Flare Nut Wrench | Rp36.900 |
| TJAP MATA Double End Flare Nut Wrench CR-V | Rp60.900 |
| Arca Tools Double End Flare Nut Wrench | Rp49.900 |
| Wipro Double End Flare Nut Wrench Satin CRV (Kunci Nepel) | Rp31.900 |
| TEKIRO Construction Wrench (Kunci Ring Ratchet) | Rp359.900 |
| Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel) | Rp76.900 |
| American Tool Adjustable Wrench PRO Series (Kunci Inggris) | Rp77.900 |
| JTC Flare Nut Wrench (Kunci Nipel) | Rp84.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/8eP101000302-4.jpg)
/bqP103637422-6.jpg)



/gdP108544589-1.jpg)
/8cP101000300-3.jpg)
/c4P102134436-7.jpg)
/P102087312-1.jpg)
/kfP101533735-10.jpg)


/8dP101000301-6.jpg)
/klP107284741-1.jpg)

/4dP102149157-12.jpg)
/awP105408392-1.jpg)


/1sP106764064-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)