Beli kunci l swiss tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PB SWISS TOOLS Hex Key Multi Color (Kunci L)Deskripsi:Version: L-form shaft; optimum blade stock lengths. PB Swiss Tools special alloy, nickel-plated, chrome-plated and powder-coated for quick location using clear "Rainbow" colour coding. Supplied with: Storage in: Plastic clip 1 each L-wrench No. 626034, powder-coated: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10atribut:
- Type of Product: Screwdriver
- Number of Screwdrivers: 9
- Drive Profile: Hexagon screwdriver
- Manufacturer Number: 210.H-10 RB
- Kennedy Cross/Pt S/Driver Bit 1/4inch Hex Std (Mata Obeng Plus)Deskripsi:Crosspoint All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.atribut:
- Material: Chrome Molybdenum Steel
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEatribut:
- Material: VDE
- PB SWISS TOOLS Hex Key Ball Point Long Arm Multi Color (Kunci L)Deskripsi:-Special powder coating realizes rust resistance and long life.-The edge has taken the corner, the wrench can easily be inserted into the screw hole.atribut:
- Set Contents: 9piece
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- MILWAUKEE Insulated Screwdriver Set Tether Ready (Obeng Insulasi)Deskripsi:These insulated tether-ready screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Screwdrivers have a loop or hole that allows the attachment of a tether where the tether is attached to the user or a fixed object to prevent the tool from falling and causing injuries or damage when working at height. Sets come with an assortment of screwdrivers for a range of fastener head sizes.atribut:
- Grip Style: Ergonomic
- Handle Color: Black, Red
- Container Type: None
- Shank Material: Alloy Steel
- Handle Length (inch): 5
- Handle Material: Plastic
- Handle Type: Ergonomic
- Measurement Type: SAE
- Screwdriver Style: Tether-Ready Insulated Screwdriver Set
- Shank Finish: Insulated
- Shank Shape: Round
- Standards: ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed
- Voltage Rating (V): 1000 AC
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mmatribut:
- Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
- Material: Chrome Vanadium
- Kennedy Dia Nylon Hammer Plastic Handle (Martil / Palu Nilon)atribut:
- Face Material: Nylon
- Overall Length (mm): 305
- JONNESWAY Screwdriver Slotted Anti Slip Grip (Obeng)atribut:
- Material: Blades Hardened Satin Finished With Magnetic Black Tip
- Crosby Eye Bolt (Baut Mata)Deskripsi:• Forged steel - Quenched & Tempered.• Working Load Limits shown are for in-line pull. For angle loading, see Warnings & Applications.• Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles.• Recommended for in-line pull.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these bolts meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
- Kennedy Combination Wrench CV Set (Kunci Ring Pas)Deskripsi:Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.atribut:
- Overall Length (mm): 100
- Size (mm): 10
- Finish/Coating: Chrome Satin
- Material: Chrome Vanadium Steel
- KRISBOW Insulated Screwdriver (Obeng Isolasi)Deskripsi:Insulated Screwdriver Set 7pcs adalah obeng anti listrik Set 7pcs yang digunakan untuk membuka dan mengencangkan baut. Obeng Listrik merek Krisbow dibuat dengan teknologi tinggi untuk professional, Handle yang nyaman dengan insulasi listrik tinggi. Obeng listrik merek Krisbow mudah diaplikasikan untuk membuka baut dengan cepat dengan tingkat safety yang tinggi terhadap listrik. Obeng listrik merek Krisbow dengan panjang 75, 100, 125, 150mm banyak diaplikasikan pada dunia industri dan bengkel otomotif serta instalasi listrik bertegangan tinggi.atribut:
- Type: Insulated
- Tip: Slot & Philip
- Material: PP and TPV Materialhandle, Blade made of high quality SVCM steel
- Dimensions (mm): 330x170x46
- Applications: Fasten & release Screw for high voltage parts
- Kennedy Insulated Screwdriver (Obeng Isolasi)Deskripsi:Volt-tested to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC. Insulated blades with magnetic tips. Conform with DIN 7438 and DIN EN 60900. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machineryatribut:
- Set Contents: Crosspoint: No.0 x 75mm, No.1 x 100mm, No.2 x 100mm
- Product Type: Electrician's Insulated VDE Square Handle Section Screwdriver Set
- Options: 1/3 Width
- FACOM Modular Plier Set (Tang Set)atribut:
- Content: 18mm half-round nose pliers;23mm universal pliers;24mm diagonal cutting pliers
- Kennedy Vde Plier Set (Set Tang Perkakas)Deskripsi:Especially suitable for production line environments where repetitive work is undertaken. Double polished head and joint with induction hardened cutting edges. EN60900:2012 standard for Safe Electrical applications up to 1000V. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machineryatribut:
- Set Contents: 160mm Pro-Torq Insulated Combination Pliers 1000V
- Product Type: Pro-Torq VDE Insulated Plier Set
- Options: 1/3 Width
- SATA Screwdriver Slotted A Series (Obeng)Deskripsi:62203 A Series Slotted Screwdriver 3.2x100MM Product Introduction ●S2 material, overall hardened bit with strong magnet
- TEKIRO Precision Screwdriver Set (Mata Obeng)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
Daftar Harga kunci l swiss tool Terbaru October 2026
| Kennedy Insulated Screwdriver Dual Grip (Obeng Isolasi) | Rp1.099.900 |
| PB SWISS TOOLS Hex Key Multi Color (Kunci L) | Rp499.900 |
| Kennedy Screwdriver Pro-Torq Set (Obeng) | Rp999.900 |
| Kennedy Cross/Pt S/Driver Bit 1/4inch Hex Std (Mata Obeng Plus) | Rp10.900 |
| TEKIRO Insulated Screwdriver Set (Obeng Isolasi) | Rp469.900 |
| PB SWISS TOOLS Hex Key Ball Point Long Arm Multi Color (Kunci L) | Rp2.699.900 |
| STANLEY Insulated Screwdriver Set (Obeng Isolasi) | Rp499.900 |
| MILWAUKEE Insulated Screwdriver Set Tether Ready (Obeng Insulasi) | Rp969.900 |
| TEKIRO Insulated Screwdriver Set (Obeng Isolasi) | Rp469.900 |
| Kennedy Dia Nylon Hammer Plastic Handle (Martil / Palu Nilon) | Rp879.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/qwP101005968-7.jpg)
/7tP108343281-1.jpg)
/piP101005918-15.jpg)
/0rP102206027-11.jpg)
/3uP103684138-3.jpg)
/P102753705-2.jpg)
/boP104803420-5.jpg)
/5jP107302199-1.jpg)
/qqP101003962-2.jpg)
/nnP101005851-8.jpg)
/ijP108491667-2.jpg)
/1dP105962049-1.jpg)
/a5P107969365-1.jpg)
/nkP101005848-15.jpg)
/iwP103637680-2.jpg)
/naP103140838-4.jpg)
/P101519982-1.jpg)
/deP103143482-4.jpg)
/94P112193328-1.jpg)
/ngP102267844-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)