Beli kunci l elora di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ELORA Hex Key Set (Kunci L)Deskripsi:- in plastic holder- nickel platedatribut:
- Size (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- Material: Chrome-Vanadium 59CrMoV4 / 1.2242
- ELORA Heavy Duty Side Cutter PlierDeskripsi:- high cutting performance with minimal effort- maximum stability under load by additional inductive hardening- cutting edge hardness: 63-65 HRC- for hardened steel wire, piano wire (tensile strength 2300 N/mm²
- BONDHUS Hex Key SetDeskripsi:T-shaped ball end hex key sets have one long arm with the drive tip at the end, and two short arms that form a handle that can provide more torque than an L-shaped key. They have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. Sets come with an assortment of hex keys for a range of fastener head sizes.
- ELORA Waterpump PlierDeskripsi:- box joint- self-locking due to gripping surfaces staggered in reverse order- teeth inductive hardened, trap protection- ELORA-No. 132-190 adjustable in 6
- ELORA VDE Socket SetDeskripsi:- 13 pcs.- in red plastic box with 2-colour-plastic inlay- 2-colour-multilayer insulation (yellow, red) for easy identification of insulation damages- ELORA-Chrome-Vanadium 31CrV3 / 1.2208atribut:
- Set Contents: VDE Sockets 971 - 10, 12, 13, 14, 17, 19, 22, 24 mm - VDE Reversible Ratchet 972 - Extension Bar - 974-125, 250 - T-Handle 973 - VDE-Screwdriver - 900-IS 12508
- ELORA Adjustable WrenchDeskripsi:- with precise and well readable preset-scale in mm graduation- right-handed roll- jaw set at 22,5°- head fine grounded, chrome plated
- ELORA Socket SetDeskripsi:- with precise and well readable preset-scale in mm graduation- right-handed roll- jaw set at 22,5°- head fine grounded, chrome plated- ELORA-Chrome-Vanadium 31CrV3 / 1.2208- according to ISO 6787- accordind to ASME B107.100
- ELORA VDEatribut:
- Set Content: VDE Voltage Tester 566-150 VDE Snipe Nose Plier with handle insulation 930-205 VDE Universal Side Cutter with handle insulation 950-160 VDE Combination Plier with handle insulation 960-185 VDE Wire stripper with handle insulation 970-160 VDE Screwdriver,
- ELORA Combination SpannerDeskripsi:ELORA "ELO-Drive"Combination and Ring Spanners are equipped with the "ELO-Drive" profile on the ring side: higher torque on the flanks of the screws/nuts without damage of the same dynamic and safe working
- ELORA Combination Wrench SetDeskripsi:Set Contents:1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1.1/16, 1.1/4 Inch
- ELORA Tool CabinetDeskripsi:- Tool Cabinet 7 laci- Pola lembaran logam padat dengan konstruksi sub padat, ELORA-yellow (RAL 1006)- Pelapis serbuk korosi dan anti gores- Ruang rak di bagian atas terbuat dari plastik ABS dengan 3 kompartemen penyimpanan untuk bagian kecil, lubang untuk 4 obeng dan 3 kaleng, pelek pada semua sisi- 200 kg kapasitas beban rak karena diperkuat penutup atas- Stang baja kokoh yang diperkuat ergonomis, dipasang di kedua sisinya- Sisi dan panel belakang tersembunyi dengan Euro-Perforasi 10 x 38 mm (lubang persegi 10 x 10 mm, pusat lubang tengah lubang 38 x38 mm) untuk memasang kait, baki, keranjang sampah, dudukan pemegang, pemegang gulungan kertas, kabel drum- Sistem penguncian sentral dengan kunci silinder dan sistem pengunci laci individu (jika ada satu laci yang terbuka, tidak mungkin membuka yang lain)- Kapasitas muat tiap laci 40 kg- Setiap laci memiliki sistem pengaman keamanan dan 100% dapat diekstrak- Laci dengan bantalan rel dengan bantalan bola- Laci pengukuran internal W 573 x D 410 mm- Laci ELORA-dilapisi bubuk hitam (RAL 9005)- Dapat dibagi secara terpisah dengan pemisah atau dilengkapi modul ELORA-OMS- Kapasitas pemuatan total 300 kg- Alat pengukur gauge yang luas dengan 4 Ø 125 mm karet penuh, kastor berjalan mulus,- 2 kastor putar dengan fungsi double break (tangensial dan aksial)- Dapat diupgrade dengan alat dada ELORA No. 1221-BANYAK, ELORA No. 1226-BANYAK dan panel belakang ELORA No. 1220-RW- Konfigurasi warna dan baki khusus sesuai permintaan- Pengiriman tanpa alat dan asesorisatribut:
- Dimensions (mm): 977x705x545
- Drawer: 7
- ELORA Universal JointDeskripsi:- chrome-plated, polished- ELORA-Chrome-Vanadium 31CrV3 / 1.2208- square drive according to DIN 3120, ISO 1174, with ball retaining groove resp. with ball locking device- according to DIN 3123, ISO 3316atribut:
- Length (mm): 75
- ELORA Feeler Gaugeatribut:
- Blade Length (mm): 100
- ELORA Reversible Ratchet HandleDeskripsi:- Rugged ratchet with small, slim head- Forged gear wheel with male and female square- smallest possible swivel angle 11,25°- nonslip QUATROLIT®-2C-handle- with suspension hole- matt chrome-plated- ELORA-Chrome-Vanadium 31CrV3 / 1.2208- male square according to DIN 3120-A 12,5,- ISO 1174, with ball locking device- according to DIN 3122, ISO 3315atribut:
- Length (mm): 270
- ELORA Torque Wrench sqDeskripsi:- quad measurement scale for Nm, kgm, in-lb and ft-lb- click type torque wrench with very noticeable and audible (‚‘click‘‘) signal- bi-directional fixing by turning the torque wrenchatribut:
- Graduation (N m): 10
- Overall Length (mm): 600
- Torque Range (N m): 50 to 225
- Kennedy Ring Slogging Wrench (Kunci Ring Impact)atribut:
- End Style: Closed
- Finish/Coating: Chrome Satin
- Insulated: No
- Material: Hardened Steel
- Metric or Imperial: Metric
- Number of Points: 12
- Single or Double End: Single End
- Standards Met: DIN 7444
- Type: Ring Slogging Spanner
- ELORA Screw ExtractorDeskripsi:- in black plastic box- chrome vanadium 58CrV4 / 1.8161atribut:
- Size (inch): 7
- ELORA Hex Key Long Arm Set (Kunci L)atribut:
- Size (inch): 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8
- Material: Chrome-Vanadium 59CrMoV4 / 1.2242
Daftar Harga kunci l elora Terbaru January 2026
| ELORA Hex Key Set (Kunci L) | Rp619.900 |
| ELORA Hex Key Ball Point Extra Long Arm Set (Kunci L) | Rp849.900 |
| ELORA Heavy Duty Side Cutter Plier | Rp1.099.900 |
| BONDHUS Hex Key Set | Rp319.900 |
| ELORA Waterpump Plier | Rp709.900 |
| ELORA VDE Socket Set | Rp26.999.900 |
| ELORA Adjustable Wrench | Rp929.900 |
| ELORA Socket Set | Rp3.299.900 |
| ELORA VDE | Rp13.999.900 |
| ELORA Combination Spanner | Rp769.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/m9P107933801-1.jpg)
/6gP110227232-1.jpg)














/ptP101005929-10.jpg)

/5vP111111211-1.jpg)