Beli ktc wrench combination di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYOTO TOOL (KTC) Kunci Ring PasDeskripsi:We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
- KYOTO TOOL (KTC) Combination Wrench SetDeskripsi:Specification : Power fitSet Contents : Combination wrench (MS2 over 07,08,10,12,13,14,17,19)atribut:
- Weight (kg): 1.0
- Dimensions (mm): Resin molded tray: 144x184x48
- KYOTO TOOL (KTC) Kunci Ring Pas Set (Kunci Ring Pas)atribut:
- Set Contents: Combination wrench (inch) (MS2-1 / 4, 3 / 8, 7 / 16, 1 / 2, 9 / 16, 5 / 8, 11 / 16, 3 / 4)
- Dimension (LxWxH): Resin molded tray: 144x184x48 mm
- KYOTO TOOL (KTC) Profit Tool Combination WrenchDeskripsi:-Slim form pursuing "thinner/lighter."-Considering transmission of the torque and bending, the handle is designed with the taper shape.-Length of the handle is set with the optimum length considering the tightening torque.-The box end part adopts
- KYOTO TOOL (KTC) Ratchet Combination WrenchDeskripsi:-Ratchet box end part can be fully tightened.-With the feed angle 5°(excluding 9mm or less and 21mm or more), you can smoothly do continuous works in a narrow place.-Because of the arrow display, the working direction can be seen at a glance.
- Yamato Argon Regulator (with Two Type Flowmeter)Deskripsi:-Duplex flowmeter(25L)convenient for welding back seal has been adopted.atribut:
- Primary side working pressure: 2 to 15MPa
- Secondary Side Working Pressure: 0.4±0.1MPa (setting type)
- Main Body Materials: Brass
- KYOTO TOOL (KTC) Semi-Short Ratchet Combination WrenchDeskripsi:-Ratchet box end part can be fully tightened.-The swing angle of the ratchet box end part is approx. 90° on one side and it is excellent in usability.-With the feed angle 5°(excluding 8mm), you can smoothly do continuous works in a narrow place.
- TEKIRO Set Kunci Ring Pas Tipe MetricDeskripsi:- High durable- Easy to use- Corrosion resistance
- TEKIRO Kunci Ring Pas Tipe MetricDeskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- KYOTO TOOL (KTC) Set Kunci Sok 3/8inchatribut:
- Outlet Corner (sq.): 9.5 mm
- KYOTO TOOL (KTC) Offset Wrenches Set (Kunci Ring)atribut:
- Specification: Power Fit. 21 century version
- Dimension (LxWxH): Resin molded tray: 444 x 184 x 48 mm
- FACOM Combination Wrench mm Type (Kunci Ring Pas)atribut:
- Material: Steel
- TEKIRO Kunci Ring Pas Tipe InciDeskripsi:TEKIRO KUNCI RING PAS (SAE) 7/8 INCHKunci Kombinasi 7/8inch merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Highly durable, Easy to use, Corrosion resistance, Heat treated alloy steel, Drop forged for extra strength, Highly full polishing finishKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Material : Chrome VanadiumItem code : WR-CO0047
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- KRISBOW Kunci Ring PasDeskripsi:Combination Wrench 1.1/16inch KW-489 adalah alat untuk mengencangkan atau membuka mur dan baut merek KRISBOW dengan ukuran 1 1/16inch (kunci kombinasi pas ring). Kunci kombinasi pas ring ini terbuat dari Chrome Vanadium Steel. Sangat cocok digunakan untuk industri perbengkelan dan otomotif. Kelebihan dari kunci kombinasi pas ring ini adalah garansi seumur hidup, kuat, mudah dibawa, ringan dan memudahkan teknisi dalam melakukan pekerjaannya.
Daftar Harga ktc wrench combination Terbaru January 2026
| KYOTO TOOL (KTC) Kunci Ring Pas | Rp54.900 |
| KYOTO TOOL (KTC) Combination Wrench Set | Rp1.099.900 |
| KYOTO TOOL (KTC) Kunci Ring Pas Set (Kunci Ring Pas) | Rp1.599.900 |
| KYOTO TOOL (KTC) Profit Tool Combination Wrench | Rp279.900 |
| KYOTO TOOL (KTC) Ratchet Combination Wrench | Rp199.900 |
| Yamato Argon Regulator (with Two Type Flowmeter) | Rp5.599.900 |
| KYOTO TOOL (KTC) Semi-Short Ratchet Combination Wrench | Rp279.900 |
| KYOTO TOOL (KTC) Long Offset Wrench (Kunci Ring Panjang) | Rp85.900 |
| TEKIRO Set Kunci Ring Pas Tipe Metric | Rp119.900 |
| TEKIRO Kunci Ring Pas Tipe Metric | Rp22.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%20Kunci%20Ring%20Pas/krP102065747-2.jpg)
%20Combination%20Wrench%20Set/P102177358-1.jpg)
%20Kunci%20Ring%20Pas%20Set%20(Kunci%20Ring%20Pas)/P102065754-1.jpg)
%20Profit%20Tool%20Combination%20Wrench/P102747306-1.jpg)
%20Ratchet%20Combination%20Wrench/P102761467-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Argon%20Regulator%20(with%20Two%20Type%20Flowmeter)/P102600935-3.jpg)
%20Semi-Short%20Ratchet%20Combination%20Wrench/P102761485-1.jpg)
%20Long%20Offset%20Wrench%20(Kunci%20Ring%20Panjang)/P102065136-1.jpg)


%20Set%20Kunci%20Sok%203%2F8inch/P102065099-1.jpg)
%20Offset%20Wrenches%20Set%20(Kunci%20Ring)/P102066881-1.jpg)
%20Tool%20Set/kgP105279736-1.jpg)
/gxP101519609-4.jpg)
%20Short%20Offset%20Wrench/P102065143-1.jpg)

%20Mechanic%20Tool%20Set/21P105262073-1.jpg)

/8qP101000314-3.jpg)