Beli krisbow profesional light meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Alat Ukur Intensitas Cahaya Digitalatribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- KYORITSU Lux MeterDeskripsi:- Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.atribut:
- Dimensions (mm): 148x71x36
- Measuring Range (Lux): 0.1 to 19990
- Accuracy: ±4%rdg±5dgt
- Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
- Current Consumption: 2 mAh
- Operating Temperature Range: 0 - 50 degrees C Below 80% RH
- Power Source: 6F22 (9V) x1
- Response Time: 2,5 times/ sec
- KRISBOW Alat Pengukur Intensitas Cahaya Dataloggeratribut:
- Measuring Range (Lux): 400, 4K, 40K, 400K
- Resolution (Lux): 0.1
- Over Range Indication: \"OL\" icon
- Measuring Rate (time/s): 1.3
- Repeatability (%): +/- 3
- Power Supply (V): 9 (Battery)
- Cable Length of Light Sensor (cm): 107
- Light Sensor Dimension (mm): 115x60x35
- Unit Dimension (mm): 185x65x45
- Lutron Light Meters (Lux Meters)Deskripsi:5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
- monotaro Lux MeterDeskripsi:A simple illumination management in the work sites and offices.atribut:
- Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
- Light Range (Lux): 1 to 50000
- Accuracy (%): ±(5%+10digits)
- Material: PVC+ABS
- Power Supply: Square 9V battery (6F22) x 1
- Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
- AS Digital Lux Meteratribut:
- Measuring Range (lx): 0.0 to 199900
- Measurement Precision: plus or minus(3%rdg+5dgt)
- Power: AA Dry Batteryx2 (sold separately)
- Resolution (lx): 0.1 to 100
- Width x Depth x Height: 63x37x169mm
- TRUSCO Multi-function Environmental MeterDeskripsi:Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.atribut:
- Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
- Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
- Measurement Method : Vane Type (Wind Speed)
- Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
- Measurement Range Wind Speed (m/s): 0.4-30.0
- Power: Stacked 9V Battery x 1 (not Included)
- Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
- Resolution Capability: 0.1m/s
- Weight (g): 160
- KRISBOW Alat Pengukur Intensitas Cahaya LEDatribut:
- Resolution: 0.1 Lux or 0.01 Fc
- Accuracy: ± 3% for LED/± 6% for other visible light
- Source Selecting: Standard light/LED light
- Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
- Measuring Rate (time/s): 2.5
- Cable Length of Light Sensor (cm): 107
- Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
- Light Sensor Dimensions (mm): 115x60x35
- Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
- Operating Conditions: 5 to 40°C; 0 to 70 %RH
- Power Supply: 9V battery
- KRISBOW Lux MeterDeskripsi:4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlightatribut:
- Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
- Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
- Resolution: 0.1 Lux or 0.01 Fc
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Custom Alat Ukur Intensitas Cahaya DigitalDeskripsi:Alat pengukur intensitas cahaya brand Custom dengan layar besar dan sensor eksternal dan dilengkapi dengan tutup sensor
- KYORITSU Digital Illuminometeratribut:
- Measuring Time: 2 times per second
- Power Source: 6F22 (9V) x1
- Dimension (LxWxD): 166x68x32 mm
- Measuring Range: 0.1 - 19990Lux (automatic 3 range switching)
- KRISBOW Takometer DigitalDeskripsi:Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD displayatribut:
- Contact Test Range (rpm): 2-20000
- Dimensions (mm): 160x60x42
- Accuracy (%): ± 0.05
- Detecting Distance (mm): 50 to 500
- Non Contact Test Range (rpm): 2 to 99999
- Power Source (V): Battery 9
- Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
- Sampling Time (s): 0.5 (over 120 rpm)
Daftar Harga krisbow profesional light meter Terbaru March 2026
| TRUSCO Alat Ukur Intensitas Cahaya Digital | Rp2.299.900 |
| KYORITSU Lux Meter | Rp4.599.900 |
| KRISBOW Alat Pengukur Intensitas Cahaya Datalogger | Rp1.999.900 |
| Lutron Light Meters (Lux Meters) | Rp1.499.900 |
| monotaro Lux Meter | Rp649.900 |
| KRISBOW Alat Ukur Kebisingan Suara | Rp1.599.900 |
| AS Digital Lux Meter | Rp7.599.900 |
| TRUSCO Multi-function Environmental Meter | Rp5.299.900 |
| KRISBOW Alat Pengukur Intensitas Cahaya LED | Rp2.299.900 |
| KRISBOW Lux Meter | Rp999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/i3P105145651-1.jpg)






/P101518176-1.jpg)