Beli krisbow cleaning di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Pel Lobi dengan GagangDeskripsi:Terobosan baru dalam hal pembersihan lantai merek KRISBOW (alat pel). Mudah disimpan, aman digunakan dan handle terbuat dari aluminium sehingga tahan lama. Sangat cocok untuk anda yang sedang ditinggal oleh asisten rumah tangga atau untuk anda yang sering mengepel sendiri. Alat pel ini dapat memudahkan pekerjaan rumah tangga.atribut:
- Color: Blue
- Gradated Design: Aluminium
- KLENCO Window WasherDeskripsi:MicroStrip washer with microfibre sleeve for superior cleaning with finer (less than half the size of amallest cotton filaments) and hence more fibres. Also rinses dirt better, provides greater absorbemcy (26 times its own weight) and longer lasting (500 wash cycles) Window Washer - 35cmatribut:
- Size: 35 cm
- Non Brand Wiperatribut:
- Size: 35cm
- Ozone Cleaning KitDeskripsi:Ozone Safe Cleaning Sollution (IPA), Alkohol 100ml with Cutton Swab
- Lion Star Wiper Glass Cleaneratribut:
- Dimensions (mm): 280 x 165 x H 38
- Packing Dimensions (mm): 365 x 260 x 695
- Volume (m³): 0.066
- TRUSCO Dry WiperDeskripsi:16
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
- Non Brand Window Washeratribut:
- Size: 45cm
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Merck Millipore Apoptag Peroxidase ISOL KitDeskripsi:The ApopTag Peroxidase In Situ Oligo Ligation Kit specifically detects apoptosis by staining only cells that contain double-stranded breaks that are blunt-ended or have a one base 3' overhang (cells containing nicked, gapped, 3'-recessed, 3'-overhanging ends longer than one base and single-stranded ends are not detected). The high analytic specificity of the ApopTag ISOL Kit minimizes background due to non-specific labeling of DNA. The specificity can be exploited to more readily identify apoptosis in systems presenting cells with both apoptosis and DNA damage or apoptosis and necrosis. Results are visualized using brightfield microscopy.atribut:
- Detection Method: Chromogenic
- Material Size: 40 assays
- Quality Level: MQ100
- Key Applications: ImmunohistochemistryImmunohistochemistry (Paraffin)
- Sellery Window Squeegee (Wiper)Deskripsi:> Aluminium holder with PP handle> Hand operation or inserting rod into handle for higher work
- Clean Matic Window Squeegee with Telescopicatribut:
- Long Handle: 75-120cm (Telescopic)
- Dimensions: 123x30x8cm
- BOSCH Laser Rangefinderatribut:
- Measurement Range (m): 0.15-40
- Laser Class: 2
- Power Supply: 2 x 1.5 V LR03 (AAA)
- Automatic Deactivation (minute): 5
- Dust and Water Protection: IP 54
- Laser Color: Red
- Laser Diode: 635nm, < 1mW
- Maximum Measurement Time (d): 4
- Measuring Range Up To (m): 40
- Memory Capacity (Values): 10
- Units of Measurement: m/cm, ft/inch
- Usual Measurement Accuracy (mm s): ±1.5
- Usual Measurement Time (s): 0.5
- Onoyoshi Hard Card Caseatribut:
- Specification: Soft type
- Thickness (mm): 0.3
Daftar Harga krisbow cleaning Terbaru January 2026
| Goldie Window Washer | Rp31.900 |
| KRISBOW Pel Lobi dengan Gagang | Rp139.900 |
| Non Brand Window Washer | Rp65.900 |
| KLENCO Window Washer | Rp289.900 |
| Non Brand Wiper | Rp80.900 |
| Ozone Cleaning Kit | Rp309.900 |
| Lion Star Wiper Glass Cleaner | Rp24.900 |
| TRUSCO Dry Wiper | Rp84.900 |
| LAKONI Industrial Vacuum Cleaners | Rp2.999.900 |
| Non Brand Window Washer | Rp98.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)





























































































































































/P101518176-1.jpg)

/P102119990-1.jpg)