Beli kontaktor mitsubishi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversibleatribut:
- Operating Method: Irreversible
- Rated Insulation Voltage (V) : 690
- Mitsubishi Electric Kontaktor Magnet Seri S-T Non Reciprocal dengan Terminal Wiring Rationalizationatribut:
- Operating Method: Irreversible
- Mitsubishi Electric Kontaktor Magnet Seri S-T Reversibleatribut:
- Operating Method: Reversible
- Chint Kontaktor 65A 220V ACatribut:
- Coil Voltage: 220V AC
- Frequency: 50/60Hz
- Conventional Thermal Current: 80A
- Rated Insulation Voltage: 690V
- Rated Impulse Withstand Voltage: 8kV
- Mitsubishi Electric Earth Leakage Circuit Breaker Nv125 Seriesatribut:
- Connection Method: Surface type
- Number of Poles/Elements: 3P
- Mitsubishi Electric Kontaktor Magnet Seri S-T Reversible dengan Terminal Wiring Rationalizationatribut:
- Type: Electromagnetic contactor
- Operating Method: Reversible
- Mitsubishi Electric Kontaktor Magnet Seri SD-Q Tipe Reversibleatribut:
- Compatible motor capacity (500-550V) (kW): Three-phase squirrel-cage motor (class AC-3): 4
- Compatible Motor Capacity (200-240V) (kW): Three-phase squirrel-cage motor (AC-3 class): 2.5, single-phase motor (AC-3 class): 0.4
- Coil Rated Voltage (V): DC24
- Coil current (mA): 55 (average)
- Compatible Motor Capacity (100-120V) (kW): Single-phase motor (AC-3 class): 0.2
- Compatible motor capacity (380-440V) (kW): Three-phase squirrel-cage motor (class AC-3): 4
- Length (mm): 54
- Open thermal Current (A) : 20
- Operating Method: Reversible
- Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)2.5 (380-440V)4 (500-550V)4
- Rated Insulation Voltage (V) : 690
- Rated operating current (A) Three-phase squirrel-cage motor (AC-3): (200-240V)12 (380-440V)9 (500-550V)7
- Thickness (mm): 66.5
- Type: Electromagnetic contactor
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Mitsubishi Electric Safety Breaker Type Earth Leakage Circuit Breaker <Nv-L>atribut:
- Phase wire system: 1phi 2W
- Connection Method: Surface type
- Frame (AF): 30
- Operating Time (s): 0.1
- CKE Kipas Angin BerdiriDeskripsi:Keunggulan: 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia). 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional-Lembaga Sertifikasi Produk). 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional.
- Chint Kontaktor 25Aatribut:
- Conventional Thermal Current (A): 40
- Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): 8
- Rated Insulation Voltage (V) : 690
- Mitsubishi Electric Dc Operated Electromagnetic Contactoratribut:
- Operating Method: Irreversible
- Chint Kontaktor 85Aatribut:
- Coil Voltage: 220V AC
- Frequency: 50/60Hz
- Conventional Thermal Current: 100A
- Rated Insulation Voltage: 690V
- Rated Impulse Withstand Voltage: 8kV
Daftar Harga kontaktor mitsubishi Terbaru March 2026
| Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible | Rp279.900 |
| Mitsubishi Electric Kontaktor Magnet Seri S-N | Rp4.999.900 |
| Mitsubishi Electric Kontaktor Magnet Seri S-T Non Reciprocal dengan Terminal Wiring Rationalization | Rp329.900 |
| Mitsubishi Electric Kontaktor Magnet Seri S-T Reversible | Rp1.099.900 |
| Chint Kontaktor 65A 220V AC | Rp619.900 |
| Mitsubishi Electric Earth Leakage Circuit Breaker Nv125 Series | Rp4.199.900 |
| Mitsubishi Electric Electromagnetic Switch Th-N Series | Rp2.399.900 |
| Mitsubishi Electric Kontaktor Magnet Seri S-T Reversible dengan Terminal Wiring Rationalization | Rp1.299.900 |
| Mitsubishi Electric Kontaktor Magnet Seri SD-Q Tipe Reversible | Rp1.999.900 |
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp219.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)