Beli kokuyo tack index di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Tack Index (Recyclable)Deskripsi:It is hard to get dirty and the written letters are also vivid! You can discard it while sticking it as a magazine used paper. We will discolor if you use or store in the place where light hits. Strong adhesion.
- KOKUYO Tack Index (Pasopuri)Deskripsi:Not only handwriting but also inkjet printer can print. If you download the index-specific printing software free of charge, it is easy to align the label. Also, when using a plain label you can select the pattern and color of the outer frame. Label body is strong because it is thick (about 0.14 mm) plain paper.atribut:
- Paper Thickness (mm): Label body: about 0.14 mm (total thickness of about 170 g / m 2, about 0.20 mm)
- KOKUYO Tack Index C With Transparent Protective FilmDeskripsi:It is hard to get dirty, the written letters are also vivid. . With transparent protective film.
- KOKUYO Tack Index (Color)Deskripsi:I am using color high quality paper, so I am excellent in writing characteristics.atribut:
- Set Contents: 6 color assortment (yellow, sky blue, pink, green, orange, purple)
- Adhensiveness: Strong adhesion
- KOKUYO Tack Title Removable Type Solid ColorDeskripsi:Even after peeling off, there is no glue residue, and you will not lose your detention. You can fill in the title with ballpoint pen, oil marker, pencil. In addition, it can print word processing. (Please print out by sticking labels on wood free paper etc for word processor printing). Title brand (NS - TB 1) compatible tack title.
- Pilot Pulpen Frixion Clickeratribut:
- Tip: 0.7 mm
- Tip Size (mm): 0.7
- KOKUYO Tack Title Blue FrameDeskripsi:Title brand (NS - TB 1) compatible tack title.
- KOKUYO Tack Index For Ink Jet PrinterDeskripsi:Index label can be created neatly with inkjet printer. Easy to align by using easy label printing software . If you visit Kokuyo's homepage on the Internet, you can downloadatribut:
- Total thickness (mm): 0.18
- Compatible: Inkjet (dye, pigment)
- Size: A4
- Whiteness (%): About 95
- Basis Weight (g/m²): 160
- Label Thickness (mm): 0.12
- KOKUYO Tack Index (Paper Label)Deskripsi:It is hard to get dirty, the letters you write are also brilliant! Strong adhesion.atribut:
- Material: Paper
- Frame Color: Red
- Label Dimensions (mm): 23x29
- KOKUYO Clear Book Carry All Fixed Type Back Pocket A3 VerticalDeskripsi:I set the backing paper that can write the title in the back pocket. Since it is a transparent cover through which the contents can be seen, you can understand the contents without opening it.atribut:
- Material: Cover / R-PP, pocket / PP
- Bantex Adhesive Index TabsDeskripsi:Satu pak kemasan blister berisi 72 tab (18 tab untuk setiap warna). Permukaan tab dapat ditulisi.atribut:
- Length (cm): 2.5
- Height (cm): 0.20
- Width (cm): 2.3
- Thickness (mm): 25
- KOKUYO Tack Title Red FrameDeskripsi:Title brand (NS - TB 1) compatible tack title.atribut:
- Frame Color: Red
- KOKUYO Rack Protection Film For Tack IndexDeskripsi:It is a protective film for tack index to prevent dirt and deterioration. . There is a slit easy to align with the paper, and it can stick straight and cleanly without touching the adhesive surface. . It can be used for either handwriting for printing.atribut:
- Film Dimension (mm): 0.06
- Thickness (mm): (Film) 0.06
- Number of Sheets: 8
- KOKUYO Spelling String (Long Type)Deskripsi:Because it is a long type, it is convenient when you want to close bulky documents. There is a core thread and it has durability.atribut:
- Color: black
- Package Quantity: 100
- Point Shape: Cell destination
- Material: Thread yarn 32 yarn, core yarn / R-PET + recycled rayon
- Length (mm): 600
- Printech TX Ink 100ml for Canon Printeratribut:
- Volume (ml): 100
- Compatible Printer: Canon
Daftar Harga kokuyo tack index Terbaru March 2026
| KOKUYO Tack Index (Recyclable) | Rp30.900 |
| KOKUYO Tack Index (Pasopuri) | Rp29.900 |
| KOKUYO Tack Index C With Transparent Protective Film | Rp43.900 |
| KOKUYO Tack Index (Color) | Rp30.900 |
| KOKUYO Tack Title Removable Type Solid Color | Rp43.900 |
| Pilot Pulpen Frixion Clicker | Rp26.900 |
| KOKUYO Tack Title Blue Frame | Rp43.900 |
| KOKUYO Tack Index For Ink Jet Printer | Rp159.900 |
| KOKUYO Tack Index (Paper Label) | Rp33.900 |
| KOKUYO Clear Book Carry All Fixed Type Back Pocket A3 Vertical | Rp63.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P103011208-1.jpg)
/P103011341-1.jpg)

/P103011244-1.jpg)




/P103011217-1.jpg)





/P103010704-1.jpg)

/Printech%20TX%20Ink%20100ml%20for%20Canon%20Printer/gmP105659598-7.jpg)
/hnP101514635-10.jpg)