Beli knipex cable cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KNIPEX Cable Cutter (Ratchet Action)Deskripsi:- For cutting copper and aluminium single conductors as well as multiple stranded cables- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- Precision-ground, hardened blades- Clean and smooth cut without crushing and deformation- One-hand operation using ratchet principle- Little handforce required due to very high transmission ratio- Two-stage ratchet drive for easy cutting- Simple handling as a result of low weight and compact design - can be used even in confined areas- Pinch guard prevents operators' fingers being pinched- High-grade special tool steel, forged, oil-hardenedatribut:
- Handles: insulated with multi-component grips, VDE-tested
- Pliers: black lacquered
- REACH Compliant: no
- RohS Compliant: no
- VDE Tested: yes
- KNIPEX Movable Spare BladeDeskripsi:- High-grade special tool steel, forged, oil-hardenedatribut:
- REACH Compliant: no
- RohS Compliant: no
- KRISBOW Tang Pemotong Kabel RatchetDeskripsi:RATCHET CABLE CUTTER 240MM2 LRRCC24- APPLICABLE FOR CUTTING COPPER AND ALUMINIUM CABLE UP TO 240MM2 / DIAMETER: 32MM- COMFORT RUBBER GRIPatribut:
- Type: Manual tool
- Dimensions (cm): 35x14x3
- Size (mm²): 240
- monotaro Ratchet Cable CutterDeskripsi:It is convenient because it is a ratchet type.. It is used for general electric construction, substation construction work and communication line installation work etc. It is suitable for work such as CV, IV, SV (VVR).Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Blade Part Strength: HRC 51 to 55
- Material: SKD61
- Overall Length (mm): 250
- Weight (kg): 0.7
- Cutting Capacity (mm²): 240
- KNIPEX Cable Cutter (Ratchet Principle)Deskripsi:- Sturdy. Easy to use. Stable.- Innovative ratchet-drive.- For cable up to Ø 60 mm- Fixed handle with support area for putting down the pliers when cutting- Easy handling due to low weight (825 g) and compact construction (320 mm length) - also usable in confined areas- Cutting through copper and aluminium cables up to Ø 60 mm in one-hand and two-hand operation- Hardened, precision-ground cutting edges cut smoothly and neatly without crushing- For cutting copper and aluminium single conductors as well as multiple stranded cables- Innovative three-stage ratchet-drive with high leverage for easy cutting in one-hand and two-hand operation- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- High-grade special tool steel, forged, oil-hardenedatribut:
- Cutting Capacity Copper Cable Multiple Stranded (mm²): 600
- Cutting Capacity Copper Cable, Multiple-Stranded (diameter) (mm): Ø 60
- Dimensions (mm): 320x188x39
- Handles: insulated with multi-component grips, VDE-tested
- Head: polished
- MCM: 1200
- Pliers: black atramentized
- REACH Compliant: no
- RohS Compliant: no
- Standard: DIN EN 60900 IEC 60900
- VDE Tested: yes
- KNIPEX Spare Barrel Spring for Cable Cutteratribut:
- Dimensions (mm): 75x13
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- KNIPEX Combination PlierDeskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
- OPT Ratcheting Cable CutterDeskripsi:- Desain pisau berbentuk bulat, - Digunakan untuk memotong berbagai jenis kabel (Al dan Cu), - Ringan, handle terbuat dari fiberglass, dan permukaan handle dilengkapi dengan isulator.
- KNIPEX Cable Cutter (Ratchet Type)Deskripsi:-You can easily cut with one hand operation due to the 2-stage gear drive and the ratchet mechanism.-You can work with a little force due to very high leverage.atribut:
- Input Drive: 9.5mm
- Socket Contents: B3L-08MGA, 10MGA, 12MGA, 13MGA, 14MGA
- Set Contents (piece): 5
- KRISBOW Tang Pemotong Kabelatribut:
- Material: Steel
- Applications: Cutting Wire
- Hwashin Ultrasonic Cleaner BathDeskripsi:Microprocessor controller ultrasonic cleaning selectable ultrasonic strength controller. Digital thermometer and timer. Easy to read operation status on digital display, built in drain valve unit. Temperature range: 0-50°C, timer 0-99 min. Model 405. Bath capacity 5.7 ltr. Bath size 295 x 150 x 150 mmatribut:
- Transducer: Industrial BLT Type
- Frequency (kHz): 40
- KOBELCO Kawat Las LB-52U SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A5.1 E7016
- Composition (%): C = 0.08, Si = 0.64, Mn = 0.86
- Pro'sKit Insulated Terminal Crimping ToolDeskripsi:Insulated terminals & plugsAISI 4140 Alloy steelCompact DesignRatcheting ReleaseCrimping Pressures Adjustment
Daftar Harga knipex cable cutter Terbaru January 2026
| KNIPEX Wire Rope Cutter | Rp819.900 |
| KNIPEX Cable Cutter (Ratchet Type) | Rp4.999.900 |
| KNIPEX Cable Cutter (Ratchet Action) | Rp5.699.900 |
| KNIPEX Pliers | Rp679.900 |
| KNIPEX Movable Spare Blade | Rp1.299.900 |
| OPT Ratchet Cable Cutter | Rp1.599.900 |
| KRISBOW Tang Pemotong Kabel Ratchet | Rp709.900 |
| monotaro Ratchet Cable Cutter | Rp1.499.900 |
| KNIPEX Cable Cutter (Ratchet Principle) | Rp9.099.900 |
| WEIDMULLER Crimping Tools | Rp6.699.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/n0P105527828-1.jpg)
/56P105869186-1.jpg)





/5lP105869201-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/KNIPEX%20Spare%20Barrel%20Spring%20for%20Cable%20Cutter/rcP109162984-1.jpg)


/P102738724-1.jpg)



/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52U%20Series/P102927993-1.jpg)