Beli kitagawa chuck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KITAGAWA 3-Jaw Scroll Chuck
    Mulai

    Rp20.999.900

    KITAGAWA 3-Jaw Scroll Chuck
    Deskripsi:
    -The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
  2. Kitagawa Iron Works Soft Jaw for Power Chuck
    Mulai

    Rp1.099.900

    Kitagawa Iron Works Soft Jaw for Power Chuck
    Deskripsi:
    Soft jaws for power chucks. The SJ series is a model change product of the conventional soft jaw SB series and is fully compatible with the SB series.
    atribut:
    • Shape: With Mountain Picking
    • Cell Spacing (mm): 1.5x60° (serration pitch)
    • Chuck: Main compatible solid chuck models: DL208, N-08, NL08, AS08, NRC08; Main compatible hollow chuck models: BR08, BB208, BS308, B-208, BL208, QJR08
    • Chuck Dimension (inch): 8
  3. BOLA DUNIA (TOOLS) Lathe Chuck 3 Jaw
    Mulai

    Rp1.199.900

    BOLA DUNIA (TOOLS) Lathe Chuck 3 Jaw
    Deskripsi:
    Chuck Bubut biasa di sebut kepala bubut dan ada juga yang menyebut Claw,untuk menjepit benda kerja di mesin bubut
  4. KITAGAWA 3-Jaw Scroll Chuck
    Mulai

    Rp19.999.900

    KITAGAWA 3-Jaw Scroll Chuck
    atribut:
    • Chuck Outside Diameter (mm): 85
    • Clamping Force (kN): 9
    • Outside Diameter Grip (mm): 2 - 70
    • Inside Diameter Grip (mm): 24 - 64
    • Specification: With handle for manual tightening
  5. KITAGAWA 3-Jaw Scroll Chuck
    Mulai

    Rp19.999.900

    KITAGAWA 3-Jaw Scroll Chuck
    atribut:
    • Chuck Outer Diameter (mm): 110
    • Clamping Force (kN): 12
    • Inner Diameter Grip (mm): 29 to 84
    • Outer Diameter Grip (mm): 3 to 95
  6. TRUSCO Soft Jaw
    Mulai

    Rp859.900

  7. KITAGAWA 3-Jaw Scroll Chuck
    Mulai

    Rp20.999.900

    KITAGAWA 3-Jaw Scroll Chuck
    Deskripsi:
    -Inner jaws and outer jaws can be exchanged and used, durability and economic efficiency are outstanding.
    atribut:
    • Chuck Outer Diameter (mm): 130
    • Clamping Force (kN): 15
    • Outer Diameter Grip (mm): 3 to 110
    • Inner Diameter Grip (mm): 33 to 100
  8. OH NT Nylon Hammer
    Rating:
    80% of 100
    (1)
    Mulai

    Rp359.900

    OH NT Nylon Hammer
    atribut:
    • Handle Material: Oak
    • Head Material: NT nylon (PA)
  9. KITAGAWA Scroll Chuck Integrated Claw Type, Straight Inlay
    Mulai

    Rp16.999.900

    KITAGAWA Scroll Chuck Integrated Claw Type, Straight Inlay
    atribut:
    • Dimensions h (mm): 42
    • Dimensions w (mm): Maximum: 2.5. Minimum: -12
    • Dimensions f (mm): 4.5
    • Chuck Gripping Range (phi mm): OutSide Diameter: 3 to 95. Inner Diameter: 29 to 84
    • Dimensions b (mm): 58
    • Dimensions m (mm): 24.5
    • GD² (N m²): 0.17 [0.017]
    • Mass (kg): 3.1 (with standard soft Jaw)
    • Maximum Operating Speed (rpm): 2500
    • TRUSCO Number: 101-9899
    • Type: One nail
  10. TRUSCO Soft Jaw (For Kitagawa)
    Mulai

    Rp1.099.900

    TRUSCO Soft Jaw (For Kitagawa)
    atribut:
    • Chuck Outside Diameter (inch): 10
    • Height (mm): 40
    • Length (mm): 110
    • Minimum Grip Work Dimensions (mm): 10
    • Pitch (mm): 1.5
    • Width (mm): 40
  11. TRUSCO Jaw Nut
    Mulai

    Rp1.299.900

    TRUSCO Jaw Nut
    Deskripsi:
    -In machining using a large number of chucks, by setting a jaw nut on the replacement jaw, efficiency of the changeover is improved.-Optimum for pallet chain/work gripper chuck.
  12. TRUSCO Soft Jaw (for Kitagawa)
    Mulai

    Rp869.900

    TRUSCO Soft Jaw (for Kitagawa)
    atribut:
    • Chuck Outside Diameter (inch): 6
    • Pitch (mm): 1.5
    • Width (mm): 32
    • Height (mm): 36
  13. VICTOR 3-Jaw Scroll Chuck
    Mulai

    Rp13.999.900

    VICTOR 3-Jaw Scroll Chuck
    Deskripsi:
    -Hard jaws and soft jaws can be used. It is versatile and is highly accurate.-It can easily be mounted on lathe/indexing table by front mounting.
  14. TRUSCO Soft Jaw
    Mulai

    Rp989.900

    TRUSCO Soft Jaw
    Deskripsi:
    We are using S45C steel which is easy to modify and cut and also has suitable hardness. Also, careful processing is given considering factors such as reduction of restoration accuracy (core sway) after reinstallation and cause of attachment distortion of the master jaw.
    atribut:
    • Length (mm): 95
    • Width (mm): 35
    • Height (mm): 40
    • Pitch (mm): 1.5
    • Chuck Dimensions (inch): 8
    • Weight (kg): 2.4
  15. Vertex 3 Jaw Scroll Chuck
    Mulai

    Rp5.799.900

    Vertex 3 Jaw Scroll Chuck
    Deskripsi:
    Interchangable utilization of internal and external hard jaws.VSC types features economical and durable, suitable for mass production.Gripping accuracy of 0.03 mm (0.012 inch) T.I.R..The body is made of MEEHANITE. It is suitably used for high speed revolution and 3 times more durable than regular chukcs.
Daftar Harga kitagawa chuck Terbaru March 2026
KITAGAWA 3-Jaw Scroll ChuckRp20.999.900
Kitagawa Iron Works Soft Jaw for Power ChuckRp1.099.900
BOLA DUNIA (TOOLS) Lathe Chuck 3 JawRp1.199.900
KITAGAWA 3-Jaw Scroll ChuckRp19.999.900
KITAGAWA 3-Jaw Scroll ChuckRp19.999.900
TRUSCO Soft JawRp859.900
KITAGAWA 3-Jaw Scroll ChuckRp20.999.900
OH NT Nylon HammerRp359.900
KITAGAWA Scroll Chuck Integrated Claw Type, Straight InlayRp16.999.900
MANOLI Exquisite Atomization Spray GunRp1.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)