Beli kinik grinding wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KINIK Mata Gerinda Surface
    Rating:
    90% of 100
    (6)
    Mulai

    Rp139.900

    KINIK Mata Gerinda Surface
    atribut:
    • Abrasive Material: White Aluminium Oxide
  2. KINIK Fiber Abra. Discs CC
    Mulai

    Rp9.900

    KINIK Fiber Abra. Discs CC
    atribut:
    • Diameter (mm): 100
    • Hole Diameter (mm): 15.94
    • Thickness (mm): 0.8
  3. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
  4. KINIK Thai Depressed Center Grinding Metal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    KINIK Thai Depressed Center Grinding Metal
    Deskripsi:
    Type 27.Depressed center grinding made of brown aluminium oxide (A).Application: Suitable for all metal grinding application.
    atribut:
    • Hole Diameter (mm): 16
    • Abrasive Grits: 24
    • Abrasive Grits Type: Coarse
    • Shape: Round
    • Abrasive Material: Aluminium Oxide
    • Application: Ferrous Metal
    • Thickness (mm): 6
  5. KINIK Flexible Grinding Wheel
    Mulai

    Rp12.900

    KINIK Flexible Grinding Wheel
    atribut:
    • Size (inch): 4
    • Workpiece: Glass, Stone, Aluminium, Copper
    • Size (mm): 100x3x16
    • Maximum RPM: 13700
  6. KINIK Fiber Abra. Discs
    Mulai

    Rp9.900

    KINIK Fiber Abra. Discs
    atribut:
    • Size: 100 x 0.8 x 15.94mm
  7. NORTON Tool Grinding Wheel Straight Cup T6
    Mulai

    Rp389.900

    NORTON Tool Grinding Wheel Straight Cup T6
    Deskripsi:
    GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
  8. KINIK Tool Grinding Wheel Plate Stone
    Mulai

    Rp209.900

  9. KINIK Finishing Stone Flat
    Mulai

    Rp42.900

    KINIK Finishing Stone Flat
    Deskripsi:
    More Sharp than C type Stone
    atribut:
    • Shape: Flat
  10. KINIK Grinding Wheel Silinder Type
    Mulai

    Rp2.199.900

    KINIK Grinding Wheel Silinder Type
    atribut:
    • Size (mm): 255x100x205
  11. NORTON Flaring Cup Grinding Wheel
    Mulai

    Rp719.900

    NORTON Flaring Cup Grinding Wheel
    Deskripsi:
    Flaring cup grading wheels are designed for consistent, quality grinding performance in foundries, welding shops, fabrication facilities, steel mills, and shipyards. Typical uses include smoothing weld seams, cleaning castings, and preparing surfaces for plating or painting. Use on right angle portable cup grinders.
    atribut:
    • Abrasive Wheel Type: Type 11
    • Item: Flaring Cup Grinding Wheel
  12. NORTON Grinding Wheel Straight T1-A White #60
    Mulai

    Rp239.900

    NORTON Grinding Wheel Straight T1-A White #60
    Deskripsi:
    Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.
    atribut:
    • Abrasive Wheel Type: T1
    • Gritty: 60
    • Material: Aluminium Oxide
    • Color: White
  13. KINIK Grinding Cup Wheel
    Mulai

    Rp379.900

    KINIK Grinding Cup Wheel
    atribut:
    • Size (mm): 110/90x55x22
  14. NORTON Mata Gerinda Datar T1-A Putih #100
    Mulai

    Rp209.900

    NORTON Mata Gerinda Datar T1-A Putih #100
    atribut:
    • Gritty: 100
    • Color: White
  15. KINIK Flexible Wheel - Thai
    Mulai

    Rp14.900

    KINIK Flexible Wheel - Thai
    atribut:
    • Size: 100 x 3 x 16
  16. Ultra Grinding Wheel
    Mulai

    Rp8.900

    Ultra Grinding Wheel
    atribut:
    • Specs: AWA 24L
    • Maximum Operating Speed (m/s): 80
Daftar Harga kinik grinding wheel Terbaru March 2026
KINIK Mata Gerinda SurfaceRp139.900
KINIK Fiber Abra. Discs CCRp9.900
KINIK Mata Gerinda GCRp139.900
KINIK Mata Gerinda 38ARp169.900
KINIK Thai Depressed Center Grinding MetalRp10.900
KINIK Flexible Grinding WheelRp12.900
KINIK Batu Gerinda Lurus Grit ARp95.900
KINIK Fiber Abra. DiscsRp9.900
NORTON Tool Grinding Wheel Straight Cup T6Rp389.900
KINIK Tool Grinding Wheel Plate StoneRp209.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)