Beli kertas saring diameter 90mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SARTORIUS Filter Paper Qualitative (Kertas Saring Kualitatif)
    Mulai

    Rp379.900

    SARTORIUS Filter Paper Qualitative (Kertas Saring Kualitatif)
    atribut:
    • Grade: 3 hw
    • Specification: Moderately fast rate of filtration, thin, smooth
  2. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  3. Whatman Filter Paper (Kertas Saring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  4. SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)
    Mulai

    Rp519.900

    SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%
    atribut:
    • Grade: 1288
    • Particle Retention (µm): 12-15
    • Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
  5. SARTORIUS Filter Paper Analytical (292) (Kertas Saring Kualitatif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    SARTORIUS Filter Paper Analytical (292) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 292
    • Particle Retention: 5-8 micrometer
    • Specification: Medium density,moderately fast rate of filtration
  6. SARTORIUS Filter Paper Ashless Sheet (Kertas Saring Kuantitatif)
    Mulai

    Rp23.999.900

    SARTORIUS Filter Paper Ashless Sheet (Kertas Saring Kuantitatif)
    atribut:
    • Length (mm): 580
    • Width (mm): 580
  7. SARTORIUS Filter Paper Analytical (1290) (Kertas Saring Kualitatif)
    50%
    Mulai

    Rp289.900

    SARTORIUS Filter Paper Analytical (1290) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1290
    • Specification: Narrow-pored, dense, slow rate of filtration wet strenght
  8. SARTORIUS Filter Paper Analytical (1291) (Kertas Saring Kualitatif)
    50%
    Mulai

    Rp259.900

    SARTORIUS Filter Paper Analytical (1291) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1291
    • Particle Retention: 2-3 micrometer
    • Specification: Fine-pored, highly dense, very slow rate of filtration, wet strength
  9. SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)
    48%
    Mulai

    Rp1.299.900

    SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)
    atribut:
    • Grade: MGA
    • Thickness: 0.25 mm
    • Particle Retention: 1.6 micrometer
  10. SARTORIUS Filter Paper Analytical (292a) (Kertas Saring Kualitatif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    SARTORIUS Filter Paper Analytical (292a) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 292a
    • Particle Retention: 4-7 micrometer
    • Specification: Medium-to narrow-pored, moderately fast rate of filtration
  11. Suji Coffee Filter Paper 02 (Kertas Saringan Kopi)
    17%
    Mulai

    Rp32.900

    Suji Coffee Filter Paper 02 (Kertas Saringan Kopi)
    Deskripsi:
    Kertas filter berbentuk cone untuk menyeduh kopi dengan metode manual brew, digunakan bersama SUJI Pourover Dripper 01, SUJI Original Glass Gooseneck Kettle dan berbagai macam Server SUJI. Untuk kapasitas 1-2 cup. Kertas filter berkualitas baik dengan sertifikat international. Menghasilkan seduhan kopi yang bercita rasa dan bersih dari ampas kopi.
    atribut:
    • Width (mm): 125
  12. ADVANTEC Filter Paper Glass Fiber (Kertas Saring Serat Kaca)
    Mulai

    Rp529.900

    ADVANTEC Filter Paper Glass Fiber (Kertas Saring Serat Kaca)
    Deskripsi:
    Compared to cellulose filter paper, the filtration speed is faster and the precipitate retention is excellent, so highly efficient filtration is possible in a short time.Those with a high maximum operating temperature and no binder can withstand high temperatures up to 500°C.Demonstrates excellent resistance to chemicals other than strong acids and strong alkalis.It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability.It is inert to biochemical liquids and can be autoclaved.It is a thin glass filter paper with high particle capture performance.Generally used for liquid clarification.It is also used for collecting suspended particulate matter in the atmosphere (high volume/low volume air sampler).
  13. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  14. Suji Coffee Filter Paper 01 (Kertas Saringan Kopi)
    Mulai

    Rp29.900

    Suji Coffee Filter Paper 01 (Kertas Saringan Kopi)
    atribut:
    • Width (mm): 105
    • Capacity (cup): 1 to 2
  15. Whatman Paper Square for Chromatography
    Mulai

    Rp10.999.900

    Whatman Paper Square for Chromatography
    atribut:
    • Thickness: 0.34mm
    • Dimension: 400x400mm
    • Water Absorption Speed (mm/minute): 130/30 (for water)
Daftar Harga kertas saring diameter 90mm Terbaru October 2026
SARTORIUS Filter Paper Qualitative (Kertas Saring Kualitatif)Rp379.900
Whatman Qualitative Filter-Paper #1 (Filter Paper)Rp279.900
Whatman Filter Paper (Kertas Saring)Rp249.900
SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)Rp519.900
Whatman Filter Paper Glass Fiber GF/C Circle (Kertas Saring Serat Kaca)Rp999.900
SARTORIUS Filter Paper Analytical (292) (Kertas Saring Kualitatif)Rp519.900
SARTORIUS Filter Paper Ashless Sheet (Kertas Saring Kuantitatif)Rp23.999.900
Whatman Filter Paper Qualitative No. 4 Circle (Kertas Saring Kualitatif)Rp249.900
SARTORIUS Filter Paper Analytical (1290) (Kertas Saring Kualitatif)Rp289.900
Whatman Filter Paper Qualitative No. 42 Circle (Kertas Saring Kualitatif)Rp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)