Beli kertas filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SARTORIUS Kertas Saring Analytical (1288)
    Mulai

    Rp519.900

    SARTORIUS Kertas Saring Analytical (1288)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%
    atribut:
    • Grade: 1288
    • Particle Retention (µm): 12-15
    • Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
  2. One Two Cups Kertas Saringan Kopi Coffee Filter V60
    Mulai

    Rp33.900

    One Two Cups Kertas Saringan Kopi Coffee Filter V60
    Deskripsi:
    Untuk Anda yang gemar menyeduh kopi dengan metode manual brew V60 drip pasti membutuhkan filter kertas kopi. Filter kopi dari One Two Cups ini memiliki isi sebanyak 100 buah. Filter ini cocok digunakan ketika Anda membuat kopi di rumah.
  3. Whatman Kertas Saring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  4. KIRIYAMA Glass Funnel Filter Paper No. 4
    Mulai

    Rp159.900

    KIRIYAMA Glass Funnel Filter Paper No. 4
    atribut:
    • Retained Particle Diameter:
    • Ash Content: 0.00006g
    • Thickness: 0.17mm
    • Filter Paper: No.4
  5. KIRIYAMA Glass Funnel Filter Paper No. 5B
    Mulai

    Rp159.900

    KIRIYAMA Glass Funnel Filter Paper No. 5B
    atribut:
    • Retained Particle Diameter:
    • Ash Content: 0.00004g
    • Filter Paper: No.5B
  6. ADVANTEC Glass Filter Paper GS-25
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    ADVANTEC Glass Filter Paper GS-25
    Deskripsi:
    Ultra-fine borosilicate glass fiber is treated with an organic binder (acrylic resin) to increase its strength and make it easier to handle. It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability. The hole diameter is about 1 μm. It is used as a tape sampler for β-ray continuous atmospheric dust measuring equipment.
    atribut:
    • Diameter (Φ cm): 4.7
    • Material: Boron Silicate Glass Fiber
    • Filtering Time (s): 15
    • Collection Efficiency (%): 99.9 (0.3μm DOP%)
    • Retained Particle Size (µm): 0.6
    • Maximum Operating Temperature (°C): 120
    • Pressure loss (kPa): 0.32
    • Thickness (mm): 0.21
    • TGK Part Number: 567-40-21-93
    • Basis Weight (g/m²): 70
  7. Suji Kertas Penyaring Kopi 01
    Mulai

    Rp25.900

    Suji Kertas Penyaring Kopi 01
    atribut:
    • Width (mm): 105
    • Capacity (cup): 1 to 2
  8. Suji Paper Filter 02
    Mulai

    Rp26.900

    Suji Paper Filter 02
    Deskripsi:
    Kertas filter berbentuk cone untuk menyeduh kopi dengan metode manual brew, digunakan bersama SUJI Pourover Dripper 01, SUJI Original Glass Gooseneck Kettle dan berbagai macam Server SUJI. Untuk kapasitas 1-2 cup. Kertas filter berkualitas baik dengan sertifikat international. Menghasilkan seduhan kopi yang bercita rasa dan bersih dari ampas kopi.
    atribut:
    • Width (mm): 125
  9. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  10. SARTORIUS Filter Papers Analytical (1291)
    81%
    Mulai

    Rp97.900

    SARTORIUS Filter Papers Analytical (1291)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1291
    • Particle Retention: 2-3 micrometer
    • Specification: Fine-pored, highly dense, very slow rate of filtration, wet strength
  11. Autonics Temperature Sensors THD Series
    Mulai

    Rp399.900

    Autonics Temperature Sensors THD Series
    Deskripsi:
    The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
  12. Green Leaf Oil Miami Funnel Holder (Corong Peralatan Oli)
    Mulai

    Rp2.900

    Green Leaf Oil Miami Funnel Holder (Corong Peralatan Oli)
    Deskripsi:
    Corong Minyak Miami Berpegangan 9 Cm dengan Desain Khusus Corong Minyak Buatan Greenleaf Baik Diigunakan Dalam Dunia Industri Maupun Rumah Tangga, Corong Minyak Ini Dibuat dengan Plastik Kuat dan Berkualitas
    atribut:
    • Dimensions (mm): 101x87x83
    • Size (cm): 9
  13. AS ONE Kertas Lakmus Tipe Stik
    Mulai

    Rp189.900

    AS ONE Kertas Lakmus Tipe Stik
    Deskripsi:
    Long lasting discoloration.
    atribut:
    • Specification: in a plastic case
    • Material: PP (polypropylene)
    • Length (mm): 60
    • Type: stick type
    • Number Of Discolored Sections: 1
    • Width (mm): 5
  14. VITLAB Corong Plastik PP
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    VITLAB Corong Plastik PP
    Deskripsi:
    Description of Plastic type PP (Polypropylene) :~ Highly transparent, elastic thermoplastic~ Similar structure to PE, with a methyl group attached to alternate carbon atoms in an isotactic arrangement~ Good thermal stability~ Range of application from 0 C to +125 C~ Good tensile strength and dimensional stability~ Good chemical stability, comparable to PE~ Typical products are, for example: Class B volumetric flasks, Class B measuring cylinders, measuring pitchers, sample containers, funnels
  15. KIRIYAMA Glass Suction Bell for Kiriyama Roth
    Mulai

    Rp6.199.900

    KIRIYAMA Glass Suction Bell for Kiriyama Roth
    atribut:
    • Connection Port: phi10-13.5mm
  16. KIRIYAMA Glass Kiriyama Funnel, Buchner Type
    Mulai

    Rp1.799.900

    KIRIYAMA Glass Kiriyama Funnel, Buchner Type
    atribut:
    • Material: Glass (Hario H-32)
  17. ADVANTEC Glass Filter Paper
    Mulai

    Rp429.900

    ADVANTEC Glass Filter Paper
    Deskripsi:
    Compared to cellulose filter paper, the filtration speed is faster and the precipitate retention is excellent, so highly efficient filtration is possible in a short time.Those with a high maximum operating temperature and no binder can withstand high temperatures up to 500°C.Demonstrates excellent resistance to chemicals other than strong acids and strong alkalis.It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability.It is inert to biochemical liquids and can be autoclaved.It is a thin glass filter paper with high particle capture performance.Generally used for liquid clarification.It is also used for collecting suspended particulate matter in the atmosphere (high volume/low volume air sampler).
  18. SARTORIUS Filter Papers Analytical (1290)
    86%
    Mulai

    Rp77.900

    SARTORIUS Filter Papers Analytical (1290)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1290
    • Specification: Narrow-pored, dense, slow rate of filtration wet strenght
Daftar Harga kertas filter Terbaru March 2026
SARTORIUS Kertas Saring Analytical (1288)Rp519.900
One Two Cups Kertas Saringan Kopi Coffee Filter V60Rp33.900
Whatman Kertas SaringRp249.900
KIRIYAMA Glass Funnel Filter Paper No. 4Rp159.900
KIRIYAMA Glass Funnel Filter Paper No. 5BRp159.900
KARCHER HOME & GARDEN Cartridge Filter (Filter Paper)Rp229.900
ADVANTEC Glass Filter Paper GS-25Rp1.099.900
Suji Kertas Penyaring Kopi 01Rp25.900
Suji Paper Filter 02Rp26.900
Whatman Qualitative Filter-Paper #1 (Filter Paper)Rp279.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait